Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Baths and Circulators > Immersion Circulators > Cole-Parmer Polystat Immersion Circulators

Cole-Parmer Polystat Immersion Circulators

Cole-Parmer Polystat Immersion Circulators

  • High-stability immersion circulators feature low-level sensor for temperature control up to 200°C
  • PID control with easy-to-use LCD display in four languages and up to five temperature setpoints
  • Pump connections for circulation to external equipment in open- or closed-loop applications
  • Resolution of 0.01° reads out in °C, °F, or °K
The immersion circulator is designed with an easy-to-read LCD in your choice of temperature units from Celsius/Farrenheit/or Kelvin. Programmable high/low/limit set points on easy-to-use PID temperature controller. Adjustable pump nozzle.
 Product Detail
Sort
 Availability
 Price
EW-12120-01 Cole-Parmer<small><sup>&reg;</sup></small> Polystat<small><sup>&reg;</sup></small> Standard digital immersion circulator with clamp; 115V, 60 Hz

Cole-Parmer Polystat Standard digital immersion circulator with clamp; 115V, 60 Hz

Product Type Circulators (Immersion),Min temperature º C Ambient +10,Max temperature º C 100
EW-12120-01
In stock.
$992.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat Standard Plus digital immersion circulator with clamp 115V 60 Hz

Cole-Parmer Polystat Standard Plus digital immersion circulator with clamp; 115V, 60 Hz

Product Type Circulators (Immersion),Min temperature º C Ambient +10,Max temperature º C 150
EW-12120-03
In stock.
$1,023.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat Standard Plus digital immersion circulator with bridge 115V 60 Hz

Cole-Parmer Polystat Standard Plus digital immersion circulator with bridge; 115V, 60 Hz

Product Type Circulators (Immersion),Min temperature º C Ambient +10,Max temperature º C 150
EW-12120-11
Call 1-888-358-4705 for availability.
$1,123.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat Advanced digital immersion circulator with bridge 115V 60 Hz

Cole-Parmer Polystat Advanced digital immersion circulator with bridge; 115V, 60 Hz

Product Type Circulators (Immersion),Min temperature º C Ambient +10,Max temperature º C 200
EW-12120-13
Call 1-888-358-4705 for availability.
$1,564.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat Standard digital immersion circulator with clamp 230V 50 Hz

Cole-Parmer Polystat Standard digital immersion circulator with clamp; 230V, 50 Hz

Product Type Circulators (Immersion),Min temperature º C Ambient +10,Max temperature º C 100
EW-12120-02
Call 1-888-358-4705 for availability.
$1,023.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat Standard digital immersion circulator with bridge 115V 60 Hz

Cole-Parmer Polystat Standard digital immersion circulator with bridge; 115V, 60 Hz

Product Type Circulators (Immersion),Min temperature º C Ambient +10,Max temperature º C 100
EW-12120-08
Call 1-888-358-4705 for availability.
$1,033.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat Standard digital immersion circulator with bridge 230V 50 Hz

Cole-Parmer Polystat Standard digital immersion circulator with bridge; 230V, 50 Hz

Product Type Circulators (Immersion),Min temperature º C Ambient +10,Max temperature º C 100
EW-12120-09
Call 1-888-358-4705 for availability.
$1,063.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat Standard Plus digital immersion circulator with clamp 230V 50 Hz

Cole-Parmer Polystat Standard Plus digital immersion circulator with clamp; 230V, 50 Hz

Product Type Circulators (Immersion),Min temperature º C Ambient +10,Max temperature º C 150
EW-12120-04
In stock.
$1,053.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat Standard Plus digital immersion circulator with bridge 230V 50 Hz

Cole-Parmer Polystat Standard Plus digital immersion circulator with bridge; 230V, 50 Hz

Product Type Circulators (Immersion),Min temperature º C Ambient +10,Max temperature º C 150
EW-12120-12
Call 1-888-358-4705 for availability.
$1,153.00 USD/EACH

Qty:

9 results (showing 1 - 9 )
Per Page 
Home  >  Lab Equipment > Baths and Circulators > Immersion Circulators > Cole-Parmer Polystat Immersion Circulators

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title