Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Availability:
Condenser type:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Evaporators > Rotary Evaporator Systems > Cole-Parmer Rotary Evaporator Systems

Cole-Parmer Rotary Evaporator Systems

Cole-Parmer Rotary Evaporator Systems

  • Convenient, quality evaporator systems at affordable prices
  • Small foorprint takes up minimal lab space
  • Mechanical lift to easily raise and lower system
Cole-Parmer® evaporator systems make order, setup, and operation simple. Complete systems include a rotary evaporator with mechanical lift, digital water bath, and standard glassware set.

Rotary Evaporator features a sparkless, brushless high-torque motor to provide constant rotation at speeds from 20 to 180 rpm. Choose vertical condenser model 28615-00 to maximize your bench space.

Digital Water Bath operates from ambient to 90ºC (194ºF) with microprocessor temperature control to within ±1.5ºC. Heating coils are located beneath the pan surface. Built-in overheat protector shuts down power in case of controller failure.

Standard Glassware Set includes 1-L pear shaped evaporating flask, 1-L round-bottomed receiving flask, and condenser.
 Product Detail
Sort
 Availability
 Price
EW-28615-00 Cole-Parmer Rotary Evaporator System; Diagonal, 115 VAC

Cole-Parmer Rotary Evaporator System; Diagonal, 115 VAC

Condenser type Diagonal Evaporators,Brand Cole-Parmer,Power VAC 115
EW-28615-00
Call 1-888-358-4705 for availability.
$2,600.00 USD/EACH

Qty:

Representative photo only Cole Parmer Rotary Evaporator System Diagonal 230 VAC

Cole-Parmer Rotary Evaporator System; Diagonal, 230 VAC

Condenser type Diagonal Evaporators,Brand Cole-Parmer,Power VAC 230
EW-28615-01
Call 1-888-358-4705 for availability.
$2,600.00 USD/EACH

Qty:

Representative photo only Cole Parmer Rotary Evaporator System Vertical 230 VAC

Cole-Parmer Rotary Evaporator System; Vertical, 230 VAC

Condenser type Vertical Evaporators,Brand Cole-Parmer,Power VAC 230
EW-28615-06
Call 1-888-358-4705 for availability.
$2,999.00 USD/EACH

Qty:

Representative photo only Cole Parmer Rotary Evaporator System Vertical 115 VAC

Cole-Parmer Rotary Evaporator System; Vertical, 115 VAC

Condenser type Vertical Evaporators,Brand Cole-Parmer,Power VAC 115
EW-28615-05
In stock.
$2,999.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Lab Equipment > Evaporators > Rotary Evaporator Systems > Cole-Parmer Rotary Evaporator Systems

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title