Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Max flow rate (GPM):
78 (1)
99 (1)
89 (1)
Max flow rate (LPM):
299 (1)
336 (1)
374 (1)
Max head (ft):
40 (1)
50 (1)
72 (1)
Max head (m):
15.2 (1)
21.9 (1)
12.1 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Centrifugal Pumps > Centrifugal Pumps that are Magnetically Coupled (have a Magnetic Seal) > Cole-Parmer Sealless Centrifugal Pumps, Self-Priming PVDF Magnetic Drive

Cole-Parmer Sealless Centrifugal Pumps, Self-Priming PVDF Magnetic Drive

Cole-Parmer Sealless Centrifugal Pumps, Self-Priming PVDF Magnetic Drive

  • Experience up to 70% operating efficiency in addition to greater reliability compared to sealed pumps
  • Powerful, rare earth magnetic coupling uses standard NEMA (60 Hz) motor
  • Greater efficiency translates into reduction in energy usage
  • High working pressure safely handles high specific gravity fluids
  • Superior lift capability lifts fluid from as deep as 25 feet below the pump
  • Fast priming—primes from 18 feet in as little as 90 seconds
These Cole-Parmer horizontal, self-priming, PVDF magnetic drive centrifugal pumps offer many features which improve performance. The volute and impeller design allow for high efficiency, resulting in energy usage reduction, especially when compared to other established pump technologies. As a result of the high working pressure, high specific gravity fluids can be safely pumped. Another benefit is the protection against unexpected surges in system pressure. The standard NPT or BSP connections allow for easy installation. The wetted materials of construction were chosen and engineered for aggressive liquids.

Pumps feature carbon bushings that allow extended run-dry ability. The thrust balance system has generous balance holes and rear sealing ring to reduce axial thrust. The replaceable dual bushings ride evenly on the shaft for optimal alignment and reliability. The internal spiral groove helps to flush and lubricate the bushings during operation. PTFE bushings are the ideal choice for chemicals like sodium hypochlorite (bleach), chromic acid, chrome plating solutions, and nitric, chromic, and hydrofluoric acids.

Self-priming centrifugal pumps are extremely versatile. The priming ability allows the pumps to handle applications difficult for standard centrifugal pumps, such as pumping fluid from below grade, emptying tanker trucks or rail cars, and transferring fluids from the top of tall bulk storage tanks to reduce the possibility of leaks from sidewall-mounted bulkhead fittings.
 Product Detail
Sort
 Availability
 Price
Representative photo only Cole Parmer Sealless Centrifugal Pump Self Priming PVDF Magnetic Drive 110GPM 72FT three phase 2HP TEFC Motor

Cole-Parmer Sealless Centrifugal Pump, Self-Priming PVDF Magnetic Drive, 110GPM - 72FT, three phase, 2HP, TEFC Motor

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 110,Max flow rate LPM 416
EW-72225-30
Usually ships in 14 days.
$4,294.00 USD/EACH

Qty:

Representative photo only Cole Parmer Sealless Centrifugal Pump Self Priming PVDF Magnetic Drive 89GPM 50FT three phase 1HP TEFC Motor

Cole-Parmer Sealless Centrifugal Pump, Self-Priming PVDF Magnetic Drive, 89GPM - 50FT, three phase, 1HP, TEFC Motor

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 89,Max flow rate LPM 336
EW-72225-10
Usually ships in 14 days.
$4,050.00 USD/EACH

Qty:

Representative photo only Cole Parmer Sealless Centrifugal Pump Self Priming PVDF Magnetic Drive 78GPM 40FT three phase 1HP TEFC Motor

Cole-Parmer Sealless Centrifugal Pump, Self-Priming PVDF Magnetic Drive, 78GPM - 40FT, three phase, 1HP, TEFC Motor

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 78,Max flow rate LPM 299
EW-72225-00
Usually ships in 14 days.
$4,022.00 USD/EACH

Qty:

Representative photo only Cole Parmer Sealless Centrifugal Pump Self Priming PVDF Magnetic Drive 99GPM 59FT three phase 2HP TEFC Motor

Cole-Parmer Sealless Centrifugal Pump, Self-Priming PVDF Magnetic Drive, 99GPM - 59FT, three phase, 2HP, TEFC Motor

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 99,Max flow rate LPM 374
EW-72225-20
Usually ships in 14 days.
$4,077.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Pumps > Centrifugal Pumps > Centrifugal Pumps that are Magnetically Coupled (have a Magnetic Seal) > Cole-Parmer Sealless Centrifugal Pumps, Self-Priming PVDF Magnetic Drive

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title