Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Sieves > Sieve Shakers > Cole-Parmer Sieve Shaker

Cole-Parmer Sieve Shaker

Cole-Parmer Sieve Shaker

  • Quiet, electromagnetic vibratory action for small samples
  • 0 to 100% amplitude control for fine particle separation
This sieve shaker accomodates up to seven full-height 3''-diameter sieves and is ideal for small samples of chemicals, minerals, pharmaceuticals, powered metals, cosmetics, abrasives, ores, foods and other fine powders. The stainless steel, 3''-diameter sieves, sieve cover, and sieve pan are sold separately.

High frequency, electromagnetic vibratory action with 0 to 100% amplitude control is ideal for fine particle separations. Inline solenoid-actuated tapping action may be used during vibration to speed dry separations. Also use the tap separately for tap-settling and bulk density tests.

The unique clamping mechanism makes insertion and removal of the sieves simple and convenient and holds the sieves securely during operation. Shaker also features on/off controls for vibration and a manual timed-mode switch. Digital timer shows time set and time remaining to enable reliable, repeatable results.
 Product Detail
Sort
 Availability
 Price
Representative photo only Cole Parmer Sieve Shaker for 3 Sieves Stackable up to 7 full height 3 sieves 115V

Cole-Parmer Sieve Shaker for 3" Sieves; Stackable up to 7 full height 3" sieves; 115V

Product Type Sieve Shakers,Sieves size accepted " OD 3,Dimensions " W 8
EW-59986-01
In stock.
$1,598.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
Home  >  Lab Equipment > Sieves > Sieve Shakers > Cole-Parmer Sieve Shaker

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title