This product is now discontinued, View Related Products

Cole-Parmer StableTemp Thermal Cyclers

Easy to use, versatile and adaptable — perfect for any research or academic laboratory
  • Two- and three-step PCR, RT-PCR, chill, and ligation program templates included for easy programming
  • Incremental and decremental temperatures and step hold times increase program versatility
  • Interchangeable thermal blocks adapt to changing and diverse laboratory environments
  • Choose between the personal/compact or full-size models
These non-gradient thermal cyclers use a Peltier heater system to create a uniform temperature with little overshoot and a fast ramp rate. Heated lid has an etched foil heater with adjustable temperature and pressure to protect samples. Rotating dial lowers silicone membrane over sample tubes to adjust pressure.

Password protection of saved setting configurations and temperature cycle programs prevents tampering and accidents. Designed to be a workhorse in busy environments, multiple units can be daisy-chained together when used with user-supplied control software.

Additional features include a pause button, stop button, program end alarm, and auto restart following power failure.


Call For Price

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
Compareitem specifications
Max Heating Rate Temperature Accuracy Description
Availability Pricing
COMPARE
2.3°C/second Thermal Cycler, non-gradient, 25 x 0.2 mL, 120-240V
Call For Price
COMPARE
2.3°C/second Thermal Cycler, non-gradient, 20 x 0.5 mL, 120-240V
Call For Price
COMPARE
2.3°C/second Thermal Cycler, non-gradient, 48 x 0.2 mL, 120-240V
Call For Price
COMPARE
2.3°C/second Thermal Cycler, non-gradient, 30 x 0.5 mL, 120-240V
Call For Price
COMPARE
3.6°C/second Thermal Cycler, non-gradient, 96 x 0.2 mL, 120-240V
Call For Price
COMPARE
3.6°C/second Thermal Cycler, non-gradient, 60 x 0.5 mL, 120-240V
Call For Price
COMPARE
Thermal Cycler Block, 0.2 mL microtubes, 25 positions
Call For Price
COMPARE
Thermal Cycler Block, 0.5 mL microtubes, 20 positions
Call For Price
COMPARE
Thermal Cycler Block, 0.2 mL microtubes, 48 positions
Call For Price
COMPARE
Thermal Cycler Block, 0.5 mL microtubes, 30 positions
Call For Price
COMPARE
Thermal Cycler Block, 0.2 mL microtubes, 96 positions
Call For Price
COMPARE
Thermal Cycler Block, 0.5 mL microtubes, 60 positions
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat