Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Capacity (mL):
0.8 (1)
1.1 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Laboratory Supplies & Consumables > Stainless Steelware > Stainless Steel Ladles > Cole-Parmer Stainless Steel Ladles

Cole-Parmer Stainless Steel Ladles

Cole-Parmer Stainless Steel Ladles

Medium gauge, 304 SS.
 Product Detail
Sort
 Availability
 Price
Representative photo only Stainless steel ladle 24 oz

Stainless steel ladle, 24 oz

Product Type Ladles & Dippers,Sterile Yes,Brand Cole-Parmer,Capacity mL 0.8
EW-07211-24
In stock.
$45.00 USD/EACH

Qty:

EW-07211-90 Stainless steel ladle

Stainless steel ladle

Product Type Ladles & Dippers,Sterile Yes,Brand Cole-Parmer,Capacity mL 1.1
EW-07211-90
In stock.
$30.50 USD/EACH

Qty:

Representative photo only Stainless Steel Ladle 2 oz

Stainless Steel Ladle, 2 oz

Product Type Ladles & Dippers,Sterile Yes,Brand Cole-Parmer,Capacity mL 60
EW-07211-25
In stock.
$15.50 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 
Home  >  Laboratory Supplies & Consumables > Stainless Steelware > Stainless Steel Ladles > Cole-Parmer Stainless Steel Ladles

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title