Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Capacity (g):
120 (2)
220 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Analytical Balances > Cole-Parmer Symmetry Analytical Balances > Cole-Parmer Symmetry PA Analytical Balances

Cole-Parmer Symmetry PA Analytical Balances

Cole-Parmer Symmetry PA Analytical Balances

  • Affordable analytical balances for precise weighing of small samples
  • All glass 3-door draft shield
  • Internal automatic calibration
  • Fast stabilization and response time
  • RS-232 Interface
  • Parts counting, percent weighing
  • Weighing units- g, ct, mg, dwt, grains, oz, troy ounces
Cole-Parmer’s precision analytical Symmetry balances are built with the most advanced weighing technology available today, offering durability, and easy-to-use operation. These balances feature fast reponse times—stabilization time is approximately two seconds. A bidirectional RS-232 interface with a second communications port offers connection to a printer for GLP/GMP compliant print-outs. The die-cast aluminum housing offers superior durability and chemical resistance. The sealed keypad, splashproof design, and removable stainless steel weighing pan offer additional safeguards in a messy lab environment. A lock down mounting point offers additional security from theft.
An oversized backlit LCD display provides clear visibility of weighing results. A three-door glass draft shield provides easy access inside the weighing chamber, while providing a safe environment for stable weighing. Digital filters compensate for vibration, drafts, or temperature changes.Cole-Parmer's precision analytical Symmetry balances are built with the most advanced weighing
technology available today, offering durability, and easy-to-use operation.
 Product Detail
Sort
 Availability
 Price
EW-10000-15 Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC.  Representative Photo Only

Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-10000-15
In stock.
$1,540.00 USD/EACH

Qty:

EW-10000-16 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> PA-Analytical Balance, 220g x 0.0001g -- 115 VAC.  Representative Photo Only

Cole-Parmer Symmetry PA-Analytical Balance, 220g x 0.0001g -- 115 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 220
EW-10000-16
Call 1-888-358-4705 for availability.
$1,820.00 USD/EACH

Qty:

EW-10000-26 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> PA-Analytical Balance, 220g x 0.0001g -- 220 VAC.  Representative Photo Only

Cole-Parmer Symmetry PA-Analytical Balance, 220g x 0.0001g -- 220 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 220
EW-10000-26
In stock.
$1,820.00 USD/EACH

Qty:

EW-10000-25 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> PA-Analytical Balance, 120g x 0.0001g -- 220 VAC.  Representative Photo Only

Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 220 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-10000-25
In stock.
$1,540.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Balances & Scales > Analytical Balances > Cole-Parmer Symmetry Analytical Balances > Cole-Parmer Symmetry PA Analytical Balances

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title