Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Glassware Washers > Cole-Parmer Laboratory Glassware Washers

Cole-Parmer Laboratory Glassware Washers

Cole-Parmer<r> Laboratory Glassware Washers

  • Sanitary and efficient glassware washing to 170°F—even with cold water supply!
Adjust washer conditions to suit your labware cleaning needs. Use temperatures ranging from 85°F (29°C) to 170°F (77°C) and a variety of available interchangeable baskets to assure cleanliness of a wide range of labware. Choose up to six cycles and temperature settings using simple microprocessor-based controls. Spindleready models utilize spindle manifolds for cleaning up to 44 narrow-neck vessels such as volumetric flasks.


Washers are designed for thorough cleaning with minimal water usage. Two levels of rotating spray arms provide coverage of the wash chamber for consistent cleaning action. Advanced wash pumping system enables minimal pressure requirement for both tap and DI (rinse) water. Three filters and a separate magnetically-coupled drainage pump protect the system from broken glassware. Interior and exterior are polished 304 stainless steel. Insulated sidewalls and doors reduce energy use and heat loss while enabling extremely quiet operation.


Factory-installed heater options enhance drying with heater-supplemented drying cycle. Order drying options, spindle racks, and other customizing accessories below. Note: Spindle-ready washers all require 230 VAC wiring.

 Product Detail
Sort
 Availability
 Price
Representative photo only Undercounter Spindle ready Washer 230V

Undercounter Spindle-ready Washer, 230V

Product Type Glassware washer,Chamber size " W 21.5,Chamber size " H 25.25
EW-98950-20
Call 1-888-358-4705 for availability.
$6,880.00 USD/EACH

Qty:

Representative photo only Undercounter Glassware Washer 115V

Undercounter Glassware Washer 115V

Product Type Glassware washer,Chamber size " W 21.5,Chamber size " H 25.25
EW-98950-01
Call 1-888-358-4705 for availability.
$4,940.00 USD/EACH

Qty:

Representative photo only Undercounter General Purpose Washer 230V

Undercounter, General-Purpose Washer, 230V

Product Type Glassware washer,Chamber size " W 21.5,Chamber size " H 25.25
EW-98950-05
Call 1-888-358-4705 for availability.
$4,940.00 USD/EACH

Qty:

Representative photo only Heated Dry Cycle for Cole Parmer Glassware Washers
EW-98950-40
Call 1-888-358-4705 for availability.
$695.00 USD/EACH

Qty:

Representative photo only Rack insert holds 20 bottles 500 mL inserts on either top or bottom rack full size
EW-98951-90
Call 1-888-358-4705 for availability.
$235.00 USD/EACH

Qty:

Representative photo only Rack insert holds 150 culture tubes to 165 mm inserts on bottom rack quarter size
EW-98951-82
Call 1-888-358-4705 for availability.
$330.00 USD/EACH

Qty:

EW-98951-72 Rack insert, holds 5 flasks (300-1500 mL); inserts on bottom rack, half size
EW-98951-72
Call 1-888-358-4705 for availability.
$139.00 USD/EACH

Qty:

Representative photo only Rack insert open basket with handles inserts on either top or bottom rack quarter size
EW-98951-84
Call 1-888-358-4705 for availability.
$205.00 USD/EACH

Qty:

EW-98950-74 Stainless steel basket with top
EW-98950-74
In stock.
$379.00 USD/EACH

Qty:

EW-98951-70 Rack insert, holds 32 small graduates; inserts on either top or bottom rack, half size
EW-98951-70
Call 1-888-358-4705 for availability.
$160.00 USD/EACH

Qty:

Representative photo only Rack insert holds 150 culture tubes to 105 mm inserts on bottom rack quarter size
EW-98951-81
Call 1-888-358-4705 for availability.
$330.00 USD/EACH

Qty:

EW-98951-64 Rack insert, holds petri dishes; inserts on either top or bottom rack, half size
EW-98951-64
Call 1-888-358-4705 for availability.
$185.00 USD/EACH

Qty:

Representative photo only Freestanding Glassware Washer 115V

Freestanding Glassware Washer, 115V

Product Type Glassware washer,Chamber size " W 21.5,Chamber size " H 25.25
EW-98950-11
Call 1-888-358-4705 for availability.
$5,725.00 USD/EACH

Qty:

EW-98951-74 Retainer tops&#151;20
EW-98951-74
Call 1-888-358-4705 for availability.
$85.00 USD/EACH

Qty:

Representative photo only Free Standing Spindle Ready Washer 230V

Free Standing Spindle-Ready Washer, 230V

Product Type Spindle-Ready Washer, Free Standing,Chamber size " W 21 1/2,Chamber size " H 25 1/4
EW-98950-30
Call 1-888-358-4705 for availability.
$7,525.00 USD/EACH

Qty:

18 results (showing 1 - 15 )
Per Page 
Home  >  Lab Equipment > Glassware Washers > Cole-Parmer Laboratory Glassware Washers

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title