Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Life Science > Chromatography Products > Liquid Chromatography (LC) > Columns for Liquid Chromatography (LC)

Columns for Liquid Chromatography (LC)

Columns for Liquid Chromatography (LC)
Choose from our comprehensive line of Columns for Liquid Chromatography (LC) and other Liquid Chromatography (LC) products.
 Product Detail
Sort
 Availability
 Price
Representative photo only Hypersil BDS C18 Column Length 250mm 4 6mm ID 5m particle size

Hypersil BDS C18 Column - Length 250mm, 4.6mm ID, 5µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Silica,Particle size µm 5
EW-01885-79
Usually ships in 5 days.
$540.00 USD/EACH

Qty:

Representative photo only Aquasil C18 Col 50x2 1 5m

Aquasil C18 Col 50x2.1 5µm

Product Type HPLC Columns and Guard Cartridges,Material Silica,Brand Thermo Scientific Aquasil
EW-01902-53
Usually ships in 5 days.
$516.00 USD/EACH

Qty:

Representative photo only Hypersil ODS C18 Column Length 250mm 4 6mm ID 3m particle size

Hypersil ODS (C18) Column - Length 250mm, 4.6mm ID, 3µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Silica,Particle size µm 3
EW-01887-40
In stock.
$530.00 USD/EACH

Qty:

Representative photo only Hypersil ODS C18 Column Length 125mm 4 6mm ID 3m particle size

Hypersil ODS (C18) Column - Length 125mm, 4.6mm ID, 3µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Silica,Particle size µm 3
EW-01887-32
Usually ships in 5 days.
$505.00 USD/EACH

Qty:

Representative photo only Hypercarb Column Length 100mm 4 6mm ID 5m particle size

Hypercarb Column - Length 100mm, 4.6mm ID, 5µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Spherical, Porous Graphitic Carbon,Particle size µm 5
EW-01891-95
Usually ships in 5 days.
$1,216.00 USD/EACH

Qty:

Representative photo only Hypersil ODS C18 Column Length 150mm 4 6mm ID 5m particle size

Hypersil ODS (C18) Column - Length 150mm, 4.6mm ID, 5µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Silica,Particle size µm 5
EW-01887-60
Usually ships in 5 days.
$458.00 USD/EACH

Qty:

Representative photo only Hypersil BDS C18 Column Length 100mm 4 0mm ID 3m particle size

Hypersil BDS C18 Column - Length 100mm, 4.0mm ID, 3µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Silica,Particle size µm 3
EW-01885-42
Usually ships in 5 days.
$533.50 USD/EACH

Qty:

Representative photo only Hypersil BDS C18 Column Length 150mm 4 6mm ID 5m particle size

Hypersil BDS C18 Column - Length 150mm, 4.6mm ID, 5µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Silica,Particle size µm 5
EW-01885-71
Usually ships in 5 days.
$514.00 USD/EACH

Qty:

Representative photo only Hypersil ODS C18 Column Length 250mm 4 6mm ID 5m particle size

Hypersil ODS (C18) Column - Length 250mm, 4.6mm ID, 5µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Silica,Particle size µm 5
EW-01887-68
Usually ships in 7 days.
$480.50 USD/EACH

Qty:

Representative photo only Hypersil MOS C8 Column Length 250mm 4 6mm ID 5m particle size

Hypersil MOS (C8) Column - Length 250mm, 4.6mm ID, 5µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Silica,Particle size µm 5
EW-01888-03
Usually ships in 5 days.
$480.50 USD/EACH

Qty:

Representative photo only Hypersil ODS 2 C18 Column Length 250mm 4 6mm ID 5m particle size

Hypersil ODS-2 (C18) Column - Length 250mm, 4.6mm ID, 5µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Silica,Particle size µm 5
EW-01890-41
Usually ships in 7 days.
$480.50 USD/EACH

Qty:

Representative photo only Hypercarb Drop In Guard Cartridge Length 10mm 4 0mm 4 6mm ID 5m particle size Pack of 2

Hypercarb Drop-In Guard Cartridge - Length 10mm, 4.0mm / 4.6mm ID, 5µm particle size; Pack of 2

Product Type HPLC Columns and Guard Cartridges,Particle size µm 5,Brand Thermo Scientific Hypercarb
EW-01891-44
Usually ships in 7 days.
$304.00 USD/EACH

Qty:

Representative photo only Hypersil ODS C18 Drop In Guard Cartridge Length 10mm 4 0mm 4 6mm ID 3m particle size Pack of 4

Hypersil ODS (C18) Drop-In Guard Cartridge - Length 10mm, 4.0mm / 4.6mm ID, 3µm particle size; Pack of 4

Product Type HPLC Columns and Guard Cartridges,Particle size µm 3,Brand Thermo Scientific Hypersil
EW-01887-20
Usually ships in 4 days.
$266.00 USD/EACH

Qty:

Representative photo only Hypersil ODS C18 Column Length 100mm 4 6mm ID 3m particle size

Hypersil ODS (C18) Column - Length 100mm, 4.6mm ID, 3µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Silica,Particle size µm 3
EW-01887-28
Usually ships in 6 days.
$477.50 USD/EACH

Qty:

Representative photo only Hypersil BDS C18 Column Length 100mm 4 6mm ID 3m particle size

Hypersil BDS C18 Column - Length 100mm, 4.6mm ID, 3µm particle size

Product Type HPLC Columns and Guard Cartridges,Material Silica,Particle size µm 3
EW-01885-43
Usually ships in 4 days.
$533.50 USD/EACH

Qty:

1053 results (showing 1 - 15 )
Per Page 
Home  >  Life Science > Chromatography Products > Liquid Chromatography (LC) > Columns for Liquid Chromatography (LC)

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title