Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Qorpak (56)
Product Type:
Bottles (68)
Availability:
In Stock (181)
Capacity (Liters):
0 to 1 (70)
1 to 5 (27)
Capacity (mL):
0 - 20 (4)
41 - 60 (15)
Material:
Glass (68)
HDPE (46)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Containers

Containers

One of the most common laboratory problems is cleaning plastic containers. Plastic containers are used often because they're cheap, durable and easy to use yet cleaning them can present some problems. The oily-based material tends to attract oils and residue, particles and even odors can linger in the plastic long after you've turned off the faucet and put away the soap. Yet cleaning plastic containers doesn't have to be difficult if you follow some simple guidelines. Most plastics such as LDPE and HDPE and other polyolefins do not attract contaminants so warm water and mild detergent is enough. Harsh cleaners and scratchy scouring pads are usually unnecessary. If stains still persist, try using an organic solvent like alcohol but do so sparingly. If you need to remove sensitive organic matter try dissolving 120 g of sodium dichromate in 1000 ml tap water mix with 1600 ml concentrated sulfuric acid to create an oxidizing agent that will take away the organic material. But don't use for longer than four hours or it'll destroy your container! Find out more about cleaning here. Remember, don't get frustrated! Engineering has helped bring cleaning plastic containers a long way.
 Product Detail
Sort
 Availability
 Price
Representative photo only Cole Parmer Disposable Lab Container Polypropylene Copolymer PPCO 8 oz

Cole-Parmer Disposable Lab Container, Polypropylene Copolymer (PPCO), 8 oz

Product Type Disposable Lab Containers,Material Polypropylene Copolymer (PPCO),Capacity mL 240
EW-06727-10
In stock.
$160.00 USD/BOX of 250

Qty:

Representative photo only Cole Parmer Disposable Lab Container Polypropylene Copolymer PPCO 16 oz

Cole-Parmer Disposable Lab Container, Polypropylene Copolymer (PPCO), 16 oz

Product Type Disposable Lab Containers,Material Polypropylene Copolymer (PPCO),Capacity mL 480
EW-06727-20
In stock.
$129.00 USD/BOX of 100

Qty:

Representative photo only Cole Parmer Disposable Lab Container Polypropylene Copolymer PPCO 32 oz

Cole-Parmer Disposable Lab Container, Polypropylene Copolymer (PPCO), 32 oz

Product Type Disposable Lab Containers,Material Polypropylene Copolymer (PPCO),Capacity mL 960
EW-06727-30
In stock.
$180.00 USD/BOX of 100

Qty:

Representative photo only Qorpak Precleaned Amber Bottle 120 mL PTFE lined cap case of 24

Qorpak Precleaned Amber Bottle, 120 mL, PTFE-lined cap, case of 24

Product Type Pre-cleaned bottles,Cap material PTFE Lined Caps,Material Glass
EW-34609-20
In stock.
$72.00 USD/CASE of 24

Qty:

Representative photo only Wide Mouth Sample Containers PP 960 mL

Wide-Mouth Sample Containers, PP, 960 mL

Product Type Bottles,Cap material Polypropylene (PP),Material Polypropylene (PP)
EW-06101-60
In stock.
$42.50 USD/PACKAGE of 6

Qty:

Representative photo only Qorpak Kaptclean Glass Sample Jars Wide Mouth 240 mL Cs Of 24

Qorpak Kaptclean Glass Sample Jars, Wide Mouth, 240 mL, Cs Of 24

Product Type Bottles,Cap material PTFE lined,Material Glass
EW-34605-55
In stock.
$130.00 USD/CASE of 24

Qty:

EW-06101-50 Wide-Mouth Sample Containers, PP, 480 mL

Wide-Mouth Sample Containers, PP, 480 mL

Product Type Bottles,Cap material Polypropylene (PP),Material Polypropylene (PP)
EW-06101-50
In stock.
$27.50 USD/PACKAGE of 6

Qty:

EW-99535-34 Precleaned Amber Narrow-Mouth Jug, 2.5 L

Precleaned Amber Narrow-Mouth Jug, 2.5 L

Product Type Bottles,Material Glass,Capacity Liters 2.5
EW-99535-34
In stock.
$40.00 USD/CASE of 6

Qty:

Representative photo only Hinged Lid Sample Containers PP 2 oz 750 pk

Hinged-Lid Sample Containers, PP, 2 oz, 750/pk

Product Type Sample Containers,Material Polypropylene (PP),Capacity mL 60
EW-66098-40
Usually ships in 7 days or sooner.
$376.00 USD/PACKAGE

Qty:

Representative photo only Rectangular Mobile Tub LDPE 15 gallon

Rectangular Mobile Tub, LDPE, 15 gallon

Product Type Mobile Bins, Tubs, and Containers,Material LDPE,Capacity Liters 60
EW-06745-20
In stock.
$310.00 USD/EACH

Qty:

EW-07206-20 Shown with optional cover - sold separately

Stainless steel beaker with optional cover, 1.9 L

Product Type Beaker,Capacity Liters 1.9,Brand Polarware
EW-07206-20
In stock.
$42.50 USD/EACH

Qty:

Representative photo only Rectangular Mobile Tub LDPE 28 gallon

Rectangular Mobile Tub, LDPE, 28 gallon

Product Type Mobile Bins, Tubs, and Containers,Material LDPE,Capacity Liters 106
EW-06745-40
In stock.
$388.00 USD/EACH

Qty:

Representative photo only Hinged Lid Sample Containers PP 1 oz 1300 pk

Hinged-Lid Sample Containers, PP, 1 oz, 1300/pk

Product Type Sample Containers,Material Polypropylene (PP),Capacity mL 30
EW-66098-30
In stock.
$433.00 USD/PACKAGE of 1300

Qty:

EW-06101-31 Wide-Mouth Sample Containers, PP, 120 mL

Wide-Mouth Sample Containers, PP, 120 mL

Product Type Bottles,Cap material Polypropylene (PP),Material Polypropylene (PP)
EW-06101-31
In stock.
$35.00 USD/PACKAGE of 12

Qty:

Representative photo only Qorpak Kaptclean Glass Sample Jars Wide Mouth 960 mL Cs Of 12

Qorpak Kaptclean Glass Sample Jars, Wide Mouth, 960 mL, Cs Of 12

Product Type Bottles,Cap material PTFE lined,Material Glass
EW-34605-70
In stock.
$95.00 USD/CASE of 12

Qty:

244 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title