Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Cooling Equipment

Cooling Equipment

Cooling Equipment

Shop Cole-Parmer's cooling equipment category for refrigerators and freezers to keep your samples cold. Refrigerators and freezers are available in many sizes and temperature ranges — choose ultra low temperature freezers for long-term storage of specimens at sub zero temperatures.


We also offer a variety of ice machines in different sizes that are capable of low and high volume ice production as well as a variety of ice cube shapes. Chopped ice chips are ideal for storing vials on your lab bench during experiments as the ice conforms to support the shape of your vials or test tubes.


Our cooling equipment category also features cryogenic storage products including cryogenic dewars, racks and boxes for vials, and cryogenic apparel.

 Product Detail
Sort
 Availability
 Price

Thermo Scientific Nalgene All-plastic Dewar flask, 4 L

  • Product Type: Dewars
  • Volume: 4 Liters
  • Dimensions: 6.2 " ID
EW-06726-60
In stock.
$259.00 USD/EACH

Qty:

Liquid Nitrogen Withdrawal System for Dewars 25 L and Larger

  • Product Type: Liquid Nitrogen Withdrawl Systems
  • Brand: Taylor-Wharton
  • Model: D050-8C00
EW-03773-67
In stock.
$821.00 USD/EACH

Qty:

Cole-Parmer Polystat Recirculator w/ Force/Suction Pump, 500W; 115V

  • Product Type: Cooling/Heating Recirculator
  • Bath type: Laboratory Chiller
  • Capacity: 2.8 Liters
EW-13042-21
In stock.
$3,242.00 USD/EACH
$2,399.00 USD/EACH

Qty:

Cylindrical Dewar Flask with Handle, 1000 mL

  • Product Type: Dewars
  • Volume: 1 Liters
  • Dimensions: 3.3125 " OD
EW-03771-15
In stock.
$202.00 USD/EACH

Qty:

Styrofoam storage box for 100 (1.5 to 2.0 mL) microcentrifuge tubes

  • Product Type: Cryogenic Storage Boxes
  • Tube size: 1.5 mL, 2 mL
  • Tubes held: 100
EW-44350-20
In stock.
$60.00 USD/PACKAGE of 10

Qty:

Liquid Nitrogen Storage Dewar, 4 L, 10 day static hold time

  • Product Type: Dewars
  • Volume: 4 Liters
  • Dimensions: 7.6 " OD
EW-03773-51
In stock.
$641.00 USD/EACH

Qty:

Cole-Parmer Polystat recirculator, 17 L/min, 250W cooling capacity, 115V 60 Hz

  • Product Type: Cooling/Heating Recirculator
  • Bath type: Laboratory Chiller
  • Capacity: 2.8 Liters
EW-13042-01
In stock.
$2,496.00 USD/EACH
$2,199.00 USD/EACH

Qty:

Stainless steel cryogenic transfer hose, 6-ft long

  • Product Type: Cryogenic Transfer Hoses
  • Qty/ea: 1
EW-03773-42
In stock.
$277.00 USD/EACH

Qty:

Liquid Nitrogen Storage Dewar, 25 L, 109 day static hold time

  • Product Type: Dewars
  • Volume: 25 Liters
  • Neck ID: 2.5" (5.1 cm)
EW-03773-57
In stock.
$909.00 USD/EACH

Qty:

Water-resistant Cryo-Glove gloves, 15"L, Large, 1 pair

  • Product Type: Gloves
  • Material: Nylon exterior, jersey liner
  • Length: Mid-arm 15 in
EW-09113-14
In stock.
$150.00 USD/PAIR

Qty:

Water-resistant Cryo-Glove gloves, 12"L, large, 1 pair

  • Product Type: Gloves
  • Material: Nylon exterior, jersey liner
  • Length: Wrist 12 in
EW-09113-04
In stock.
$137.00 USD/PAIR
$120.00 USD/PAIR

Qty:

Roller Base for Dewars with 18.8" dia Base

  • Product Type: Dewars
  • Brand: Taylor-Wharton
  • Model: R033-8C00
EW-03773-71
In stock.
$271.00 USD/EACH

Qty:

Cole-Parmer transportable Dewar flask, 1 L

  • Product Type: Dewars
  • Volume: 1 Liters
  • Dimensions: 5.9 " OD
EW-03772-10
In stock.
$296.00 USD/EACH

Qty:

Compact ultra-low freezer, benchtop, 115 VAC, 60 Hz

  • Product Type: Benchtop Freezer
  • Capacity: 1 cu ft
  • Capacity: 28 Liters
EW-44204-00
Available for order
or call 1-888-358-4705 to order
$4,523.00 USD/EACH

Qty:

Liquid Nitrogen Storage Dewar, 10 L, 45 day static hold time

  • Product Type: Dewars
  • Volume: 10 Liters
  • Neck ID: 2
EW-03773-55
In stock.
$666.00 USD/EACH

Qty:

528 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Cooling Equipment