Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Ohaus (21)
Product Type:
Availability:
Capacity (kg):
1 to 10 (32)
Repeatability (g):
Capacity (g):
Capacity (lbs):
1 to 10 (11)
Readability (g):
0.5 (16)
1 (16)
0.1 (12)
2 (11)
0.2 (11)
5 (5)
10 (2)
20 (2)
0.02 (2)
0.01 (1)
0.05 (1)
Readability (lbs):
0.002 (9)
0.005 (9)
0.001 (9)
0.0005 (5)
0.0002 (5)
0.01 (4)
0.05 (3)
0.02 (2)
0.0001 (1)
5e-005 (1)
2e-005 (1)
Readability (kg):
0.002 (6)
0.0005 (6)
0.001 (6)
0.0001 (5)
0.0002 (4)
0.005 (2)
0.01 (2)
0.02 (2)
1e-005 (1)
2e-005 (1)
5e-005 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Counting Scales

Counting Scales

Counting Scales
Choose from our comprehensive line of Counting Scales and other Scales - Balances products.
 Product Detail
Sort
 Availability
 Price
Representative photo only Ohaus Ranger Advanced Compact Scale RP35LM 77lb x 0 0002lb 35kg x 0 0001kg

Ohaus Ranger Advanced Compact Scale RP35LM, 77lb x 0.0002lb / 35kg x 0.0001kg

Product Type Counting Scales,Calibration External,Capacity g 35000
EW-11600-63
Usually ships in 10 days.
$3,714.00 USD/EACH

Qty:

EW-11100-01 Ohaus<small><sup>&reg;</sup></small> EC Counting Scale, 3000 g x 0.1 g, 115 VAC.  Representative Photo Only

Ohaus EC Counting Scale, 3000 g x 0.1 g, 115 VAC

Product Type Counting Scales,Calibration External,Capacity kg 3
EW-11100-01
Usually ships in 5 days.
$591.00 USD/EACH

Qty:

EW-10000-62 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> CS Counting Scale, 6 Kg X 0.2 G 115V.  Representative Photo Only

Cole-Parmer Symmetry CS Counting Scale, 6 Kg X 0.2 G 115V

Product Type Counting Scales,Calibration External,Capacity kg 6
EW-10000-62
Usually ships in 7 days.
$250.00 USD/EACH

Qty:

EW-11100-02 Ohaus EC Counting Scale, 6000 g x 0.2 g, 115 VAC.  Representative Photo Only

Ohaus EC Counting Scale, 6000 g x 0.2 g, 115 VAC

Product Type Counting Scales,Calibration External,Capacity kg 6
EW-11100-02
Usually ships in 6 days.
$591.00 USD/EACH

Qty:

EW-10000-64 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> CS Counting Scale, 30 Kg X 1 G 115V.  Representative Photo Only

Cole-Parmer Symmetry CS Counting Scale, 30 Kg X 1 G 115V

Product Type Counting Scales,Calibration External,Capacity kg 30
EW-10000-64
Usually ships in 7 days.
$250.00 USD/EACH

Qty:

EW-11100-03 Ohaus EC Counting Scale, 15,000 g x 0.5 g, 115 VAC.  Representative Photo Only

Ohaus EC Counting Scale, 15,000 g x 0.5 g, 115 VAC

Product Type Counting Scales,Calibration External,Capacity kg 15
EW-11100-03
Usually ships in 12 days.
$591.00 USD/EACH

Qty:

EW-11711-60 Adam CBC Counting Scale, 4 Kg X 0.1g.  Representative Photo Only

Adam CBC Counting Scale, 4 Kg X 0.1g

Product Type Counting Scales,Calibration External,Capacity kg 4
EW-11711-60
In stock.
$425.00 USD/EACH

Qty:

EW-10000-63 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> CS Counting Scale, 15 Kg X 0.5 G 115V.  Representative Photo Only

Cole-Parmer Symmetry CS Counting Scale, 15 Kg X 0.5 G 115V

Product Type Counting Scales,Calibration External,Capacity kg 15
EW-10000-63
Usually ships in 7 days.
$250.00 USD/EACH

Qty:

EW-10000-61 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> CS Counting Scale, 3 Kg X 0.1g 115V.  Representative Photo Only

Cole-Parmer Symmetry CS Counting Scale, 3 Kg X 0.1g 115V

Product Type Counting Scales,Calibration External,Capacity kg 3
EW-10000-61
In stock.
$250.00 USD/EACH

Qty:

EW-11017-22 Ohaus Ranger™ Counting Scale, 6 kg (12 lb), 120 VAC.  Representative Photo Only

Ohaus Ranger™ Counting Scale, 6 kg (12 lb), 120 VAC

Product Type Counting Scales,Calibration External,Capacity kg 6
EW-11017-22
Call 1-888-358-4705 for availability.
$1,147.00 USD/EACH

Qty:

EW-11113-97 A&D HC-i Counting Scale, 15 lb x 0.002 lb

A&D HC-i Counting Scale, 15 lb x 0.002 lb

Product Type Counting Scales,Calibration External,Capacity kg 6
EW-11113-97
Usually ships in 7 days.
$649.00 USD/EACH

Qty:

EW-11113-99 A&D HC-i Counting Scale, 60 x 0.01 lb.  Representative Photo Only

A&D HC-i Counting Scale, 60 x 0.01 lb

Product Type Counting Scales,Calibration External,Capacity kg 30
EW-11113-99
Usually ships in 3 days.
$649.00 USD/EACH

Qty:

Representative photo only Adam GBC 130a Bench Adam GBD 130lb 60kg Capacity 0 005lb 2g Readability 115V

Adam GBC 130a Bench Adam GBD, 130lb/60kg Capacity, 0.005lb/2g Readability ,115V

Product Type Bench/Floor Industrial Scales ,Calibration External,Capacity g 60000
EW-11810-26
Usually ships in 6 days.
$595.00 USD/EACH

Qty:

EW-11711-69 Adam CBC Counting Scale, 48 Kg X 2g, 220 VAC.  Representative Photo Only

Adam CBC Counting Scale, 48 Kg X 2g, 220 VAC

Product Type Counting Scales,Calibration External,Capacity kg 48
EW-11711-69
Usually ships in 7 days.
$425.00 USD/EACH

Qty:

EW-10000-65 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> CS Counting Scale, 3 Kg X 0.1g 230V.  Representative Photo Only

Cole-Parmer Symmetry CS Counting Scale, 3 Kg X 0.1g 230V

Product Type Counting Scales,Calibration External,Capacity kg 3
EW-10000-65
Usually ships in 7 days.
$250.00 USD/EACH

Qty:

80 results (showing 1 - 15 )
Per Page 
Home  >  Balances & Scales > Counting Scales

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title