Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Cooling Equipment > Cryogenics

Cryogenics

Cryogenics

Selecting the right nitrogen dewar is crucial for your cryogenic applications. In general , a nitrogen dewar should feature high performance construction and advanced insulation materials to assure high thermal efficiency. If you want to store your sample then you need a nitrogen dewar that is the right shape, material and capacity to fit your application. Your nitrogen dewar should have low heat conductivity and a high vacuum. It is good for the flask to have a vented stopper. How easily can you handle the cryogenic materials you are working with now? Do you have easy-grip handles for liquid nitrogen containers that must be moved around? What about the vials and cryo tubes you are transferring your compound with? Are they adequate? If you have questions about cryogenic storage or which nitrogen dewar to purchase contact one of our Technical Experts.
 Product Detail
Sort
 Availability
 Price
EW-03773-51 4L Liquid Nitrogen Storage Dewar

Storage Dewars, 4 Liters

Product Type Dewars,Volume Liters 4,Dimensions " H 17
EW-03773-51
In stock.
$512.00 USD/EACH

Qty:

EW-03773-57 LD 25 Dewar pictured with Liquid Withdrawal Device 03773-67 and Roller Base 03773-65 (order each separately)

Storage Dewars, 25 Liters

Product Type Dewars,Volume Liters 25,Dimensions " H 25.8
EW-03773-57
In stock.
$839.00 USD/EACH

Qty:

Representative photo only Liquid Nitrogen withdrawal system

Liquid Nitrogen withdrawal system

Product Type Liquid Nitrogen Withdrawl Systems,Brand Taylor-Wharton,Model D050-8C00
EW-03773-67
In stock.
$778.00 USD/EACH

Qty:

Representative photo only Stainless Steel Ln2 Dewar 6 0l 11 7 8 h

Stainless Steel Ln2 Dewar, 6.0l, 11-7/8"h

Product Type Dewars,Volume Liters 6,Dimensions " OD 8
EW-03774-12
Usually ships in 8 days or sooner.
$1,029.00 USD/EACH

Qty:

EW-03773-55 LD Series Pictured

Storage Dewars, 10 Liters

Product Type Dewars,Volume Liters 10,Dimensions " H 23.5
EW-03773-55
In stock.
$602.00 USD/EACH

Qty:

EW-03772-20 Cole-Parmer<small><sup>&reg;</sup></small> transportable Dewar flask, 2 L

Cole-Parmer transportable Dewar flask, 2 L

Product Type Dewars,Volume Liters 2,Dimensions " H 8.5
EW-03772-20
In stock.
$335.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Locator Jr Cryobiological Inventory Systems

Thermo Scientific Locator Jr. Cryobiological Inventory Systems

Product Type Cryobiological Inventory Systems,Capacity 51 L,Dimensions " H 26.5
EW-05094-60
Usually ships in 7 days.
$4,310.00 USD/EACH

Qty:

EW-06726-60 All-plastic Dewar flask, 4 L

Thermo Scientific Nalgene All-plastic Dewar flask, 4 L

Product Type Dewars,Volume Liters 4,Dimensions " H 12.8
EW-06726-60
In stock.
$240.00 USD/EACH

Qty:

EW-03772-10 Cole-Parmer<small><sup>&reg;</sup></small> transportable Dewar flask, 1 L

Cole-Parmer transportable Dewar flask, 1 L

Product Type Dewars,Volume Liters 1,Dimensions " H 7.3
EW-03772-10
In stock.
$270.00 USD/EACH

Qty:

EW-06726-80 All-plastic Dewar flask, 10 L

Thermo Scientific Nalgene All-plastic Dewar flask, 10 L

Product Type Dewars,Volume Liters 10,Dimensions " H 18.0
EW-06726-80
In stock.
$416.00 USD/EACH

Qty:

Representative photo only Cardboard Cryobox 5 1 4 X 5 1 4 X 2 w 81 Place Insert

Cardboard Cryobox 5 1/4 X 5 1/4 X 2 w/81 Place Insert

Product Type Cryogenic Storage Boxes,Description Box with cell dividers,Tubes held 81
EW-06755-72
In stock.
$6.00 USD/EACH

Qty:

Representative photo only Water resistant Cryo Glove gloves 15 L Large 1 pair

Water-resistant Cryo-Glove gloves, 15"L, Large, 1 pair

Product Type Gloves,Material Nylon exterior, jersey liner,Color Blue
EW-09113-14
In stock.
$129.00 USD/PAIR

Qty:

EW-03773-61 LD Series Pictured

Storage Dewars, 50 Liters

Product Type Dewars,Volume Liters 50,Dimensions " H 32.4
EW-03773-61
Usually ships in 10 days or sooner.
$1,301.00 USD/EACH

Qty:

Representative photo only Dewar Flask with Handles 4300mL

Dewar Flask with Handles, 4300mL

Product Type Dewars,Volume Liters 4.3,Dimensions " OD 7
EW-03771-13
In stock.
$435.00 USD/EACH

Qty:

EW-09113-30 Model 09113-12 shown

Waterproof Cryo-Glove gloves, 15" length, medium

Product Type Gloves,Material Nylon exterior, jersey liner,Color Blue
EW-09113-30
In stock.
$156.00 USD/PAIR

Qty:

149 results (showing 1 - 15 )
Per Page 
Home  >  Cooling Equipment > Cryogenics

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title