Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Clean Room > Airflow Measurement > Anemometers > Hot-Wire Anemometers > Data Logging Hot-Wire Anemometer with CFM/CMM and IR Thermometer

Data Logging Hot-Wire Anemometer with CFM/CMM and IR Thermometer

Data Logging Hot-Wire Anemometer with CFM/CMM and IR Thermometer

  • Built-in infrared thermometer measures noncontact surface temperatures
  • Five available air speed units— ft/min, m/sec, mph, km/hr and knots
  • Measures air flow volumes up to 2.5 million CFM (72,000 CMM)
  • Hot-wire sensor handles even the slightest (2 ft./min) air movement with ±3% accuracy
  • Capture up to 20,000 data points
This hot-wire anemometer has a large backlit LCD that simultaneously displays air flow volume or speed plus remote surface temperature. Ideal for measuring both the volume and temperature of low-speed air flows. A telescoping hot-wire probe extends ot 36" (91.4 cm) for hard-to-reach areas.

The built-in infrared (IR) thermometer allows safe, noncontact measurement of surface temperatures. It offers a distance-to-target ration of 8:1 and emissivity of 0.95 (fixed). Unit allows you to log up to 20,000 data points for download and analysis via USB interface.
 Product Detail
Sort
 Availability
 Price
EW-30009-51 Data Logging Hot-Wire Anemometer with CFM/CMM and 8:1 IR Thermometer

Data Logging Hot-Wire Anemometer with CFM/CMM and 8:1 IR Thermometer

Product Type Hot-Wire Anemometer,Display Large, dual backlit LCD,Memory capacity Internal: 9 readings, Min/Max/Avg, data hold
EW-30009-51
Usually ships in 4 days or sooner.
$499.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
Home  >  Clean Room > Airflow Measurement > Anemometers > Hot-Wire Anemometers > Data Logging Hot-Wire Anemometer with CFM/CMM and IR Thermometer

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title