Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Atago (4)
Product Type:
Price Range:
Availability:
Brix scale range (Minimum):
0 (9)
Brix scale range (Maximum):
95 (7)
100 (1)
60 (1)
CE Compliance:
Yes (5)
Refractive Index (Maximum):
1.7 (2)
1.53 (2)
1.58 (2)
Refractive Index (Minimum):
1.33 (2)
1.327 (2)
1.4098 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Refractometers > Digital Benchtop Refractometers

Digital Benchtop Refractometers

Digital Benchtop Refractometers
Choose from our comprehensive line of Digital Benchtop Refractometers and other Refractometers products.
 Product Detail
Sort
 Availability
 Price
Representative photo only Digital Refractometer Brix 0 0 to 95 0

Digital Refractometer, Brix, 0.0 to 95.0%

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 95
EW-02941-34
In stock.
$805.00 USD/EACH

Qty:

EW-02941-35 Digital Refractometer, Brix, 0.0 to 60.0%, 0.0 to 28.0% Salinity, 1.330 to 1.4419 RI

Digital Refractometer, Brix, 0.0 to 60.0%, 0.0 to 28.0% Salinity, 1.330 to 1.4419 RI

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 60
EW-02941-35
In stock.
$585.00 USD/EACH

Qty:

EW-02941-33 Digital Refractometer, Brix, 45.0 to 95.0%

Digital Refractometer, Brix, 45.0 to 95.0%

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 95
EW-02941-33
In stock.
$630.00 USD/EACH

Qty:

EW-81100-40 Refractometer, Digital, 100-240 VAC

Refractometer, Digital, 100-240 VAC

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 95
EW-81100-40
Usually ships in 10 days.
$6,400.00 USD/EACH

Qty:

EW-81100-30 Atago Programmable Digital Refractometer, ±0.1% Brix accuracy

Atago Programmable Digital Refractometer, 0.1% Brix accuracy

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 95
EW-81100-30
Usually ships in 7 days.
$11,000.00 USD/EACH

Qty:

Representative photo only Atago Programmable Digital Refractometer 0 01 Brix accuracy

Atago Programmable Digital Refractometer, ±0.01% Brix accuracy

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 100
EW-81100-36
Usually ships in 8 days.
$13,860.00 USD/EACH

Qty:

EW-81100-34 Atago Programmable Digital Refractometer, ±0.03% Brix accuracy and flat sample stage

Atago Programmable Digital Refractometer, 0.03% Brix accuracy and flat sample stage

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 95
EW-81100-34
Usually ships in 7 days.
$11,000.00 USD/EACH

Qty:

EW-81100-38 Atago<small><sup>&reg;</sup></small> Programmable Digital Refractometer with Touch Screen, &plusmn;0.03% Brix accuracy

Atago Programmable Digital Refractometer with Touch Screen, 0.03% Brix accuracy

Output USB, RS-232,Display 7-1/2" (19.1 cm) color LCD touchscreen
EW-81100-38
Call 1-888-358-4705 for availability.
$11,500.00 USD/EACH

Qty:

EW-81100-32 Atago Programmable Digital Refractometer, &plusmn;0.03% Brix accuracy

Atago Programmable Digital Refractometer, 0.03% Brix accuracy

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 95
EW-81100-32
Usually ships in 7 days.
$11,000.00 USD/EACH

Qty:

Representative photo only Atago Programmable Digital Refractometer with Touch Screen 0 01 Brix accuracy

Atago Programmable Digital Refractometer with Touch Screen, ±0.01% Brix accuracy

Output USB, RS-232,Display 7-1/2" (19.1 cm) color LCD touchscreen
EW-81100-39
Call 1-888-358-4705 for availability.
$14,175.00 USD/EACH

Qty:

EW-81031-02 Reichert r<sup>2</sup>i300 Digital Lab Refractometer, 110/220 VAC, 50/60 Hz

Reichert r2i300 Digital Lab Refractometer, 110/220 VAC, 50/60 Hz

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 95
EW-81031-02
Usually ships in 12 days.
$4,660.00 USD/EACH

Qty:

11 results (showing 1 - 11 )
Per Page 
Home  >  Lab Equipment > Refractometers > Digital Benchtop Refractometers

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title