Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Ashcroft (120)
Druck (50)
Product Type:
Availability:
CE Compliance:
Yes (193)
Max pressure (psi):
100 (45)
30 (41)
1000 (28)
5000 (19)
300 (16)
200 (13)
2000 (7)
250 (1)
150 (1)
60 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

More Unique Lab & Industrial Supplies

 

Digital Pressure Gauges and Meters

Digital Pressure Gauges and Meters

Cole-Parmer has an incredible selection of Digital Pressure Gauges for many types of applications. The gauge you choose doesn't have to be a tough decision. Whether your application is in the laboratory, the factory floor, or in a critical process, Cole-Parmer has the digital gauge that will satisfy your application needs. We are the leading distributor of digital pressure gauges because of our depth and breadth of product selection, availability, and applications assistance.

To help you find the right digital pressure gauge for your application, use Cole-Parmer's on-line search to help you shop by specification or by brand. Alternatively, contact our Application Specialists for free technical support. Let our experts help you find the right digital pressure gauge. Cole-Parmer has over 50 years of experience in finding the right products for our customers.

To help you select a gauge, the following tips my be helpful:

Pressure

Pressure is defined as the force applied over an area, such as the wall of a container or as part of a manufacturing process. The common English unit for pressure is pounds per square inch, or psi. To convert from psi to other units, see the conversion table below.

Common Pressure Units:

Psig (Gauge Pressure): a measure of pressure in psi that is referenced to ambient pressure.

Psia Absolute Pressure): a measure of pressure in psi that is referenced to zero absolute pressure.

Psid (Pressure Differential): a measure of the difference between two pressures.

This information may also be useful...

How To Pick a Pressure Gauge

If your system or process depends on pressure and vacuum being measured and controlled, it is imperative that the correct device is chosen. Long-term reliability and cost control depend on picking the right device for a specific application. For example, one would not buy a high-cost precision test gauge for an application involving pressure spikes and vibration. Major factors to consider are:

Process: the pressure sensing element will be exposed to the process media, so select a gauge material that is compatible with your process media. If the process media is corrosive or extreme over-pressure exists, a diaphragm may be required.

Pressure Range: normal pressure range dictates the full range of the gauge you need. ANSI B40 recommends that the operating pressure occurs in the middle half (20 to 75%) of the scale.

Environment: in some cases, the ambient environment can be more harmful to a gauge than the process itself. If vibration, caustic environment, or high operating and ambient temperatures exist, a more rugged, sealed gauge will be needed.

Accuracy: accuracy required for your process depends on the sensitivity of errors in your pressure measurement.

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
68332_04.jpg - Ashcroft Digital Pressure Gauge, 0 to 100 psi, 1/4" NPT(M) Process connection

Ashcroft Digital Pressure Gauge, 0 to 100 psi, 1/4" NPT(M) Process connection

Product Type Digital pressure gauges,Accuracy 0.5% full-scale,Range 0 to 100 psi
EW-68332-06
In stock.
$277.00 USD/EACH

Qty:

68935_14.jpg - Cole-Parmer Battery-powered Digital Gauge, 0 to 100 PSI; 1/4" NPT(M)

Cole-Parmer Battery-powered Digital Gauge, 0 to 100 PSI; 1/4" NPT(M)

Product Type Digital pressure gauges,Accuracy 0.25% full-scale ±1 least significant digit,Range 0 to 100 psi
EW-68935-18
In stock.
$309.00 USD/EACH

Qty:

68332_04.jpg - Ashcroft Digital Pressure Gauge, 0 to 5000 psi, 1/4" NPT(M) Process connection

Ashcroft Digital Pressure Gauge, 0 to 5000 psi, 1/4" NPT(M) Process connection

Product Type Digital pressure gauges,Accuracy 0.5% full-scale,Range 0 to 5000 psi
EW-68332-16
In stock.
$277.00 USD/EACH

Qty:

68332_04.jpg - Ashcroft Digital Pressure Gauge, 0 to 30 psi, 1/4" NPT(M) Process connection

Ashcroft Digital Pressure Gauge, 0 to 30 psi, 1/4" NPT(M) Process connection

Product Type Digital pressure gauges,Accuracy 0.5% full-scale,Range 0 to 30 psi
EW-68332-02
In stock.
$277.00 USD/EACH

Qty:

68332_04.jpg - Ashcroft Digital Pressure Gauge, 0 to 200 psi, 1/4" NPT(M) Process connection

Ashcroft Digital Pressure Gauge, 0 to 200 psi, 1/4" NPT(M) Process connection

Product Type Digital pressure gauges,Accuracy 0.5% full-scale,Range 0 to 200 psi
EW-68332-08
In stock.
$277.00 USD/EACH

Qty:

68332_04.jpg - Ashcroft Digital Pressure Gauge, 0 to 1000 psi, 1/4" NPT(M) Process connection

Ashcroft Digital Pressure Gauge, 0 to 1000 psi, 1/4" NPT(M) Process connection

Product Type Digital pressure gauges,Accuracy 0.5% full-scale,Range 0 to 1000 psi
EW-68332-14
In stock.
$277.00 USD/EACH

Qty:

68332_04.jpg - Ashcroft Digital Pressure Gauge, 30 to 0" Hg Vacuum, 1/4" NPT(M) Process connection

Ashcroft Digital Pressure Gauge, 30 to 0" Hg Vacuum, 1/4" NPT(M) Process connection

Product Type Digital pressure gauges,Accuracy 0.5% full-scale,Range 30 to 0" Hg Vacuum
EW-68332-00
In stock.
$277.00 USD/EACH

Qty:

6892010A.jpg - 0 to 300 PSI Cole-Parmer<reg> High-Accuracy Digital Gauge, 3.5-Digit LCD

0 to 300 PSI Cole-Parmer High-Accuracy Digital Gauge, 3.5-Digit LCD

Product Type Digital pressure gauges,Accuracy 0.25% full scale,Range 0 to 199.9 psi
EW-68920-10
In stock.
$279.00 USD/EACH

Qty:

68332_04.jpg - Ashcroft Digital Pressure Gauge, 0 to 60 psi, 1/4" NPT(M) Process connection

Ashcroft Digital Pressure Gauge, 0 to 60 psi, 1/4" NPT(M) Process connection

Product Type Digital pressure gauges,Accuracy 0.5% full-scale,Range 0 to 60 psi
EW-68332-04
In stock.
$277.00 USD/EACH

Qty:

68975_02.jpg - Digital Test Gauge,  0 To 300 PSI

Digital Test Gauge, 0 To 300 PSI

Product Type Digital test gauges,Accuracy 0.05% full-scale,Range 0 to 300 psi
EW-68975-06
Usually ships in 13 days or sooner.
$587.00 USD/EACH

Qty:

68936_62.jpg - Cole-Parmer Digital Gauge, 760 TORR; 1/4"; NPT(M)

Cole-Parmer Digital Gauge, 760 TORR; 1/4"; NPT(M)

Product Type Digital vacuum gauges,Accuracy 0.25% of full scale 1 least significant digit,Range 760 to 0 torr absolute
EW-68936-80
In stock.
$344.00 USD/EACH

Qty:

WIKA Stainless Steel Digital Gauge

WIKA Stainless Steel Digital Gauge ~ 0 to 10,000 psi, 1/4" NPT(M)

Product Type Digital pressure gauges,Accuracy 0.25% BFSL,Range 0 to 10,000 psi
EW-68052-74
In stock.
$320.00 USD/EACH

Qty:

68975_02.jpg - Digital Test Gauge,  0 To 100 PSI

Digital Test Gauge, 0 To 100 PSI

Product Type Digital test gauges,Accuracy 0.05% full-scale,Range 0 to 100 psi
EW-68975-04
Usually ships in 22 days or sooner.
$587.00 USD/EACH

Qty:

68332_04.jpg - Ashcroft Digital Pressure Gauge, Vac to 100 psi, 1/4" NPT(M) Process connection

Ashcroft Digital Pressure Gauge, Vac to 100 psi, 1/4" NPT(M) Process connection

Product Type Digital pressure gauges,Accuracy 0.5% full-scale,Range 30" Hg to 100 psi
EW-68332-22
In stock.
$263.50 USD/EACH

Qty:

68332_04.jpg - Ashcroft Digital Pressure Gauge, Vac to 30 psi, 1/4" NPT(M) Process connection

Ashcroft Digital Pressure Gauge, Vac to 30 psi, 1/4" NPT(M) Process connection

Product Type Digital pressure gauges,Accuracy 0.5% full-scale,Range 30" Hg to 30 psi
EW-68332-18
In stock.
$263.50 USD/EACH

Qty:

408 results (showing 1 - 15 )
Per Page 

View products by: Job Title | Category | Brand | Part Number | Price
View product categories by: Popularity | Favorites | Job Title | Price | Part Number
View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
View reviews by: Popularity | Product Title | Best Rated