Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Flow, Level & Valves > Level Control > Digital Ultrasonic Barrel and Drum Level Gauge

Digital Ultrasonic Barrel and Drum Level Gauge

Digital Ultrasonic Barrel and Drum Level Gauge

  • Our level control instrumentation is perfect for use with our medium and large industrial tanks and storage vessels
  • FluidTrac features ultrasonic non-contact level measurement
  • Level Sensors
  • Float Switches
  • Optic Switches
  • Ultrasonic Transmitter/Controllers
  • Ideal for applications involving fuels, oils, hydraulic fluid, and water
  • Accurate to ±0.50”
Single-Point Control
Common application: Keep tank from overflowing or running dry
Compatible sensor types: Float or optic
How it works: Each time the liquid reaches a critical level, the sensor turns on a pump or opens a valve to prevent the tank fromoverflowing/running dry.

Dual-Point Control
Common application: Keep tank filled between two critical points
Compatible sensor types: Same as for single-point control
How it works: Install sensors at two critical points. If liquid falls below the lower sensor, the detector activates a pump until liquid reaches the upper sensor.

Continuous-Level Control
Common application: Control level at all points and times, possibly activating a pump, valve, or alarm.
Compatible sensor types: Ultrasonic
How it works: Continuous-level sensors have a continuous analog output that is proportional to the level at all times. Level may be recorded with an external device.

Leak Detection
Common application: Detect leak in a pipe, possibly activating a pump, valve, or alarm.
Compatible sensor types: Optic
How it works: Install one or more sensors around a container or pipe. If the sensor detects liquid, it activates alarms or pump systems.Barrel and drum level gauges feature all laser-welded design and custom integrated signal conditioning for calibration and temperature compensation. Continuous digital display indicates volume in gallons and reads level every five minutes. Mount on either the 2" or 3/4" opening on barrel using supplied threaded adapter.
 Product Detail
Sort
 Availability
 Price
Representative photo only Drum barrell Gauge 55 Gal Drum

Drum/barrell Gauge, 55 Gal Drum,

Product Type Ultrasonic Level Controls,Power VDC 18 to 32 VDC,Model KCDFT-110
EW-68349-52
In stock.
$210.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
Home  >  Flow, Level & Valves > Level Control > Digital Ultrasonic Barrel and Drum Level Gauge

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title