Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Capacity (mL):
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Fluid & Liquid Handling > Burettes (Burets) > Electronic Burettes > Digitrate Pro, Digital Burette

Digitrate Pro, Digital Burette

Digitrate Pro, Digital Burette

  • Delivers accurate, precise, and convenient bottle-top titration
  • Includes calibration certificate with individual serial number
Features continuous display of volume dispensed with zero reset for multiple titrations. New safety pedestal valve allows the fluid path to be turned off manually to prevent accidental release. Accuracy is achieved within ± 0.2%, precision better than 0.1%, resolution 0.04mL. Head can be rotated 360° for operator safety and comfort. Unit will automatically switch off without losing previous titrated volume. Parts can be dissassembled for sterilization or autoclaving at 121°C. Unit is powered by a 3.6v lithium battery; allowing a minimum life of 60,000 three-minute titrations. Includes 33mm, 38mm, and 45mm adapters.
 Product Detail
Sort
 Availability
 Price
Representative photo only Digitrate PRO 50Ml Electronic Burette

Digitrate PRO, 50Ml, Electronic Burette

Product Type Digital Burettes,Capacity mL 50,Brand Digitrate
EW-25205-10
In stock.
$906.00 USD/EACH

Qty:

EW-25205-00 Digitrate Pro, 30mL Electric Burette

Digitrate Pro, 30mL Electric Burette

Product Type Digital Burettes,Capacity mL 30,Brand Digitrate
EW-25205-00
Usually ships in 8 days.
$906.00 USD/EACH

Qty:

Representative photo only Digitrate Pro 45 mm

Digitrate Pro 45 mm

Product Type Digital Burettes,Brand Digitrate,Model 262-130
EW-25201-63
Usually ships in 8 days.
$14.00 USD/EACH

Qty:

Representative photo only Digitrate Pro adapter 40 mm

Digitrate Pro adapter - 40 mm

Product Type Digital Burettes,Brand Digitrate,Model 262-128
EW-25201-62
Usually ships in 8 days.
$12.00 USD/EACH

Qty:

Representative photo only Digitrate Pro adapter 38 mm

Digitrate Pro adapter - 38 mm

Product Type Digital Burettes,Brand Digitrate,Model 262-129
EW-25201-61
Usually ships in 8 days.
$12.00 USD/EACH

Qty:

Representative photo only Digitrate Pro adapter 33 mm

Digitrate Pro adapter - 33 mm

Product Type Digital Burettes,Brand Digitrate,Model 262-140
EW-25201-60
Usually ships in 8 days.
$12.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Fluid & Liquid Handling > Burettes (Burets) > Electronic Burettes > Digitrate Pro, Digital Burette

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title