Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Dishes

Dishes

A lab dish is only as good as it is clean. For glass lab dishes, it is optimal that they are not only physically clean but also free from chemicals and have no lingering bacteria or other residue. Good laboratory practice is to remove all grease and oil, soak glass labware thoroughly and clean after each use. But human beings are the biggest impurity problem. The common cold, sneezing, the rubbing of the hand against the cheek, it's all fodder for spoiling sterile work. Autoclaving is a powerful weapon against impurity but use of chromic acid cleaning solution may work as well. When cleaning your lab dish, don't forget to rinse otherwise all cleaning might be in vain. For more on cleaning laboratory glassware such as the lab dish, check out Cole-Parmer's Caring for Your Glassware Guide.
save up to 15% on select glass dishes
Save up to 15%
Buy your glass dishes today




 Product Detail
Sort
 Availability
 Price

Sterile Petri Dishes; 100 mm dia x 15 mm H; 500/box

  • Product Type: Petri Dish
  • Dimensions: 100 mm dia x 15mm H
  • Qty/pk: 500
EW-06139-00
In stock.
$135.00 USD/BOX of 500

Qty:

Petri dish without pads, 50x11 mm, 100/cs

  • Product Type: Petri Dish
  • Material: Polystyrene
  • Dimensions: 50 x 11 mm
EW-14005-24
In stock.
$39.50 USD/PACKAGE

Qty:

Pyrex Brand 3160 petri dish; 60 x 15 mm, pack of 12

  • Product Type: Petri Dish
  • Material: Glass
  • Dimensions: 60 mm dia x 15 mm H
EW-34551-01
In stock.
$137.00 USD/PACKAGE of 12

Qty:

Thermo Scientific Nunc 4014-12 Lab-Tek Petri Dish, 150 x 25 mm, 72/cs

  • Product Type: Petri Dish
  • Material: Disposable polystyrene
  • Description: Deep
EW-14007-14
In stock.
$240.00 USD/CASE

Qty:

Sterile Petri Dishes; 60 mm dia x 15 mm H; 500/box

  • Product Type: Petri Dish
  • Dimensions: 60 mm dia x 15mm H
  • Qty/pk: 500
EW-06139-01
In stock.
$145.00 USD/BOX of 500

Qty:

Petri dish without pads, 50x11 mm, 500/cs

  • Product Type: Petri Dish
  • Material: Polystyrene
  • Dimensions: 50 x 11 mm
EW-14005-26
In stock.
$170.00 USD/PACKAGE

Qty:

Pyrex Brand 3160 petri dish; 100 x 15 mm, pack of 12

  • Product Type: Petri Dish
  • Material: Glass
  • Dimensions: 100 mm dia x 15 mm H
EW-34551-03
In stock.
$116.00 USD/PACKAGE of 12

Qty:

Pyrex Brand 3160 petri dish; 100 x 20 mm, pack of 12

  • Product Type: Petri Dish
  • Material: Glass
  • Dimensions: 100 mm dia x 20 mm H
EW-34551-04
In stock.
$104.00 USD/PACKAGE of 12

Qty:

Pyrex 3140-100 dish; 100 x 50 mm, pack of 6

  • Product Type: Dishes
  • Material: Glass
  • Capacity: 0.33 Liters
EW-34550-04
In stock.
$151.00 USD/PACKAGE of 6

Qty:

Pyrex Brand 3140 dish; 190 x 100 mm, pack of 2

  • Product Type: Dishes
  • Material: Glass
  • Capacity: 2.51 Liters
EW-34550-08
In stock.
$179.00 USD/PACKAGE of 2

Qty:

Sterile Petri Dishes; 150 mm dia x 15 mm H; 100/box

  • Product Type: Petri Dish
  • Dimensions: 150 mm dia x 15mm H
  • Qty/pk: 100
EW-06139-02
In stock.
$145.00 USD/BOX of 100

Qty:

Advantec Petri Dish with Cellulose Pads, 50 mm dia x 11 mm H, 100/pk

  • Product Type: Petri Dish
  • Material: Polystyrene
  • Dimensions: 50 x 11 mm
EW-14005-20
In stock.
$52.00 USD/PACKAGE

Qty:

Thermo Scientific Nunc Lab-Tek Sterile PS Petri Dishes, 100x15mm; 320/Cs

  • Product Type: Petri Dish
  • Material: Disposable polystyrene
  • Description: Standard
EW-14007-01
In stock.
$163.00 USD/CASE

Qty:

Pyrex Brand 3140 dish; 80 x 40 mm, pack of 6

  • Product Type: Dishes
  • Material: Glass
  • Capacity: 0.18 Liters
EW-34550-02
In stock.
$115.00 USD/PACKAGE of 6

Qty:

Pyrex Brand 3140 dish; 70 x 50 mm, pack of 6

  • Product Type: Dishes
  • Material: Glass
  • Capacity: 0.18 Liters
EW-34550-01
Usually ships in 9 days or sooner.
$117.00 USD/PACKAGE of 6

Qty:

97 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#