Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Over 200 pages of pumping technology including hundreds of pages of flow accessories such as fittings, tubing and process control.
Request your copy today.

Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Dispensing Pumps

Dispensing Pumps

Cole-Parmer dispensing pumps offer a high degree of accuracy and are used in a wide variety of applications where controlled dispensing of liquid is required. For dispensing set volumes from nano litres to litres Cole-Parmer's range of dispensing pumps can dispense at flow rates from 1.3 pL/min to 45 LPM with pressure options to 17.3 bar.

Cole-Parmer offers a range of dispensing pump technologies, including piston pumps, peristaltic pumps, diaphragm pumps and syringe pumps to allow us to offer you the best solution for your application. Whether your application is laboratory, pilot plant, industrial or OEM based Cole-Parmer has over 50 years of application experience. Browse through our on-line catalogue which includes detailed pump specification or contact our Application Specialists for free technical support.

piston pump

Piston Pumps
Ideal for laboratory, process, industrial and OEM applications these pumps offer high accuracy and excellent repeatability.

  • Flow: 0.15 ml/min to 2.3 LPM
  • Max Pressure: 6.8 bar
  • Typical Dispensing Accuracy: 1%
  • Best repeatability of Cole-Parmer dispenser pumps
  • Long periods between maintenance make these pumps suitable for continuous duty
  • Pump heads are available for connection to a wide choice of drives and controllers including dispense by volume, RS-232 control

peristaltic pump

Peristaltic Pumps
Widely used in laboratory, process and OEM applications including chemical, food, pharmaceutical, semiconductor and water treatment industries

  • Flow: 0.0006 ml/min to 45 LPM
  • Max Pressure: 8.6 bar
  • Typical Dispensing Accuracy: 0.5%
  • Program dispensing parameters include dispense volumes, number of cycles dispensed and interval delay times
  • Fluid does not contact any part of the pump except the tubing

diaphragm pump

Diaphragm Pumps
Widely used in industrial applications including dispensing of chemicals in process applications, water and waste water treatment

  • Flow: 0.4 ml/min to 8.3 LPM
  • Max Pressure: 17.3 bar
  • Typical Dispensing Accuracy: 2%
  • Programmable models feature external control modes - pulse multiply, pulse divide or 4-20mA response to control dispensing.

syringe pump

Syringe Pump
Widely used in laboratory for nanofluidic and microfluidic infusion and withdrawal applications

  • Flow: 1 nL/min to 147 ml/min
  • Typical Dispensing Accuracy: 0.5%
  • Provides high accuracy delivery of ultra low flows
  • Built-in program allows you to enter up to eight commands - with the option of repeating commands to allow you to program flow rates, hold, pause and change directions

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
EW-73150-00 Piston Metering Pump, 3/32" stainless head, 0.002 to 2.5 mL/min range, 6000 psi

Piston Metering Pump, 3/32" stainless head, 0.002 to 2.5 mL/min range, 6000 psi

Product Type Piston Metering Pumps,Max pressure 6000 psi,CE Compliance Yes
EW-73150-00
Usually ships in 12 days.
$2,441.00 USD/EACH

Qty:

EW-07104-50 Series Q pump heads

Series Q Valveless Piston Pump Head, 1/8" diameter piston, 100 psi, 316 SS piston/316 SS body/carbon liner

Product Type Piston Pump Heads,Max pressure 100 psi,Max flow rate mL/min 48
EW-07104-50
In stock.
$545.00 USD/EACH

Qty:

Representative photo only Series Q single head variable speed AC drive with controller 1800 spm maximum 110 VAC

Series Q single head, variable-speed AC drive with controller, 1800 spm maximum, 110 VAC

Product Type Piston Metering Pumps,Max pressure 100 psi,Motor hp 1/27
EW-07104-32
Usually ships in 7 days.
$2,185.00 USD/EACH

Qty:

Representative photo only Piston Metering Pump 1 8 stainless head 0 01 to 10 mL min range 6000 psi

Piston Metering Pump, 1/8" stainless head, 0.01 to 10 mL/min range, 6000 psi

Product Type Piston Metering Pumps,Max pressure 6000 psi,CE Compliance Yes
EW-73150-40
Call 1-888-358-4705 for availability.
$2,337.00 USD/EACH

Qty:

Representative photo only Piston Metering Pump 1 8 stainless head 0 01 to 10 mL min range 6000 psi Damper

Piston Metering Pump, 1/8" stainless head, 0.01 to 10 mL/min range, 6000 psi, Damper

Product Type Piston Metering Pumps,Max pressure 6000 psi,CE Compliance Yes
EW-73150-42
Usually ships in 11 days.
$3,247.00 USD/EACH

Qty:

Representative photo only Piston Pump System consisting of V300 controller and RHV head 3 16 Piston Diameter 0 to 180 mL min

Piston Pump System consisting of V300 controller and RHV head, 3/16" Piston Diameter, 0 to 180 mL/min

Product Type Piston Metering Pumps,Max pressure 100 psi,Max flow rate mL/min 180
EW-07108-61
In stock.
$2,470.00 USD/EACH

Qty:

EW-07104-66 Series Q pump heads

Series Q Valveless Piston Pump Head, 3/8" diameter piston, 100 psi, ceramic piston/316 SS body/ceramic liner

Product Type Piston Pump Heads,Max pressure 100 psi,Max flow rate mL/min 432
EW-07104-66
In stock.
$470.00 USD/EACH

Qty:

Representative photo only Piston Metering Pump 1 8 stainless head 0 003 to 5 mL min range 6000 psi Damper

Piston Metering Pump, 1/8" stainless head, 0.003 to 5 mL/min range, 6000 psi, Damper

Product Type Piston Metering Pumps,Max pressure 6000 psi,CE Compliance Yes
EW-73150-12
Call 1-888-358-4705 for availability.
$3,247.00 USD/EACH

Qty:

Representative photo only Piston Metering Pump 1 4 stainless head 0 04 to 80 mL min range 750 psi

Piston Metering Pump, 1/4" stainless head, 0.04 to 80 mL/min range, 750 psi

Product Type Piston Metering Pumps,Max pressure 750 psi,CE Compliance Yes
EW-73150-80
Call 1-888-358-4705 for availability.
$2,683.00 USD/EACH

Qty:

Representative photo only Piston Metering Pump 3 32 stainless head 0 002 to 2 5 mL min range 6000 psi Damper

Piston Metering Pump, 3/32" stainless head, 0.002 to 2.5 mL/min range, 6000 psi, Damper

Product Type Piston Metering Pumps,Max pressure 6000 psi,CE Compliance Yes
EW-73150-02
Call 1-888-358-4705 for availability.
$3,350.00 USD/EACH

Qty:

Representative photo only Piston Metering Pump 1 4 stainless head 0 01 to 20 mL min range 3000 psi

Piston Metering Pump, 1/4" stainless head, 0.01 to 20 mL/min range, 3000 psi

Product Type Piston Metering Pumps,Max pressure 3000 psi,CE Compliance Yes
EW-73150-20
Usually ships in 13 days.
$2,683.00 USD/EACH

Qty:

Representative photo only Piston Pump System consisting of Masterflex L S Drive adapter and Q2 head 3 8 Piston Diameter 0 to 432 mL min 90 to 130VAC
EW-07108-73
Usually ships in 10 days.
$1,663.00 USD/EACH

Qty:

Representative photo only Piston Pump System consisting of Masterflex L S Drive adapter and Q1 head 1 4 Piston Diameter 0 to 192 mL min 190 to 260VAC
EW-07108-76
Usually ships in 10 days.
$1,663.00 USD/EACH

Qty:

Representative photo only Piston Metering Pump 1 4 stainless head 0 02 to 40 mL min range 1500 psi

Piston Metering Pump, 1/4" stainless head, 0.02 to 40 mL/min range, 1500 psi

Product Type Piston Metering Pumps,Max pressure 1500 psi,CE Compliance Yes
EW-73150-50
Usually ships in 14 days.
$2,683.00 USD/EACH

Qty:

Representative photo only Variable speed liquid piston pump standard 115 VAC

Variable-speed liquid piston pump, standard, 115 VAC

Product Type Piston Metering Pumps,Max pressure 45 psi (1400 psi for system),Max flow rate mL/min 2,902
EW-79306-00
Usually ships in 14 days.
$1,332.00 USD/EACH

Qty:

81 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title