Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Product Type:
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Life Science > Forensics > Safety & Response Products > Air Sampling and Gas Analysis > Gas Detection-Tubes > Drager accuro Pump Kit and Gas Detection Tubes

Drager accuro Pump Kit and Gas Detection Tubes

Drager accuro Pump Kit and Gas Detection Tubes

  • Easy, one-handed operation
  • Wider diameter tubes with well-spaced graduation marks are easier to read
The accuro® gas detector pump is a manually operated bellows pump that draws a calibrated 100 mL sample through the short-term Dräger gas detection tubes. Provides fast, accurate, reliable results in just seconds.
 Product Detail
Sort
 Availability
 Price
Representative photo only Drager Tubes Ammonia 2 5 to 100 ppm

Drager Tubes, Ammonia, 2.5 to 100 ppm

Product Type Gas Detection Tubes,Brand Drager
EW-86514-14
In stock.
$81.00 USD/BOX

Qty:

EW-86514-00 Drager Accuro Pump Kit

Drager Accuro Pump Kit

Product Type Air/Gas Analysis Kits,Brand Drager
EW-86514-00
In stock.
$568.00 USD/EACH

Qty:

Representative photo only Drager Tubes Hydrogen Sulfide 0 to 200 ppm

Drager Tubes, Hydrogen Sulfide, 0 to 200 ppm

Product Type Gas Detection Tubes,Brand Drager
EW-86514-38
In stock.
$72.00 USD/BOX

Qty:

Representative photo only Drager Tubes Hydrogen Sulfide 0 2 To 5 PPm

Drager Tubes, Hydrogen Sulfide, 0.2 To 5 PPm

Product Type Gas Detection Tubes,Brand Drager
EW-86514-60
In stock.
$96.00 USD/BOX

Qty:

Representative photo only DRAGER TUBES Hydrogen Sulfide 100 TO 2000 PPM

DRAGER TUBES, Hydrogen Sulfide, 100 TO 2000 PPM

Product Type Gas Detection Tubes,Brand Drager
EW-86514-39
In stock.
$76.00 USD/BOX

Qty:

Representative photo only Drager Tubes Ammonia 0 25 To 3 PPm

Drager Tubes, Ammonia, 0.25 To 3 PPm

Product Type Gas Detection Tubes,Brand Drager
EW-86514-15
In stock.
$92.00 USD/BOX

Qty:

Representative photo only Drager Tubes Carbon Dioxide 0 1 to 6

Drager Tubes, Carbon Dioxide, 0.1 to 6%

Product Type Gas Detection Tubes,Brand Drager
EW-86514-22
In stock.
$73.00 USD/BOX

Qty:

Representative photo only DRAGER TUBES Hydrogen Fluoride 0 5 TO 90 PPM

DRAGER TUBES, Hydrogen Fluoride, 0.5 TO 90 PPM

Product Type Gas Detection Tubes,Brand Drager
EW-86514-59
Usually ships in 7 days.
$96.00 USD/BOX

Qty:

Representative photo only Drager Tubes Ozone 0 05 to 1 4 ppm

Drager Tubes, Ozone, 0.05 to 1.4 ppm

Product Type Gas Detection Tubes,Brand Drager
EW-86514-46
In stock.
$87.00 USD/BOX

Qty:

Representative photo only Drager Tubes Carbon Monoxide 5 to 700 ppm

Drager Tubes, Carbon Monoxide, 5 to 700 ppm

Product Type Gas Detection Tubes,Brand Drager
EW-86514-27
Call 1-888-358-4705 for availability.
$77.00 USD/BOX

Qty:

Representative photo only Drager Tubes Carbon Monoxide 0 1 to 7

Drager Tubes, Carbon Monoxide, 0.1 to 7%

Product Type Gas Detection Tubes,Brand Drager
EW-86514-28
Usually ships in 7 days.
$81.00 USD/BOX

Qty:

Representative photo only DRAGER TUBES Sulfur Dioxide 1 to 25 ppm

DRAGER TUBES, Sulfur Dioxide, 1 to 25 ppm

Product Type Gas Detection Tubes,Brand Drager
EW-86514-66
Usually ships in 4 days.
$76.00 USD/BOX

Qty:

Representative photo only Drager Tubes Formaldehyde 2 to 40 ppm

Drager Tubes, Formaldehyde, 2 to 40 ppm

Product Type Gas Detection Tubes,Brand Drager
EW-86514-34
Usually ships in 7 days or sooner.
$114.00 USD/BOX

Qty:

Representative photo only Drager Tubes Carbon Monoxide 2 to 300 ppm

Drager Tubes, Carbon Monoxide, 2 to 300 ppm

Product Type Gas Detection Tubes,Brand Drager
EW-86514-26
Usually ships in 5 days.
$76.00 USD/BOX

Qty:

Representative photo only DRAGER TUBES Trichloroethylene 2 to 250 ppm

DRAGER TUBES, Trichloroethylene, 2 to 250 ppm

Product Type Gas Detection Tubes,Brand Drager
EW-86514-67
Usually ships in 12 days.
$81.00 USD/BOX

Qty:

45 results (showing 1 - 15 )
Per Page 
Home  >  Life Science > Forensics > Safety & Response Products > Air Sampling and Gas Analysis > Gas Detection-Tubes > Drager accuro Pump Kit and Gas Detection Tubes

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title