Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Availability:
Max flow rate (GPM):
35 (34)
25 (11)
7.2 (8)
26 (8)
44 (6)
45 (5)
53 (5)
10 (4)
17 (4)
50 (3)
32 (3)
15 (3)
6 (2)
20 (2)
8.5 (2)
24 (2)
22 (2)
8 (1)
27 (1)
CE Compliance:
Yes (29)
Y (4)
Max flow rate (LPM):
132.49 (20)
132 (12)
94.64 (11)
27.25 (8)
98.42 (8)
166.56 (6)
170.34 (5)
200.63 (5)
17.03 (4)
64.4 (3)
189.27 (3)
37.85 (3)
121.13 (3)
56.8 (3)
75.71 (2)
32.18 (2)
90.85 (2)
83.28 (2)
132.4 (2)
22.71 (1)
Max head (ft):
35 (14)
60 (8)
16.4 (8)
40 (8)
32 (5)
25 (5)
12 (5)
37 (4)
55 (3)
20 (3)
69 (2)
67 (2)
80 (2)
36 (1)
17 (1)
Material:
PVDF (4)
Max head (cm):
1219.2 (8)
1828.8 (8)
762 (5)
365.76 (5)
975.36 (5)
1676.4 (3)
213.12 (2)
242.16 (2)
197.28 (1)
Strokes/Gallon:
16 (2)
8 (2)
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Over 200 pages of pumping technology including hundreds of pages of flow accessories such as fittings, tubing and process control.
Request your copy today.

Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

More Unique Lab & Industrial Supplies

 

Drum and Hand Pumps

Drum and Hand Pumps

Cole-Parmer offers an extensive range in economical hand-operated pumps as well as electric driven and air-operated drum pumps. They are ideal for transferring fluids from drums or other containers up to 200 liters in capacity. Our range of hand and drum pumps are able to deliver flow rates of up to 238 LPM and pressures of 6.8 bar. They are ideal for delivering pulseless flow and are able to pump more viscous fluids up to 100,000 cp.

Hand pumps - Cole-Parmer offers several designs in hand operated pumps including siphon, piston, diaphragm and rotary hand-operated drum pumps. They are available in a range of materials from low cost plastics to stainless steel and PTFE, making them ideal for transferring non-corrosive chemicals such as oils, waxes and soaps as well as corrosives, detergents and acids.

Drum pumps - Cole-Parmer offers air operated as well as electric driven drum pumps. Our drum pump systems have a range of varying characteristics from short to long tube lengths for small to large containers, tube materials including plastic, PVDF, sanitary and stainless steel, motors that are explosion proof or air operated and batch controlled drum pumps to allow automatic dispensing of preset volumes.

Use Cole-Parmer's on-line catalog to find and compare pump specifications. Alternatively contact our Application Specialists for free technical support and let us bring over 50 years of pumping experience to help solve your application needs.

Advantages for hand and drum pumps

  • Different tube set materials to best suit your needs and applications
  • Adapters available for a range of containers
  • Options include variable speed motors, air operated and explosion proof motors

Typical Application for hand and drum pumps

  • Acid & Alkali drum pumps
  • Sanitary maintenance drum pumps
  • Petroleum drum pumps
  • Water & Utility pumps
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
Representative photo only Cole Parmer Drum Pump 35 GPM 39 PP ODP 110 VAC 60 Hz

Cole-Parmer Drum Pump, 35 GPM, 39", PP, ODP, 110 VAC, 60 Hz

Product Type Motorized Drum Pumps,Tube length in. 39,Max flow rate GPM 35
EW-70613-00
Usually ships in 14 days or sooner.
$860.00 USD/EACH

Qty:

Representative photo only Pump Motorized Drum Pump Package Designed for Acids and Alkalies 35 GPM PP tube material 115 Volts 60 Hz
EW-70614-02
Usually ships in 14 days.
$1,030.00 USD/EACH

Qty:

EW-06433-30 Heavy-duty acid-transfer hand pump

Hand-operated acid-transfer pump, 6 strokes/gallon, male buttress adapter

Product Type Hand-Operated Drum Pumps,Tube length in. 36
EW-06433-30
In stock.
$79.00 USD/EACH

Qty:

EW-06433-20 Heavy-duty acid-transfer hand pump

Hand-operated acid-transfer pump, 6 strokes/gallon, 2" IPS adapter

Product Type Hand-Operated Drum Pumps,Tube length in. 36
EW-06433-20
In stock.
$76.00 USD/EACH

Qty:

EW-06439-10 Hand-operated siphon pump, 7 GPM, Polyethylene

Hand-operated siphon pump, 7 GPM, Polyethylene

Product Type Hand-Operated Siphon Pumps,Tube length in. 34,Max temperature º C 140
EW-06439-10
In stock.
$17.00 USD/EACH

Qty:

Representative photo only Hand operated polyethylene hand pump 6 strokes gallon

Hand-operated polyethylene hand pump, 6 strokes/gallon

Product Type Hand-Operated Drum Pumps,Tube length in. 34
EW-06425-05
In stock.
$114.00 USD/EACH

Qty:

Representative photo only Cole Parmer Drum Pump Tube Set PP 39

Cole-Parmer Drum Pump Tube Set, PP, 39"

Product Type Drum Pump Tubes,Tube length in. 39,Brand Cole-Parmer
EW-70604-42
In stock.
$395.00 USD/EACH

Qty:

Representative photo only Cole Parmer Drum Pump 35 GPM 47 PVDF TEFC 110 VAC 60 Hz

Cole-Parmer Drum Pump, 35 GPM, 47", PVDF, TEFC, 110 VAC, 60 Hz

Product Type Motorized Drum Pumps,Tube length in. 47,Max flow rate GPM 35
EW-70613-30
Usually ships in 14 days.
$1,255.00 USD/EACH

Qty:

EW-07079-90 Drum Pump, 5 Strokes/gallon, 316 SS And PTFE
EW-07079-90
In stock.
$99.00 USD/EACH

Qty:

EW-06510-05 Rotary drum pump, 6 GPM, Ryton & SS

Rotary drum pump, 6 GPM, Ryton & SS

Product Type Rotary Drum Pumps,Tube length in. 40.25,Max flow rate GPM 6
EW-06510-05
In stock.
$155.00 USD/EACH

Qty:

Representative photo only Guzzler diaphragm hand pump 8 5 GPM 5 Strokes gallon

Guzzler diaphragm hand pump, 8.5 GPM, 5 Strokes/gallon

Product Type Hand-Operated Diaphragm Pumps,Max flow rate GPM 12,Max flow rate LPM 45.42
EW-07090-11
In stock.
$84.00 USD/EACH

Qty:

EW-07070-70 Air Motor with Lock Valve

Air motor with lock valve, 900 rpm

Product Type Drum Pump Motors, Air,Motor hp 1/2
EW-07070-70
In stock.
$770.00 USD/EACH

Qty:

EW-07090-10 Guzzler<small><sup>&reg;</sup></small> diaphragm hand pump, 8.5 GPM, 7 Strokes/gallon

Guzzler diaphragm hand pump, 8.5 GPM, 7 Strokes/gallon

Product Type Hand-Operated Diaphragm Pumps,Max flow rate GPM 8.5,Max flow rate LPM 32.18
EW-07090-10
In stock.
$70.00 USD/EACH

Qty:

EW-06510-10 Pump, Hand-Operated Rotary Drum Pump, Stainless Steel, 10 GPM, 40

Pump, Hand-Operated Rotary Drum Pump, Stainless Steel, 10 GPM, 40" intact tube, 5000 SSU

Product Type Rotary Drum Pumps,Tube length in. 40,Max flow rate GPM 10
EW-06510-10
In stock.
$665.00 USD/EACH

Qty:

Representative photo only Replacement motor TEFC 110 VAC 60 Hz

Replacement motor, TEFC, 110 VAC, 60 Hz

Product Type Drum Pump Motors, Electric,Power VAC 110
EW-70604-13
In stock.
$610.00 USD/EACH

Qty:

300 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title