Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Availability:
CE Compliance:
Yes (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Metering Pumps > Piston Pumps > Economical Digital High-Pressure Gradient Piston Pump

Economical Digital High-Pressure Gradient Piston Pump

Economical Digital High-Pressure Gradient Piston Pump

  • Deliver precise volumes at pressures up to 6000 psi
  • Ideal for use in HPLC applications
  • Pulse dampener significantly reduces pulsation with low dead volume
Digital pump provides precise, reproducible flow in an economical package. Single-piston pump significantly reduces pulsation through the use of an advanced electronic rapid-refill design.

Microprocessor-controlled pump provides control signals to the motor drive circuits, interfaces with the keypad and digital LED display, receives signals to refill based on flow rate, and provides RS-232 communication. Other features include run/stop inputs, dual-voltage capabilities, self-flushing pump heads, and a motor stall detector.
 Product Detail
Sort
 Availability
 Price
EW-74930-05 Economical Stainless Steel Digital High-Pressure Gradient Piston Pump.  Representative Photo Only

Economical Stainless Steel Digital High-Pressure Gradient Piston Pump

Product Type Piston Metering Pumps,Max pressure 3000 psi,CE Compliance Yes
EW-74930-05
Usually ships in 5 days or sooner.
$2,249.00 USD/EACH

Qty:

EW-74930-00 Economical PEEK Digital High-Pressure Gradient Piston Pump

Economical PEEK Digital High-Pressure Gradient Piston Pump

Product Type Piston Metering Pumps,Max pressure 3000 psi,Min flow rate mL/min 0.01
EW-74930-00
In stock.
$2,309.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Pumps > Metering Pumps > Piston Pumps > Economical Digital High-Pressure Gradient Piston Pump

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title