Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Economical Rotary Vane Pumps

Economical Rotary Vane Pumps

  • Compact design ideal for portable applications
  • Designed to minimize vibration
  • Dual Voltage
  • Isolation Valve and Gas ballast protects pump and system
Whether you work in the lab, manufacturing floor, or HVAC industry this is the pump for your applications. The lightweight design and rugged construction lend itself to even the most demanding environments. Dual-stage pumps feature two pump units connected in series which are driven from the same shaft to create vacuum levels as low as 5 x 10 -2 torr.
Large finned die-cast aluminum oil reservoir extends time between oil changes and helps limit overheating. All models have an isolation valve to prevent oil suck back into the system, angled low profile oil drain for fast and complete oil changes and large sight glass on oil reservoir to monitor oil level and condition. Center-balanced handle make transportation easy and clean with no oil spills.
 Product Detail
Sort
 Availability
 Price
EW-07164-52 Pump, Vacuum Pump, Rotary Vane, 6.0 CFM, 115/220 VAC, 2 Stage

Pump, Vacuum Pump, Rotary Vane, 6.0 CFM, 115/220 VAC, 2 Stage

Max temperature 110F (43C),hp 1/2,Description Yellow color
EW-07164-52
In stock.
$415.00 USD/EACH

Qty:

EW-07164-62 Pump, Vacuum Pump, Rotary Vane, 8.0 CFM, 115/220 VAC, 2 Stage

Pump, Vacuum Pump, Rotary Vane, 8.0 CFM, 115/220 VAC, 2 Stage

Max temperature 110F (43C),hp 3/4,Description Red
EW-07164-62
In stock.
$485.00 USD/EACH

Qty:

Representative photo only Pump Vacuum Pump Rotary Vane 12 0 CFM 115 220VAC 2 Stage

Pump, Vacuum Pump, Rotary Vane, 12.0 CFM, 115/220VAC, 2 Stage

Max temperature 110F (43C),hp 3/4,Description Black
EW-07164-72
In stock.
$635.00 USD/EACH

Qty:

Representative photo only Pump Vacuum Pump Rotary Vane 1 5 CFM 110VAC 2 Stage Pump

Pump, Vacuum Pump, Rotary Vane, 1.5 CFM, 110VAC, 2 Stage Pump

Max temperature 110F (43C),hp 1/4,Model UVP1.5-110
EW-07164-30
In stock.
$230.00 USD/EACH

Qty:

EW-07164-32 Pump, Vacuum Pump, Rotary Vane, 1.5 CFM, 220VAC, 2 Stage Pump

Pump, Vacuum Pump, Rotary Vane, 1.5 CFM, 220VAC, 2 Stage Pump

Max temperature 110F (43C),hp 1/4,Model UVP1.5-220
EW-07164-32
Call 1-888-358-4705 for availability.
$230.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title