Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Environmental Chambers

Environmental Chambers

Environmental Chambers

An environmental test chamber is used to test the effects of specified environmental conditions on biological items, industrial products, materials, and electronic devices and components. An environmental test chamber can also help evaluate product quality and reliability, and identify manufacturing flaws and weaknesses. By simulating environmental conditions within a contained space, the chamber offers test results that can show the process of product decay and degradation and help predict the potential lifespan of a product or material. Cole-Parmer has a selection of humidity, temperature or climatic simulation. Have a question about environmental test chambers? A highly trained Technical Expert is ready to provide you with additional product specifications to help you choose an environmental test chamber as well as offer support throughout the operational life of the equipment you purchase.
 Product Detail
Sort
 Availability
 Price
EW-37710-00 Controlled Environmental Chamber, 115 VAC, 60z

Controlled Environmental Chamber, 115 VAC, 60z

Display two 3 1/2-digit LCDs, 0.63"H,Output Humidity: 0 to 0.5V (over 0 to 100% RH span)
Temperature: 1 mV/°C or 1.8°F,Model 5518-115V
EW-37710-00
Call 1-888-358-4705 for availability.
$10,920.00 USD/EACH

Qty:

Representative photo only Digital Humidity Controller

Digital Humidity Controller

Display LED,Output 0 to 1 VDC, RS-232,Model 5100-240
EW-37700-02
Call 1-888-358-4705 for availability.
$2,120.00 USD/EACH

Qty:

Representative photo only Controlled Environmental Chamber 230 VAC 50 Hz

Controlled Environmental Chamber, 230 VAC, 50 Hz

Display two 3 1/2-digit LCDs, 0.63"H,Output Humidity: 0 to 0.5V (over 0 to 100% RH span)
Temperature: 1 mV/°C or 1.8°F,Model 5518-220V
EW-37710-05
Call 1-888-358-4705 for availability.
$11,120.00 USD/EACH

Qty:

Representative photo only Controlled Humidity Chamber 230 VAC
EW-03323-05
Usually ships in 14 days.
$3,610.00 USD/EACH

Qty:

Representative photo only Climatic Simulation Chamber 3 6 cu ft 200 240V

Climatic Simulation Chamber, 3.6 cu ft., 200-240V

Product Type Environmental Chambers,Capacity cu ft 3.6,Display LCD
EW-37756-20
Call 1-888-358-4705 for availability.
$16,530.00 USD/EACH

Qty:

EW-03323-00 Controlled Humidity Chamber, 115 VAC
EW-03323-00
Call 1-888-358-4705 for availability.
$3,410.00 USD/EACH

Qty:

Representative photo only Digital Humidity Controller with Temperature

Digital Humidity Controller with Temperature

Display Dual LEDs,Output 0 to 1 VDC, RS-232,Model 5200-240-030
EW-37700-03
Call 1-888-358-4705 for availability.
$2,520.00 USD/EACH

Qty:

EW-37700-60 Ultrasonic humidifer, distillation system; 115 VAC
EW-37700-60
Call 1-888-358-4705 for availability.
$610.00 USD/EACH

Qty:

EW-37700-51 Dehumidifer with 2-1/2 lb dessicant column, 115 VAC
EW-37700-51
Call 1-888-358-4705 for availability.
$1,110.00 USD/EACH

Qty:
See all Dehumidifier

Representative photo only Dehumidifer with 1 lb dessicant column 230 VAC
EW-37700-55
Call 1-888-358-4705 for availability.
$930.00 USD/EACH

Qty:
See all Dehumidifier

EW-37700-50 Dehumidifer with 1-lb dessicant colmun, 115 VAC
EW-37700-50
Call 1-888-358-4705 for availability.
$840.00 USD/EACH

Qty:
See all Dehumidifier

Representative photo only Ultrasonic humidifer distillation system 230 VAC
EW-37700-65
Call 1-888-358-4705 for availability.
$720.00 USD/EACH

Qty:

Representative photo only Temperature And Humidity Chamber 20 L 20 C To 150C 20L 230V 50 HZ
EW-52401-95
Call 1-888-358-4705 for availability.
$17,290.00 USD/EACH

Qty:

Representative photo only Temperature And Humidity Chamber 65 L 20 C To 150C 65L 230V 50 HZ
EW-52401-96
Call 1-888-358-4705 for availability.
$18,660.00 USD/EACH

Qty:

Representative photo only Climatic Photo Test Chamber 8 7 cu ft 200 240V

Climatic/Photo Test Chamber 8.7 cu. ft., 200-240V

Product Type Environmental Chambers,Capacity cu ft 8.7,Display LCD
EW-37756-25
Call 1-888-358-4705 for availability.
$23,190.00 USD/EACH

Qty:

39 results (showing 1 - 15 )
Per Page 
Home  >  Heating Equipment > Environmental Chambers

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title