Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Availability:
CE Compliance:
Yes (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  pH Meters and Water Quality Products > Process pH and Water Quality Control > pH/ORP Control > 1/4-DIN pH/ORP Control > Eutech Instruments pH 1000 1/4-DIN pH/ORP Controller/Transmitter

Eutech Instruments pH 1000 1/4-DIN pH/ORP Controller/Transmitter

Eutech Instruments pH 1000 1/4-DIN pH/ORP Controller/Transmitter

  • All the features of the economical pH 800 plus proportional control
  • Controller features fully adjustable 0 to 20 mA/4 to 20 mA output
  • Easily program relays, either to normally open or normally closed, with the front keypad
  • Two level password protection keeps your program parameters safe
Control your process with three available control strategies: On/off, proportional pulse length, or proportional pulse frequency. Use proportional control to gradually increase or decrease pump or valve response, depending on the deviation from the set point.

Manually control test relays with the touch of one button. Relays include programmable time delay to minimize false alarms. Hold relay feature lets you connect other controllers, flow switches, or level switches for failsafe operation.

Controller is compatible with a variety of electrodes, including glass and antimony. Symmetrical electrode inputs eliminate electrical noise problems when used with a solution ground. Connections are made through the two removable terminal strips for easy installation. Order electrodes separately.
 Product Detail
Sort
 Availability
 Price
Representative photo only Eutech Instruments pH 1000 controller 115 VAC

Eutech Instruments pH 1000 controller, 115 VAC

Product Type Controller,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56710-00
In stock.
$730.00 USD/EACH

Qty:

Representative photo only Eutech Instruments pH 1000 controller 220 VAC

Eutech Instruments pH 1000 controller, 220 VAC

Product Type Controller,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56710-05
Call 1-888-358-4705 for availability.
$730.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  pH Meters and Water Quality Products > Process pH and Water Quality Control > pH/ORP Control > 1/4-DIN pH/ORP Control > Eutech Instruments pH 1000 1/4-DIN pH/ORP Controller/Transmitter

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title