Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Buchi (168)
IKA (24)
Product Type:
Availability:
CE Compliance:
Yes (169)
Glass type:
Condenser type:
Tubes held:
Material:
Capacity (mL):
0 - 20 (6)
Dimensions (OD (mm)):
28.7 (3)
25.4 (2)
31.8 (2)
15.9 (2)
16 (1)
16.1 (1)
18.1 (1)
29.3 (1)
18 (1)
Translucent:
Yes (2)
Dimensions (L (mm)):
89.1 (2)
103.5 (1)
114.3 (1)
100.6 (1)
103.8 (1)
106.4 (1)
165.1 (1)
103 (1)
113.9 (1)
99.3 (1)
103.3 (1)
164.1 (1)
104.2 (1)
Tubing formulation:
Tygon (2)
Sterilizable:
Yes (2)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Evaporators

Evaporators

Evaporators
Evaporators for collection of samples and other rotary evaporator equipment are now available online from Cole-Parmer Instrument Company. Click and Evaporator category for our full range of products.
 Product Detail
Sort
 Availability
 Price
EW-28680-30 Eighteen-position evaporator/concentrator

Eighteen-position evaporator/concentrator

Condenser type Rack Evaporators,Power VAC 120,Brand Cole-Parmer
EW-28680-30
Call 1-888-358-4705 for availability.
$3,458.00 USD/EACH

Qty:

EW-28615-00 Cole-Parmer Rotary Evaporator System; Diagonal, 115 VAC

Cole-Parmer Rotary Evaporator System; Diagonal, 115 VAC

Condenser type Diagonal Evaporators,Power VAC 115,Brand Cole-Parmer
EW-28615-00
In stock.
$2,600.00 USD/EACH

Qty:

EW-28710-00 IKA<small><sup>&reg;</sup></small> Basic Rotary Evaporator With Vertical Uncoated Glassware, 115 VAC

IKA Basic Rotary Evaporator With Vertical Uncoated Glassware, 115 VAC

Product Type Rotary Evaporator,Condenser type Vertical,Glass type Uncoated
EW-28710-00
Usually ships in 15 days.
$2,911.00 USD/EACH

Qty:

Representative photo only Cole Parmer Rotary Evaporator System Diagonal 230 VAC

Cole-Parmer Rotary Evaporator System; Diagonal, 230 VAC

Condenser type Diagonal Evaporators,Power VAC 230,Brand Cole-Parmer
EW-28615-01
Call 1-888-358-4705 for availability.
$2,600.00 USD/EACH

Qty:

EW-23122-15 Rotary evaporator with digital display, safety-coated vertical glassware, 115VAC

Rotary evaporator with digital display, safety-coated vertical glassware, 115VAC

Display Digital,Condenser type Vertical Evaporators,Glass type Plastic and Glas coated
EW-23122-15
Usually ships in 7 days.
$7,150.00 USD/EACH

Qty:

EW-28690-50 Evaporator/Concentrator for 96-well Plates; stand-alone (non-heated)

Evaporator/Concentrator for 96-well Plates; stand-alone (non-heated)

Condenser type Stand-Alone Evaporators,Brand Cole-Parmer
EW-28690-50
Usually ships in 12 days.
$999.00 USD/EACH

Qty:

EW-28710-20 IKA Digital Rotary Evaporator With Vertical Uncoated Glassware 115VAC

IKA Digital Rotary Evaporator With Vertical Uncoated Glassware 115VAC

Product Type Rotary Evaporator,Condenser type Vertical,Glass type Uncoated
EW-28710-20
Usually ships in 5 days.
$4,005.00 USD/EACH

Qty:

Representative photo only RII Diagonal Rotary Evaporator System 115V

RII Diagonal Rotary Evaporator System, 115V

Condenser type Diagonal Evaporators,Glass type Uncoated,CE Compliance Yes
EW-38605-00
Call 1-888-358-4705 for availability.
$4,440.00 USD/EACH

Qty:

EW-06413-40 Tygon® R-3603 Vacuum Service Tubing

Tygon vacuum tubing, 1/2"ID x 1-1/8"OD, 10 ft/pack

Product Type Tubing,Maximum temperature º F 165,Minimum temperature º F -58
EW-06413-40
In stock.
$141.00 USD/PACKAGE

Qty:

Representative photo only Heated Evaporator Concentrator single block 24 test tubes 12 mm dia

Heated Evaporator/Concentrator; single block, 24 test tubes; 12-mm dia

Display 4-digit LED,Condenser type Heated Evaporators,Power VAC 120
EW-28690-20
Usually ships in 15 days.
$2,395.00 USD/EACH

Qty:

EW-28622-05 Yamato rotary evaporator

Rotary Evaporator with Diagonal glassware, water bath, 115V/60Hz

Bath type Water,Condenser type Diagonal Evaporators,Power VAC 115
EW-28622-05
Usually ships in 7 days.
$3,494.00 USD/EACH

Qty:

Representative photo only IKA Digital Rotary Evaporator With Vertical Uncoated Glassware 230VAC

IKA Digital Rotary Evaporator With Vertical Uncoated Glassware 230VAC

Product Type Rotary Evaporator,Condenser type Vertical,Glass type Uncoated
EW-28710-22
Usually ships in 14 days.
$4,005.00 USD/EACH

Qty:

Representative photo only RII Safety Coated Vertical Rotary Evaporator System 115V

RII Safety-Coated Vertical Rotary Evaporator System, 115V

Condenser type Vertical Evaporators,Glass type Plastic and Glas coated,CE Compliance Yes
EW-38605-40
Usually ships in 3 days.
$4,770.00 USD/EACH

Qty:

Representative photo only IKA Basic Rotary Evaporator With Vertical Safety coated Glassware 115VAC

IKA Basic Rotary Evaporator With Vertical Safety-coated Glassware 115VAC

Product Type Rotary Evaporator,Condenser type Vertical,Glass type Safety-coated
EW-28710-05
Usually ships in 10 days.
$3,237.00 USD/EACH

Qty:

Representative photo only Heated Evaporator Concentrator single block for 96 well plates

Heated Evaporator/Concentrator; single block for 96-well plates

Display 4-digit LED,Condenser type Heated Evaporators,Power VAC 120
EW-28690-30
Usually ships in 15 days.
$2,176.00 USD/EACH

Qty:

292 results (showing 1 - 15 )
Per Page 
Home  >  Lab Equipment > Evaporators

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title