Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Safety Products > Sound Meters > Extech Data Logging Sound Level Meter

Extech Data Logging Sound Level Meter

Extech Data Logging Sound Level Meter

  • High accuracy datalogging capability of up to 20,000 records at speeds from 1/sec to 1/59sec
  • Meets ANSI and IEC 61672-1 Type 2 standards
  • Three ranges from 30 to 130dB with 1.4dB accuracy
  • Data logging capability up to 20,000 records
  • Displays and records readings with real date and time stamp
  • Captures up to 10 reading/sec when connected to a PC
  • Min/Max, Data Hold, Auto power off functions
  • Heavy duty rugged double molded housing with built-in stand
  • Built-in USB port includes software
 Product Detail
Sort
 Availability
 Price
EW-50510-75 Extech HD600 : Data Logging Sound Level Meter

Extech HD600 : Data Logging Sound Level Meter

Product Type Sound Meter,Meter class Type 2,Decibel (dB) range high 130
EW-50510-75
In stock.
$559.99 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
Home  >  Safety Products > Sound Meters > Extech Data Logging Sound Level Meter

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title