Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Process Equipment & Instrumentation > Vibration Measurement > Extech Vibration Meter / Data Logger

Extech Vibration Meter / Data Logger

Extech Vibration Meter / Data Logger

  • SD card format makes data transfer to PC simple
  • Data logger date/time stamps and stores readings on an SD card in Excel® format for easy transfer to a PC
  • Selectable data sampling rate: 1 to 3600 seconds
  • Manually data log up to 99 readings
  • Remote vibration sensor with magnetic adapter on 47-1/4" (1.2 m) cable
  • Wide frequency range of 10 Hz to 1 kHz
  • Basic accuracy of ±5% + 2 digits
  • RMS or peak value measurement modes
  • Data hold freezes the reading in the display
  • Min/Max function capability
  • Auto shut-off saves battery life
 Product Detail
Sort
 Availability
 Price
EW-65700-18 Extech SDL800 Vibration Meter/Datalogger

Extech SDL800 Vibration Meter/Datalogger

Vibration range Velocity (peak) 7.87 in./s, 200 mm/s, 19.99 cm/s (peak)
EW-65700-18
In stock.
$1,049.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
Home  >  Process Equipment & Instrumentation > Vibration Measurement > Extech Vibration Meter / Data Logger

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title