Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

External Pace Pumps

External Pace Pumps

  • Reliable metering performance—guided dual check valves provide precise seating and excellent priming and suction lift
  • PVC and PTFE construction with external control
  • Ideal for water treatment and chemical feed applications
  • All pumps feature manual control of stroke rate and stroke length
What's included: injection/back pressure valve assembly, foot valve/strainer assembly, three-function valve, 4-ft clear PVC tubing, and 8-ft stiff polyethylene discharge tubing. All 115 VAC pumps include a 6-ft power cord with U.S. plug; 230 VAC pumps include a 6-ft power cord (plug not included). Service kits (sold separately and listed in each table) include valve cartridges with O-rings, head, diaphragm, secondary O-ring, head screws, and washers.
These digital pumps feature easy set-up with scrolling menus, 16-digit backlit LCD, four-button touchpad control, guided ball check valve system to reduce backflow and enhance priming, and leak-free bleed valve assembly. Pumps now accept HALL effect flow sensors. Install pumps indoors or outdoors.
 Product Detail
Sort
 Availability
 Price
Representative photo only External pace pump 22 GPD 230 VAC

External pace pump, 22 GPD, 230 VAC

Product Type Diaphragm Metering Pumps,Max pressure 100 psi,Max flow rate mL/min 58
EW-74143-25
Usually ships in 12 days.
$551.00 USD/EACH

Qty:

Representative photo only External pace pump 22 GPD 115 VAC

External pace pump, 22 GPD, 115 VAC

Product Type Diaphragm Metering Pumps,Max pressure 100 psi,Max flow rate mL/min 58
EW-74143-20
Call 1-888-358-4705 for availability.
$530.00 USD/EACH

Qty:

Representative photo only External pace pump 12 GPD 115 VAC

External pace pump, 12 GPD, 115 VAC

Product Type Diaphragm Metering Pumps,Max pressure 150 psi,Max flow rate mL/min 32
EW-74143-10
Usually ships in 13 days.
$530.00 USD/EACH

Qty:

Representative photo only External pace pump 12 GPD 230 VAC

External pace pump, 12 GPD, 230 VAC

Product Type Diaphragm Metering Pumps,Max pressure 150 psi,Max flow rate mL/min 32
EW-74143-15
Usually ships in 7 days.
$551.00 USD/EACH

Qty:

Representative photo only External pace pump 48 GPD 230 VAC

External pace pump, 48 GPD, 230 VAC

Product Type Diaphragm Metering Pumps,Max pressure 50 psi,Max flow rate mL/min 126
EW-74143-35
Usually ships in 7 days.
$551.00 USD/EACH

Qty:

Representative photo only External pace pump 6 GPD 230 VAC

External pace pump, 6 GPD, 230 VAC

Product Type Diaphragm Metering Pumps,Max pressure 150 psi,Max flow rate mL/min 16
EW-74143-05
Call 1-888-358-4705 for availability.
$551.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title