Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Capacity (g):
Capacity (kg):
Capacity (lbs):
Readability (g):
56 (1)
112 (1)
Readability (kg):
45 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Mechanical Balances > Fairbanks Hanging Scales

Fairbanks Hanging Scales

Fairbanks Hanging Scales

  • Hanging scale features cast aluminum housing
  • Lightweight and durable
  • Thumb-screw zero adjustment
The laboratory balance has come a long way from the standardized polished pebbles used in 2400 BC to measure the weight of goods. It is now a common tool used by industries to provide solid, accurate performance and durability for long-term reliability. You can find a laboratory balance in a variety of categories. There’s a sturdy laboratory balance which is great for teaching. You can also pick one that focuses on precision. And there’s even a laboratory balance for use outside the laboratory. Cole-Parmer has a list of balances to choose from. You can select from Ohaus Cent-O-Gram and Dial-O-Gram. These products provide accuracy and the convenience of an integrated weigh-below balance while allowing students to visualize mass measurement principles. They are also designed with a hanging pan system. There’s also the Denver Summit Analytical which features a backlight display and is known for its precision. There are literally thousands choices but Cole-Parmer also offers an easy-to-use guide to pick the laboratory balance perfect for your needs.
 Product Detail
Sort
 Availability
 Price
EW-11551-82 Fairbanks Hanging Scale, 100 lb x 7 oz.  Representative Photo Only

Fairbanks Hanging Scale, 100 lb x 7 oz

Product Type Mechanical Balances,Calibration External,Capacity g 45000
EW-11551-82
Usually ships in 3 days.
$212.00 USD/EACH

Qty:

EW-11551-80 Fairbanks Hanging Scale, 60 lb x 4 oz

Fairbanks Hanging Scale, 60 lb x 4 oz

Product Type Mechanical Balances,Calibration External,Capacity g 27000
EW-11551-80
Usually ships in 12 days.
$212.00 USD/EACH

Qty:

EW-11551-70 Fairbanks Hanging Scale, 25 lb x 2 oz

Fairbanks Hanging Scale, 25 lb x 2 oz

Product Type Mechanical Balances,Calibration External,Capacity g 11000
EW-11551-70
Usually ships in 6 days.
$150.00 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 
Home  >  Balances & Scales > Mechanical Balances > Fairbanks Hanging Scales

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title