Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Color:
Green (4)
Red (3)
Amber (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Safety Products > Alarms > Federal Signal Combination Audible/Visual Alarms

Federal Signal Combination Audible/Visual Alarms

Federal Signal Combination Audible/Visual Alarms

  • Alarm features both audible and visual status indication
Internal buzzer produces 85 dB at 10 feet (95 dB at 1 meter). Synchronized to buzz at the same rate (75 beats per minute) as the visual signal. Operates in temperatures from -31 to 150°F (-35 to 66°C). Polycarbonate housing is rated for NEMA 3R rain-tight applications. Flashing light provides simple incandescent signaling; strobe provides a more intense alert warning.
Three mounting configurations provided: surface mount, integrated 1/2-inch pipe mount, and 4-inch electrical box mount.
 Product Detail
Sort
 Availability
 Price
Representative photo only Combination Audible Incandescent Light Red 120 VAC

Combination Audible/Incandescent Light, Red, 120 VAC

Color Red,Decibel (dB) range 85 at 10 ft,Model AV1-120R-CP CP
EW-10404-09
Usually ships in 8 days.
$127.30 USD/EACH

Qty:

Representative photo only Combination Audible Incandescent Light Green 120 VAC

Combination Audible/Incandescent Light, Green, 120 VAC

Color Green,Decibel (dB) range 85 at 10 ft,Model AV1-120G-CP CP
EW-10404-08
Call 1-888-358-4705 for availability.
$127.30 USD/EACH

Qty:

EW-10404-03 Combination Audible/Incandescent Light, Green, 24 VDC

Combination Audible/Incandescent Light, Green, 24 VDC

Color Green,Decibel (dB) range 85 at 10 ft,Model AV1-024G-CP
EW-10404-03
Call 1-888-358-4705 for availability.
$127.30 USD/EACH

Qty:

Representative photo only Combination Audible Strobe Light Green 24 VDC

Combination Audible/Strobe Light, Green, 24 VDC

Color Green,Decibel (dB) range 85 at 10 ft,Model AV1ST-024G-CP CP
EW-10404-23
Call 1-888-358-4705 for availability.
$224.59 USD/EACH

Qty:

Representative photo only Combination Audible Incandescent Light Amber 120 VAC

Combination Audible/Incandescent Light, Amber, 120 VAC

Color Amber,Decibel (dB) range 85 at 10 ft,Model AV1-120A-CP CP
EW-10404-05
Usually ships in 14 days.
$127.30 USD/EACH

Qty:

Representative photo only Combination Audible Incandescent Light Red 24 VDC

Combination Audible/Incandescent Light, Red, 24 VDC

Color Red,Decibel (dB) range 85 at 10 ft,Model AV1-024R-CP CP
EW-10404-04
Call 1-888-358-4705 for availability.
$127.30 USD/EACH

Qty:

Representative photo only Combination Audible Strobe Light Red 120 VAC

Combination Audible/Strobe Light, Red, 120 VAC

Color Red,Decibel (dB) range 85 at 10 ft,Model AV1ST-120R-CP CP
EW-10404-29
Usually ships in 14 days.
$224.59 USD/EACH

Qty:

Representative photo only Combination Audible Strobe Light Amber 120 VAC

Combination Audible/Strobe Light, Amber, 120 VAC

Color Amber,Decibel (dB) range 85 at 10 ft,Model AV1ST-120A-CP CP
EW-10404-25
Call 1-888-358-4705 for availability.
$224.59 USD/EACH

Qty:

Representative photo only Combination Audible Strobe Light Green 120 VAC

Combination Audible/Strobe Light, Green, 120 VAC

Color Green,Decibel (dB) range 85 at 10 ft,Model AV1ST-120G-CP CP
EW-10404-28
Call 1-888-358-4705 for availability.
$224.59 USD/EACH

Qty:

9 results (showing 1 - 9 )
Per Page 
Home  >  Safety Products > Alarms > Federal Signal Combination Audible/Visual Alarms

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title