Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Power (VDC):
24 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Safety Products > Alarms > Federal Signal SelecTone Audible Alarm

Federal Signal SelecTone Audible Alarm

Federal Signal SelecTone Audible Alarm

  • Emit emergency signals from one of 32 tones
  • Tone volumes from 64 to 88dB at 10 feet
Use these audible alarms for indoor or outdoor alarming applications. Compact, low profile design makes installation ideal in factories, plants, and offices. Solid state circuitry ensures reliable and continuous operation. Required Universal Tone Module (sold separately below) offers a choice of 32 alarm tones — select desired tone via dip switch. The module fits into the alarm for easy plug-in installation. Plastic cover impregnated with stainless steel fibers shields circuitry from RFI and EMI.
 Product Detail
Sort
 Availability
 Price
Representative photo only SelecTone Audible Alarm 24 VAC VDC

SelecTone Audible Alarm, 24 VAC/VDC

Product Type Alarms,Dimensions " W 4-1/2,Dimensions " H 4-1/2
EW-10406-02
Usually ships in 6 days.
$251.73 USD/EACH

Qty:

EW-10406-00 SelecTone<small><sup>&reg;</sup></small> Audible Alarm, 120 VAC

SelecTone Audible Alarm, 120 VAC

Product Type Alarms,Dimensions " W 4-1/2,Dimensions " H 4-1/2
EW-10406-00
Usually ships in 8 days.
$251.73 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Safety Products > Alarms > Federal Signal SelecTone Audible Alarm

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title