Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456

More Unique Lab & Industrial Supplies

 

Fermentation

Fermentation

Cole-Parmer offers a full selection of bench top fermentators and bioreactors including systems for easy set-up, or choose from our many components to create a system that is right for you. Let us help you create the right system for your needs.

The process of fermentation refers to the production of a large culture of a microorganism. Either the microorganism itself or the biproducts of the microorganism may be used for further manipulation and product development. Successful fermentation processes require tight control of such parameters as aeration/dissolved oxygen (DO), carbon dioxide (CO2), pH, temperature, and foam. Accurate control of these conditions is imperative to maximize cell growth and productivity.

Need
Assistance?

Get help from
our Experts!
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price

Applikon Deep-Well Microtiter 24-well polystyrene plate, square bottom, 2.5 to 4 mL

  • Product Type: 24-well deep-well, square bottom
  • Description: Non sterile
  • Capacity: 2.5 to 4 mL
EW-29208-17
In stock.
$17.75 USD/EACH

Qty:

Applikon MicroFlask Deep-Well Clamping Device

  • Product Type: Clamping device
  • Qty/ea: 1
  • Brand: Applikon
EW-29208-03
Usually ships in 7 days.
$1,190.00 USD/EACH

Qty:

Applikon MicroFlask Low-Evaporation Deep-Well Sandwich Cover, 96-Well

  • Product Type: Sandwich Cover
  • Cover type: Low-evaporation
  • Well size: 96-well deep-well
EW-29208-47
Available for order
or call 1-888-358-4705 to order
$145.00 USD/EACH

Qty:

CO2 Electrode with 12-mm body diameter "H" length: 180 mm

  • Product Type: CO2 Meter/Controllers
  • Qty/ea: 1
  • Brand: Cole-Parmer
EW-29000-01
Available for order
or call 1-888-358-4705 to order
$762.00 USD/EACH
$723.90 USD/EACH

Qty:

Antifoam Meter/Controller, AF511.2 (LED bar graph)

  • Product Type: Antifoam Meter/Controllers
  • Width: 9.5 in.
  • Height: 3-1/2 in.
EW-01973-02
Available for order
or call 1-888-358-4705 to order
$810.00 USD/EACH

Qty:

Applikon Deep-Well MicroFlask Systems Microtiter 96-well deep-well polystyrene plate

  • Product Type: Microplate
  • Description: Non sterile
  • Capacity: 0.5 to 1 mL
EW-29208-19
Usually ships in 5 days.
$14.25 USD/EACH

Qty:

Fermentation/Bioreactor Porous Sparger Tip for 10-mm Size Port

  • Product Type: Sparger tip
  • Qty/ea: 1
  • Brand: Applikon
EW-01919-98
Usually ships in 5 days.
$242.00 USD/EACH

Qty:

24/96 Deep-Well microfiber filter inlay (blue) for microflask

  • Product Type: Filter inlay
  • Material: Microfiber
  • Qty/ea: 1
EW-29208-33
Usually ships in 5 days.
$208.00 USD/EACH

Qty:

24/96 Deep-Well ePTFE 0.3 um filter inlay (green) for microflask

  • Product Type: Filter inlay
  • Material: ePTFE
  • Qty/ea: 1
EW-29208-35
Usually ships in 5 days.
$268.00 USD/EACH

Qty:

Applikon MicroFlask Standard Deep-Well Sandwich Cover, 96-Well

  • Product Type: Sandwich Cover
  • Cover type: Standard
  • Well size: 96-well deep-well
EW-29208-11
Usually ships in 5 days.
$193.00 USD/EACH

Qty:

APPLIKON MINIBIO BIOBUNDLE, 250 ml, MICROBIAL CULTURE

  • Product Type: Mini Bioreactor
  • Working volume: 0.2 Liters
  • Min working volume: 0.05 Liters
EW-29206-04
Available for order
or call 1-888-358-4705 to order
$29,915.00 USD/EACH

Qty:

Applikon 24 Deep-Well silicone gasket/seal

  • Product Type: Gasket/seal
  • Material: Silicone
  • Qty/ea: 1
EW-29208-37
Usually ships in 5 days.
$270.00 USD/EACH

Qty:

Applikon 96 Deep-Well silicone gasket/seal

  • Product Type: Gasket/seal
  • Material: Silicone
  • Qty/ea: 1
EW-29208-39
Usually ships in 5 days.
$270.00 USD/EACH

Qty:

pH Sensor for BioBundle Fermentation System, 235 mm

  • Product Type: pH Electode
  • Qty/ea: 1
  • Brand: BioBundle
EW-29207-22
Usually ships in 7 days.
$523.00 USD/EACH

Qty:

APPLIKON MINIBIO BIOBUNDLE, 3000 ml, CELL CULTURE

  • Product Type: Mini Bioreactor
  • Working volume: 2.7 Liters
  • Min working volume: 0.6 Liters
EW-29206-13
Available for order
or call 1-888-358-4705 to order
$30,125.00 USD/EACH

Qty:

119 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#