Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Fiber Optic Illuminators

Fiber Optic Illuminators

Fiber Optic Illuminators
Choose from our comprehensive line of Fiber Optic Illuminators and other Lighting and Illumination products.
 Product Detail
Sort
 Availability
 Price

Cole-Parmer Fiber Optic Illuminator, 115 VAC

  • Product Type: Fiber Optic Illuminator
  • Watts: 150 W
  • Bulb life: 2000 hours
EW-41500-50
In stock.
$429.00 USD/EACH

Qty:

Cole-Parmer Self-Supporting Dual-Light Pipe, 23" L Gooseneck

  • Product Type: Fiber Optic Illuminaotr
  • Qty/ea: 1
  • Brand: Cole-Parmer
EW-41720-60
In stock.
$274.00 USD/EACH

Qty:

Cole-Parmer Microscopy Fiber Optic Illuminator, No Light Pipe; 115 VAC

  • Product Type: Fiber optic illuminator
  • Lamp intensity: 400,000 footcandles at 3"
  • Watts: 150 watts
EW-41723-00
In stock.
$396.00 USD/EACH

Qty:

Cole-Parmer Microscopy Fiber Optic Illuminator w/Gooseneck; 115 VAC

  • Product Type: Fiber optic illuminator
  • Lamp intensity: 400,000 footcandles at 3"
  • Watts: 150 watts
EW-41723-20
Usually ships in 12 days or sooner.
$655.00 USD/EACH

Qty:

Cole-Parmer Single-Light Pipe, 18" L Gooseneck

  • Product Type: Fiber Optic Illuminator
  • Light pipe dimensions: 18"L
  • Qty/ea: 1
EW-41500-10
Usually ships in 13 days or sooner.
$205.00 USD/EACH

Qty:

Fiber-Lite DC-950, DC-Regulated Fiber Optic Illuminator; 100-240 VAC

  • Product Type: Fiber Optic Illuminator
  • Watts: 150
  • Bulb life: 200 hours at high setting
EW-41720-40
In stock.
$716.00 USD/EACH

Qty:

Cole-Parmer Upright Fiber Optic Illuminator

  • Product Type: Fiber Optic Illuminator
  • Lamp intensity: 10,000 footcandles at 3"
  • Watts: 30 W
EW-09745-00
Usually ships in 11 days.
$663.00 USD/EACH

Qty:

Cole-Parmer LED Fiber Optic Illuminator w/Gooseneck; 115 VAC Cord

  • Product Type: LED Fiber Optic Illuminator
  • Lamp intensity: 780 lumens
  • Bulb life: 20,000 hours
EW-41723-52
Usually ships in 8 days.
$1,342.00 USD/EACH

Qty:

Cole-Parmer Microscopy Fiber Optic Illuminator w/Dual Gooseneck; 230 VAC

  • Product Type: Fiber optic illuminator
  • Lamp intensity: 400,000 footcandles at 3"
  • Watts: 150 watts
EW-41723-35
Usually ships in 10 days.
$789.00 USD/EACH

Qty:

Cole-Parmer Self-Supporting Single-Light Pipe, 20" L Gooseneck

  • Product Type: Fiber Optic Illuminaotr
  • Qty/ea: 1
  • Brand: Cole-Parmer
EW-41720-70
Usually ships in 10 days.
$226.00 USD/EACH

Qty:

Cole-Parmer Microscopy Fiber Optic Illuminator w/Dual Gooseneck; 115 VAC

  • Product Type: Fiber optic illuminator
  • Lamp intensity: 400,000 footcandles at 3"
  • Watts: 150 watts
EW-41723-30
In stock.
$745.00 USD/EACH

Qty:

Cole-Parmer Self-Supporting Light Pipe, Fiber Optic Dual

  • Product Type: Fiber Optic Illuminaotr
  • Light pipe dimensions: 23"L x 0.46" dia
  • Qty/ea: 1
EW-41720-65
Usually ships in 9 days.
$278.00 USD/EACH

Qty:

Cole-Parmer Self-Supporting Light Pipe Fiber Optic Single

  • Product Type: Fiber Optic Illuminaotr
  • Light pipe dimensions: 20"L x 0.56" dia
  • Qty/ea: 1
EW-41720-75
Usually ships in 10 days.
$220.00 USD/EACH

Qty:

Metal Halide Fiber Optic Illuminator, 115 VAC, 50/60 Hz

  • Product Type: Fiber Optic Illuminator
  • Lamp intensity: 6500 Footcandles at 6"
  • Watts: 100
EW-41724-00
Available for order
or call 1-888-358-4705 to order
$1,764.00 USD/EACH

Qty:

Metal Halide Fiber Optic Illuminator, 230 VAC, 50/60 Hz

  • Product Type: Fiber Optic Illuminator
  • Lamp intensity: 6500 Footcandles at 6"
  • Watts: 100
EW-41724-05
Usually ships in 9 days.
$1,798.00 USD/EACH

Qty:

28 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Fiber Optic Illuminators