Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Immersion Heaters > Immersion Drum Heaters > Fifty-five Gallon Drum Heater 230V

Fifty-five Gallon Drum Heater 230V

Fifty-five Gallon Drum Heater 230V

  • Powerful 5000 watt heater designed for 55-gallon drums.
Heater measures 19" diameter x 36" high, ideal for standard 55-gallon drums. Immersion style heater is designed to hang over the side of the drum; coiled heating element concentrates heat at the bottom of the vessel. Set adjustable thermostat from 70 to 250°F; safety limit with manual reset prevents heater burn-out.
Heating element is enclosed in a 316 stainless steel sheath. Pilot light indicator shows when heater is on. Heater requires a minimum liquid level of 6". Caution: Do not immerse in flammable liquids.
 Product Detail
Sort
 Availability
 Price
EW-03054-00 Fifty-five gallon drum heater, 230 VAC

Fifty-five gallon drum heater, 230 VAC

Product Type Loop,Heated area 19 in dia,Material Stainless Steel
EW-03054-00
Usually ships in 5 days.
$629.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
Home  >  Heating Equipment > Immersion Heaters > Immersion Drum Heaters > Fifty-five Gallon Drum Heater 230V

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title