Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Advantec (202)
Whatman (103)
Product Type:
Availability:
In Stock (87)
CE Compliance:
Yes (3)
Diameter (mm):
Material:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Filter Papers

Filter Papers
Choose from our comprehensive line of Papers and other Laboratory Filtration Products products.
 Product Detail
Sort
 Availability
 Price

Whatman Qualitative Filter Papers; 9.0 cm dia; pore size, 11 µ; 100/box

  • Product Type: Filter Papers
  • Filter size: 9.0 cm
  • Diameter: 90 mm
EW-06648-12
In stock.
$15.00 USD/BOX of 100

Qty:

Whatman Qualitative Filter Papers; 15 cm dia; pore size, 20-25 µ; 100/box

  • Product Type: Filter Papers
  • Filter size: 15.0 cm
  • Diameter: 150 mm
EW-06648-05
In stock.
$32.50 USD/BOX of 100

Qty:

Whatman 42 Ashless Quantitative Filter Paper, 2.5um, 11cm; 100/Box

  • Product Type: Filter Papers
  • Filter size: 11.0 cm
  • Diameter: 110 mm
EW-06647-23
In stock.
$57.00 USD/BOX of 100

Qty:

Advantec PTFE Depth Filter, 10 µm pore, 47-mm diameter; pack of 20

  • Product Type: Filter Papers
  • Weight: 500 g/m2
  • Filter size: 47 mm
EW-36240-08
In stock.
$35.00 USD/PACKAGE

Qty:

Whatman Qualitative Filter Papers; 9.0 cm dia; pore size, 2.5 µ; 100/box

  • Product Type: Filter Papers
  • Filter size: 9.0 cm
  • Diameter: 90 mm
EW-06648-22
In stock.
$20.00 USD/BOX of 100

Qty:

Advantec Grade 5C Ashless Quantitative Filters, <5 um, 18.5 cm; 100/Pk

  • Product Type: Filter Papers
  • Filter size: 18.5 cm
  • Thickness: 0.22 mm
EW-81051-54
In stock.
$120.00 USD/PACKAGE
$98.60 USD/PACKAGE

Qty:

Whatman Qualitative Filter Papers; 15 cm dia; pore size, 11 µ; 100/box

  • Product Type: Filter Papers
  • Filter size: 15.0 cm
  • Diameter: 150 mm
EW-06648-15
In stock.
$26.00 USD/BOX of 100

Qty:

Whatman 41 Ashless Quantitative Filter Paper, 20-25um, 12.5cm; 100/Box

  • Product Type: Filter Papers
  • Filter size: 12.5 cm
  • Diameter: 125 mm
EW-06647-04
In stock.
$63.00 USD/BOX of 100

Qty:

Whatman 934-AH Glass Microfiber Filters, 1.5um, 4.7cm; 100/Box

  • Product Type: Filter Papers
  • Filter size: 4.7 cm
  • Membrane support: Glass Microfiber
EW-06649-01
In stock.
$59.00 USD/BOX of 100

Qty:

Whatman 41 Ashless Quantitative Filter Paper, 20-25um, 9cm; 100/Box

  • Product Type: Filter Papers
  • Filter size: 9.0 cm
  • Diameter: 90 mm
EW-06647-02
In stock.
$42.00 USD/BOX of 100

Qty:

Environmental Express ProWeigh Filters, TSS, 47 mm; 100/Pk

  • Material: Binderless borosilicate glass
  • Product Type: Filter Papers
  • Diameter: 47 mm
EW-53200-53
In stock.
$84.21 USD/PACKAGE

Qty:

Whatman GF/F Glass Microfiber Filters, 0.7um, 4.7cm; 100/Box

  • Product Type: Filter Papers
  • Filter size: 4.7 cm
  • Membrane support: Glass Microfiber
EW-06648-91
In stock.
$170.00 USD/BOX of 100

Qty:

Whatman Qualitative Filter Papers; 9.0 cm dia; pore size, 20-25 µ; 100/box

  • Product Type: Filter Papers
  • Filter size: 9.0 cm
  • Diameter: 90 mm
EW-06648-02
In stock.
$17.00 USD/BOX of 100

Qty:

Advantec PTFE Depth Filter, 5 µm pore, 47-mm diameter; pack of 20

  • Product Type: Filter Papers
  • Weight: 210 g/m2
  • Filter size: 47 mm
EW-36240-06
In stock.
$40.50 USD/PACKAGE

Qty:

Whatman 42 Ashless Quantitative Filter Paper, 2.5um, 15cm; 100/Box

  • Product Type: Filter Papers
  • Filter size: 15.0 cm
  • Diameter: 150 mm
EW-06647-25
In stock.
$78.00 USD/BOX of 100

Qty:

410 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#