Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Flasks

Flasks

Flasks are readily distinguishable in the lab. Yet many stumble when it comes to selecting the best flask for their needs. Some believe glass flasks are more accurate than those made of polypropylene or polymethylpentene. Others say glass is breakable and not cost-effective. However, there are real differences to keep in mind when choosing flasks. Plastic generally does well with strong-based solutions, however when using chemicals with plasticware it is always recommended to check the chemical compatibility of your vessel, and you can do that using Cole-Parmer's Chemical Compatibility Database. Contact one of our Technical Experts for help selecting the right flask for your application, or for help with chemical compatibility.
 Product Detail
Sort
 Availability
 Price
EW-34560-07 PYREX<small><sup>&reg;</sup></small> Brand 5580 Volumetric Flask; 100 mL, pack of 6

PYREX Brand 5580 Volumetric Flask; 100 mL, pack of 6

Capacity mL 100,Material Glass,Brand Pyrex
EW-34560-07
In stock.
$164.00 USD/PACKAGE of 6

Qty:

Representative photo only PYREX Brand 4980 flask 250 mL pack of 12

PYREX Brand 4980 flask; 250 mL, pack of 12

Capacity mL 250,Material Glass,Brand Pyrex
EW-34503-05
In stock.
$68.00 USD/PACKAGE of 12

Qty:

Representative photo only PYREX Brand 5640 Volumetric Flask 500 mL pack of 6

PYREX Brand 5640 Volumetric Flask; 500 mL, pack of 6

Capacity mL 500,Material Glass,Brand Pyrex
EW-34505-10
In stock.
$513.00 USD/PACKAGE of 6

Qty:

Representative photo only PYREX Brand 5340 filter flask 1000 mL pack of 6

PYREX Brand 5340 filter flask; 1000 mL, pack of 6

Capacity mL 1000,Material Glass,Brand Pyrex
EW-34557-03
In stock.
$357.00 USD/PACKAGE of 6

Qty:

Representative photo only Kimax Wide Mouth Volumetric Flask 100mL PTFE stopper 6 cs

Kimax Wide-Mouth Volumetric Flask, 100mL, PTFE stopper, 6/cs

Capacity mL 100,Material Glass,Brand Kimax
EW-34558-40
In stock.
$221.00 USD/CASE

Qty:

Representative photo only PYREX Brand 5580 Volumetric Flask 250 mL pack of 6

PYREX Brand 5580 Volumetric Flask; 250 mL, pack of 6

Capacity mL 250,Material Glass,Brand Pyrex
EW-34560-09
In stock.
$327.00 USD/PACKAGE of 6

Qty:

Representative photo only PYREX Brand 5580 Volumetric Flask 500 mL pack of 6

PYREX Brand 5580 Volumetric Flask; 500 mL, pack of 6

Capacity mL 500,Material Glass,Brand Pyrex
EW-34560-10
In stock.
$271.00 USD/PACKAGE of 6

Qty:

Representative photo only KIMAX filtering flask 4000 mL 1 ea

KIMAX filtering flask, 4000 mL, 1 ea

Capacity mL 4000,Material Glass,Brand Kimax
EW-34524-44
In stock.
$144.00 USD/CASE

Qty:

Representative photo only Thermo Scientific Nalgene Erlenmeyer flask of FEP with Tefzel ETFE screw closure 250 mL

Thermo Scientific Nalgene Erlenmeyer flask of FEP with Tefzel ETFE screw closure, 250 mL

Capacity mL 250,Material FEP,Brand Thermo Scientific Nalgene
EW-06113-84
In stock.
$167.00 USD/EACH

Qty:

Representative photo only PYREX Brand 5340 filter flask 4000 mL pack of 1

PYREX Brand 5340 filter flask; 4000 mL, pack of 1

Capacity mL 4000,Material Glass,Brand Pyrex
EW-34557-05
In stock.
$172.00 USD/PACKAGE of 1

Qty:

EW-34554-36 Pyrex<small><sup>&reg;</sup></small> 5020 Flasks, 250mL, 6/pk

Pyrex 5020 Flasks, 250mL, 6/pk

Capacity mL 250,Material Glass,Brand Pyrex
EW-34554-36
Usually ships in 11 days or sooner.
$185.00 USD/PACKAGE

Qty:

EW-34561-06 PYREX<small><sup>&reg;</sup></small> Brand 5642 Volumetric Flask; 100 mL, pack of 6

PYREX Brand 5642 Volumetric Flask; 100 mL, pack of 6

Capacity mL 100,Material Glass,Brand Pyrex
EW-34561-06
In stock.
$259.00 USD/PACKAGE of 6

Qty:

Representative photo only PYREX Brand 4980 flask 1000 mL pack of 6

PYREX Brand 4980 flask; 1000 mL, pack of 6

Capacity mL 1000,Material Glass,Brand Pyrex
EW-34503-08
In stock.
$70.00 USD/PACKAGE of 6

Qty:

Representative photo only PYREX Brand 5642 Volumetric Flask 100 mL case of 12

PYREX Brand 5642 Volumetric Flask; 100 mL, case of 12

Capacity mL 100,Material Glass,Brand Pyrex
EW-34561-26
Usually ships in 9 days.
$348.36 USD/CASE of 12

Qty:

Representative photo only Kimcote Heavy Wall Filter Flask 4000mL

Kimcote, Heavy-Wall, Filter Flask, 4000mL

Capacity mL 4000,Material Glass,Brand Kimcote
EW-34524-55
In stock.
$209.00 USD/CASE

Qty:

340 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title