Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Flow Indicators

Flow Indicators

Flow Indicators
Unpowered devices for visual indication of flow
 Product Detail
Sort
 Availability
 Price

Paddle Flow Indicator, 0.5 to 10 L/min for 1/4" to 5/16" ID Tubing

  • Product Type: Flow Indicators
  • Qty/pk: 1
  • Brand: Bel-Art
EW-06297-06
In stock.
$29.00 USD/PACKAGE of 1

Qty:

In-Line Flow Indicators, 0.5 to 10.0 L/min; Paddle Flow, 3/16" to 1/4" Tubing

  • Product Type: Flow Indicators
  • Qty/pk: 1
  • Brand: Bel-Art
EW-06297-05
In stock.
$30.00 USD/PACKAGE of 1

Qty:

Paddle Flow Indicator, 0.5 to 10 L/min for 5/16 to 1/2" ID Tubing

  • Product Type: Flow Indicators
  • Qty/pk: 1
  • Brand: Bel-Art
EW-06297-07
In stock.
$30.50 USD/PACKAGE of 1

Qty:

Ball Flow Indicator, 0.2 to 6.5 L/min for 1/4 to 3/8" ID Tubing

  • Product Type: Flow Indicators
  • Qty/pk: 1
EW-06297-00
In stock.
$42.25 USD/PACKAGE of 1

Qty:

Cole-Parmer Liquid Flow Indicator; PP, 0.1 to 5.0 GPM

  • Description: Polypropylene
  • Product Type: Flow Indicators
  • Max pressure: 40 at 180°F (82°C) psi
EW-32779-00
In stock.
$74.25 USD/EACH

Qty:

Sight Flow Indicator, 3 To 35 GPM; PSF Body With 3/4" NPT(F) Connections

  • Product Type: Flow Indicators
  • Material: NSF-grade fluoroelastomer o-ring
  • Material: PSF Housing
EW-32779-44
In stock.
$45.00 USD/EACH

Qty:

Sight Flow Indicator, 0.5 To 6.5 GPM; PSF Body With 1/2" NPT(F) Connections

  • Product Type: Flow Indicators
  • Material: NSF-grade fluoroelastomer o-ring
  • Material: PSF Housing
EW-32779-40
In stock.
$50.00 USD/EACH

Qty:

Sight Flow Indicator, 2 To 20 GPM; PC Body With 1/2" NPT(F) Connections

  • Product Type: Flow Indicators
  • Material: Buna N o-ring
  • Material: PC Housing
EW-32779-48
Usually ships in 6 days.
$43.00 USD/EACH

Qty:

Kobold DAA-5215, Flow Indicator, SS, 6.34 GPM Max

  • Description: With Rotor
  • Product Type: Flow Indicators
  • Max flow rate: 6.34 GPM
EW-32481-70
In stock.
$369.00 USD/EACH

Qty:

Sight Flow Indicator, 2 To 20 GPM; PSF Body With 1/2" NPT(F) Connections

  • Product Type: Flow Indicators
  • Material: NSF-grade fluoroelastomer o-ring
  • Material: PSF Housing
EW-32779-42
Usually ships in 4 days.
$43.00 USD/EACH

Qty:

Cole-Parmer Liquid Flow Indicator; PP, 1.5 to 20 GPM

  • Description: Polypropylene
  • Product Type: Flow Indicators
  • Max pressure: 40 at 180°F (82°C) psi
EW-32779-02
Usually ships in 12 days.
$68.00 USD/EACH

Qty:

FlowStat Sight Flow Transmitter, 4-20 mA, 1.5-15 GPM, 12-35 VDC

  • Description: Turbine Flowmeter
  • Product Type: Turbine Flowmeters
  • Max flow rate: 1.5 to 15 GPM
EW-32825-04
Available for order
or call 1-888-358-4705 to order
$344.00 USD/EACH

Qty:

Cole-Parmer Liquid Flow Switch, 0.1 to 5 GPM, PP Body, 24 VDC

  • Product Type: Flow Indicators
  • Max operating temperature: 180 º F
  • Max operating temperature: 82 º C
EW-32880-20
Usually ships in 8 days.
$260.00 USD/EACH

Qty:

Kobold DAA-6120, Flow Indicator, Brass w/o Rotor, 15.85 GPM Max

  • Description: Without Rotor
  • Product Type: Flow Indicators
  • Max flow rate: 15.85 GPM
EW-32481-78
Usually ships in 5 days.
$275.00 USD/EACH

Qty:

Gems Sensors Flow Indicator for Liquids; Brass, 1/4" NPT(F), 0.5 to 5.0 GPM

  • Description: Brass
  • Product Type: Flow Indicators
  • Wetted materials: Rotor pin: Ceramic;
    Lens: Polysulfone
EW-32779-04
Usually ships in 6 days.
$179.00 USD/EACH

Qty:

106 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Flow Indicators