Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Flowline EchoPod Ultrasonic Level Control Solutions

Flowline EchoPod Ultrasonic Level Control Solutions

  • An integrated control automation solution that provides noncontact level measurement with switch and control capabilities
  • Compact design allows for installation in applications with limited mounting options and space
  • Measures dirty, sticky and corrosive media without affecting product performance
  • Advanced Digital Signal Processing provides surface imaging in applications with obstacles in the beam width
  • A single unit can provide switch, control and measurement capabilities simultaneously or individually
EchoPod's relays can be configured on a single set point alarm or latched on two sets for automatic fill or empty in simplex or duplex control modes with fail-safe logic. The embedded controller can replace external control hardware. The sensor is well suited for a wide range of corrosive, sticky or dirty type media. EchoPod is broadly selected for day tanks, sumps, IBC totes, lift stations and mini-bulk storage applications.

DL24 Ultrasonic Multifunction Transmitter, Switch & Controller
The general purpose, ultrasonic sensor provides non-contact level detection up to 98.4'' (2.5m) with 4 SPST 60 VA 1A relays and a two-wire 4-20 mA level measurement output.

DL14 Ultrasonic Multifunction Transmitter, Switch & Controller
The general purpose, ultrasonic sensor provides non-contact level detection up to 49.2'' (1.25m) with 4 SPST 60 VA 1A relays and a two-wire 4-20 mA level measurement output.

DS14 Ultrasonic Switch & Controller with (4) Relays
The general purpose, ultrasonic sensor provides non-contact level detection up to 49.2'' (1.25m) with 4 SPST 60 VA 1A relays. The DS14 directly replaces contact switches connected to a PLC with 1-4 discrete points for easy design conversion or field retrofit.

DX10 Ultrasonic Sensor with Voltage & Frequency Output
The general purpose, DX10 ultrasonic sensor provides non-contact level measurement up to 49.2'' (1.25m) with a 0-5 VDC, 0-10 VDC or 976-2000 Hz. frequency output. Select the voltage output to directly replace a contact measurement sensor connected to a PLC analog input. Select the frequency output to replace a contact measurement sensor or switch assembly, and eliminate the cost of an analog input card by connecting the DX10 to a PLC discrete input.

DL10 Ultrasonic Transmitter with 4-20 mA Output
The general purpose, DL10 ultrasonic sensor provides non-contact level measurement up to 49.2'' (1.25m) with a 4-20 mA output. The DL10 directly replaces contact measurement sensors connected to a PLC analog input card for easy design conversion or field retrofit. The two-wire, 4-20 mA output is ideal for longer signal distances up to 1000'.


 Product Detail
Sort
 Availability
 Price
Representative photo only EchoPod White Level Trans 1 25m range 1 NPT

EchoPod (White) Level Trans.-1.25m range, 1" NPT

Product Type Ultrasonic Level Controls,Power VDC 24 VDC (loop),Brand Flowline
EW-07505-98
In stock.
$305.00 USD/EACH

Qty:

Representative photo only EchoPod Red Switch Cont 1 25m range 1 NPT w Fob Bundle

EchoPod (Red) Switch & Cont.-1.25m range, 1" NPT w/ Fob Bundle

Product Type Ultrasonic Level Controls,Brand Flowline,Model DS14-01
EW-07506-17
Usually ships in 7 days.
$375.00 USD/EACH

Qty:

EW-07506-03 EchoPod  Level Switch with FOB USB Interface

EchoPod Level Switch with FOB USB Interface

Product Type Ultrasonic Level Controls,Brand Flowline,Model DL14-01
EW-07506-03
In stock.
$395.00 USD/EACH

Qty:

EW-07506-14 EchoPod (Yellow) Switch, Cont. & Trans.-3 m range, 1

EchoPod (Yellow) Switch, Cont. & Trans.-3 m range, 1" NPT

Product Type Ultrasonic Level Controls,Brand Flowline,Model DL24-00
EW-07506-14
Usually ships in 7 days.
$450.00 USD/EACH

Qty:

Representative photo only EchoPod Yellow Switch Cont Trans 3 m range 1 NPT w Fob Bundle

EchoPod (Yellow) Switch, Cont. & Trans.- 3 m range, 1" NPT w/ Fob Bundle

Product Type Ultrasonic Level Controls,Brand Flowline,Model DL24-01
EW-07506-15
Usually ships in 7 days.
$495.00 USD/EACH

Qty:

EW-07506-06 EchoPod  Level Switch without FOB USB Interface

EchoPod Level Switch without FOB USB Interface

Product Type Ultrasonic Level Controls,Power VDC Input: 12 (max 5 on output),Brand Flowline
EW-07506-06
Usually ships in 10 days.
$350.00 USD/EACH

Qty:

Representative photo only EchoPod Blue Voltage Frequency Trans 1 25m range 1 NPT

EchoPod (Blue) Voltage& Frequency Trans.-1.25m range, 1" NPT

Product Type Ultrasonic Level Controls,Brand Flowline,Model DX10-00
EW-07506-18
Usually ships in 7 days.
$280.00 USD/EACH

Qty:

Representative photo only EchoPod White Level Trans 1 25m range 1 NPT w Fob Bundle

EchoPod (White) Level Trans.-1.25m range, 1" NPT w/ Fob Bundle

Product Type Ultrasonic Level Controls,Power VDC 24 VDC (loop),Brand Flowline
EW-07505-99
Usually ships in 7 days.
$350.00 USD/EACH

Qty:

Representative photo only EchoPod Blue Voltage Frequency Trans 1 25m range 1 NPT w Fob Bundle

EchoPod (Blue) Voltage& Frequency Trans.-1.25m range, 1" NPT w/ Fob Bundle

Product Type Ultrasonic Level Controls,Brand Flowline,Model DX10-01
EW-07506-19
Usually ships in 7 days.
$325.00 USD/EACH

Qty:

EW-07506-16 EchoPod (Red) Switch & Cont.-1.25m range, 1

EchoPod (Red) Switch & Cont.-1.25m range, 1" NPT

Product Type Ultrasonic Level Controls,Brand Flowline,Model DS14-00
EW-07506-16
In stock.
$330.00 USD/EACH

Qty:

10 results (showing 1 - 10 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title