Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Kobold (74)
Product Type:
Availability:
In Stock (342)
CE Compliance:
Yes (711)
Max flow rate (LPM):
8 (12)
3.5 (12)
18 (12)
2 (11)
22 (8)
35 (8)
20 (8)
2.75 (8)
16 (8)
45 (8)
2.5 (4)
8.5 (4)
1.2 (4)
1.3 (4)
13 (4)
40 (4)
5.5 (4)
106 (1)
587 (1)
3000 (1)
Material:
PVC 80 (11)
Max flow rate (GPM):
5 (4)
3.17 (4)
20 (3)
6.34 (2)
12.15 (2)
17.44 (2)
29.06 (2)
23.78 (2)
28 (1)
155 (1)
330 (1)
1900 (1)
3.8 (1)
Max flow rate (GPH):
10 (4)
2 (2)
5 (2)
20 (2)
40 (2)
25 (2)
50 (2)
60 (2)
Max flow rate (SCFH):
5 (4)
10 (4)
20 (4)
100 (4)
200 (4)
1 (2)
2 (2)
50 (2)
40 (2)
150 (2)
30 (1)
3 (1)
Max flow rate (SCFM):
100 (2)
25 (2)
5 (2)
50 (2)
10 (2)
1 (1)
1.5 (1)
3 (1)
4.2 (1)
8.2 (1)
6 (1)
16 (1)
21.5 (1)
25.5 (1)
40 (1)
45 (1)
62 (1)
90 (1)
160 (1)
245 (1)
Learn more:
[-] Show Less
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Flow, Level & Valves > Flowmeters

Flowmeters

Flowmeters

Cole-Parmer offers an extensive range of flow meters and flow controllers for both liquid and gas applications. Cole-Parmer specializes in flow control of media in pipe lines less than 2" and offers flow metering solutions for measuring liquids flow from 0.0002 ml/min to over 4,000 LPM and for gases from 0.02 ml/min to over 500 m3/hour.

Cole-Parmer's flow meters come with a wide range of output options including set-point switches, analogue outputs 4-20 mA, 0-5 VDC, pulse signals and RS-232 options. Use Cole-Parmer's flow meter quick search to find the right flow meter for your application. Alternatively contact our Application Specialists for free technical support and let us bring over 50 years of flow control experience to help solve your application needs.

Flow Meter Selection Considerations

When selecting a flow meter consideration must be given to:

  • Flow measurement type - momentum (velocity), volumetric or mass flow measurement
  • Media - type of media (liquid, gas or slurry) and any special condition such as particulates in the media and viscosity of the media
  • Media conditions - pressure and temperature of media and whether media conditions are likely to remain constant or vary
  • Flow range - required flow range of media (min and max readings required)
  • Accuracy - required accuracy of the readings
  • Environmental considerations - special installation considerations such as hygienic installation, installing in to an ATEX zone or requiring tamper proof readings

For special or unique flow control applications

Use our Flowmeter and Flow Meters Controller Application Table to narrow your selection.
 Product Detail
Sort
 Availability
 Price
EW-32907-69 Representative image.  Check individual details.

Cole-Parmer Flow controller, mass, differential pressure, for gas, 0.05 to 5 LPM

Product Type Differential Pressure Flowmeter,Description Mass flow controllers,Max pressure bar 9.9
EW-32907-69
In stock.
$1,307.00 USD/EACH

Qty:

EW-32461-50 Representative image only. Check individual details.

Cole-Parmer Valved Direct Reading Acrylic Flowmeter for Air Applications; Metric, 100-mm Scale, 0.4-5 LPM

Product Type Variable Area Flowmeter,Description Variable Area, Direct Reading Flowmeter for Air,Max pressure bar 6.9
EW-32461-50
In stock.
$92.00 USD/EACH

Qty:

EW-05618-64 Metalex Paddle-Wheel Flow Sensors

Metalex Paddle-Wheel Flow Sensors, for use with mini-tap fitting; 2-1/2"

Product Type Paddle Wheel Flowmeter,Description Paddle Wheel Flowmeter,Max operating temperature º F 300
EW-05618-64
In stock.
$614.00 USD/EACH

Qty:

EW-32460-40 Representative image only. Check individual details.

Cole-Parmer Valved Direct Reading Acrylic Flowmeter for Air Applications; Metric, 50-mm Scale, 0.04-0.5 LPM

Product Type Variable Area Flowmeter,Description Variable Area, Direct Reading Flowmeter for Air,Max pressure bar 6.9
EW-32460-40
In stock.
$64.00 USD/EACH

Qty:

EW-32461-44 Representative image only. Check individual details.

Cole-Parmer Valved Variable Area Acrylic Flowmeter for Liquid Applications; Metric, 100-mm Scale, 0.8 to 9 LPM

Product Type Variable Area Flowmeter,Description Variable Area, Direct Reading Flowmeter for Liquids,Max pressure bar 6.9
EW-32461-44
In stock.
$139.00 USD/EACH

Qty:

EW-32907-59 Representative image.  Check individual details.

Cole-Parmer Flow controller, mass, differential pressure, for gas, 1 to 100 ml/min

Product Type Differential Pressure Flowmeter,Description Mass flow controllers,Max pressure bar 9.9
EW-32907-59
Call 1-888-358-4705 for availability.
$1,307.00 USD/EACH

Qty:

EW-32461-24 Representative image only. Check individual details.

Cole-Parmer Valved Variable Area Acrylic Flowmeter for Air Applications; English, 4" Scale, 0.5-5 scfm

Product Type Variable Area Flowmeter,Description Variable Area, Direct Reading Flowmeter for Air,Max flow rate SCFM 5
EW-32461-24
In stock.
$139.00 USD/EACH

Qty:

Representative photo only Battery powered turbine flowmeter totalizer 3 4 NPT F 2 to 20 gpm 7 6 to 75 7 LPM 316 SS

Battery-powered turbine flowmeter/totalizer, 3/4" NPT(F), 2 to 20 gpm/7.6 to 75.7 LPM, 316 SS

Product Type Turbine Flowmeters,Description Turbine Flowmeter,Max operating temperature º F 140
EW-05609-09
In stock.
$716.00 USD/EACH

Qty:

EW-05618-10 GF Signet Rotor-X Paddle-Wheel flow sensor - 05618-10

GF Signet High Flow Paddle Wheel Sensor fits 1/2" to 4" Pipe with 4 1/8" Sensor Length

Product Type Paddle Wheel Flowmeter,Description Paddle Wheel Flowsensor,Max operating temperature º F 185
EW-05618-10
In stock.
$378.00 USD/EACH

Qty:

EW-32907-63 Representative image.  Check individual details.

Cole-Parmer Flow controller, mass, differential pressure, for gas, 5 to 500 ml/min

Product Type Differential Pressure Flowmeter,Description Mass flow controllers,Max pressure bar 9.9
EW-32907-63
In stock.
$1,307.00 USD/EACH

Qty:

EW-32481-82 Representative image only.  Check individual details.

Kobold Daa6208:SS Flow Indicator without Rotor, 3.17 GPM, 1/4in NPT(F) Connection w/Self-Cleaning Mechanism

Product Type Flow Indicators,Description Without Rotor,Max flow rate GPM 3.17
EW-32481-82
Usually ships in 5 days.
$289.00 USD/EACH

Qty:
See all

Representative photo only Cole Parmer 150 mm Direct Reading Flowmeter Aluminum Carboloy Float For Air With Valve 100 mL min

Cole-Parmer 150-mm Direct Reading Flowmeter,Aluminum/Carboloy Float; For Air, With Valve; 100 mL/min

Product Type Variable Area Flowmeter,Description Variable Area, Direct Reading Flowmeter,Max operating temperature º F 250
EW-32003-04
In stock.
$174.00 USD/EACH

Qty:

Representative photo only A109GMN025NA1 Flmtr 3 3GPM Digital Flowmeter W 1 4inNYLON Turbine Housing 2TOTALS 2CALS And Flowrate

A109GMN025NA1:Flmtr .3/3GPM Digital Flowmeter W/ 1/4inNYLON Turbine Housing 2TOTALS 2CALS And Flowrate

Product Type Turbine Flowmeters,Description Turbine Flowmeter,Max operating temperature º F 140
EW-05610-01
In stock.
$483.00 USD/EACH

Qty:

EW-32460-44 Representative image only. Check individual details.

Cole-Parmer Valved Direct Reading Acrylic Flowmeter for Air Applications; Metric, 50-mm Scale, 0.4-5 LPM

Product Type Variable Area Flowmeter,Description Variable Area, Direct Reading Flowmeter for Air,Max pressure bar 6.9
EW-32460-44
In stock.
$64.00 USD/EACH

Qty:

Representative photo only Cole Parmer 150 mm Correlated Flowmeter 316 SS withGlass float For Liquids and Gases Without Valve

Cole-Parmer 150-mm Correlated Flowmeter;316 SS withGlass float;For Liquids and Gases~Without Valve

Product Type Variable Area Flowmeter,Description Variable Area, Correlated Flowmeter,Max operating temperature º F 250
EW-03269-18
In stock.
$270.00 USD/EACH

Qty:

3468 results (showing 1 - 15 )
Per Page 
Home  >  Flow, Level & Valves > Flowmeters

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title