Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Product Type:
Availability:
Channels:
2 (8)
4 (4)
Inputs:
2 (8)
4 (4)
CE Compliance:
Yes (6)
Sample rate (Gs/s):
1.25 (6)
2.5 (4)
5 (2)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Fluke 190 Series II ScopeMeters

Fluke 190 Series II ScopeMeters

  • The first high-performance two and four-channel scopes built for harsh industrial environments
  • Rugged, IP 51 rating, dust- and drip-proof
  • Connect-and-View™ triggering for intelligent, automatic triggering on fast, slow, and even complex signals
  • Automatic capture and replay of 100 screens
  • 30,000 points or more per input channel using ScopeRecord™ roll mode
  • TrendPlot™ Paperless recorder with deep memory for long-term automatic measurements
  • Frequency Spectrum using FFT-analysis
  • 5,000 count DMM (2-channel models only)
These portable oscilloscopes combine rugged portability with the performance of a bench scope, taking you from troubleshooting microelectronics all the way into power electronic applications. Designed for plant maintenance engineers there is now a four-channel scope for the harsh world of industrial electronics that allow you to easily measure input, output, and feedback signals simultaneously to diagnose industrial electronics. Additionally, units allow you to safely troubleshoot three-phase systems like variable speed drives, as well as UPS or back-up generators. See more, fix more, and go where you’ve never gone before with a scope.
Four channel models additional features include four independent isolated inputs, up to 1000 V,
high-speed sampling - up to 2.5 GS/sec, deep memory: 10,000 points per trace waveform capture, up to 7 hours of battery operation, isolated USB host port for direct data storage to a USB memory device, USB device port for easy PC communication, and security lock down capabilities.
 Product Detail
Sort
 Availability
 Price
Representative photo only Fluke 190 202 Oscilloscope Handheld 2 Channel 200 MHz color

Fluke 190-202 Oscilloscope, Handheld, 2-Channel, 200 MHz, color

Product Type Handheld Oscilloscopes,Display Full-color high resolution backlit LCD (153 mm), 320 x 240 pixels ,Inputs 2
EW-20041-34
Call 1-888-358-4705 for availability.
$3,799.95 USD/EACH

Qty:

EW-20041-00 Fluke 190-204 ScopeMeter, 200 MHz, 4-Channel

Fluke 190-204 ScopeMeter, 200 MHz, 4-Channel

Product Type Handheld Oscilloscopes,Display 153 mm full color LCD with fast update rate,Inputs 4
EW-20041-00
In stock.
$4,399.95 USD/EACH

Qty:

Representative photo only Fluke 190 102 Oscilloscope Handheld 2 Channel 100 MHz color

Fluke 190-102 Oscilloscope, Handheld, 2-Channel, 100 MHz, color

Product Type Handheld Oscilloscopes,Display Full-color high resolution backlit LCD (153 mm), 320 x 240 pixels ,Inputs 2
EW-20041-32
Call 1-888-358-4705 for availability.
$3,399.95 USD/EACH

Qty:

Representative photo only Fluke 190 202 S Oscilloscope Handheld 2 Channel 200 MHz color w SCC290 Kit

Fluke 190-202/S Oscilloscope, Handheld, 2-Channel, 200 MHz, color, w/SCC290 Kit

Product Type Handheld Oscilloscopes,Display Full-color high resolution backlit LCD (153 mm), 320 x 240 pixels ,Inputs 2
EW-20041-35
Call 1-888-358-4705 for availability.
$4,199.95 USD/EACH

Qty:

Representative photo only Fluke 190 102 S Oscilloscope Handheld 2 Channel 100 MHz color w SCC290 Kit

Fluke 190-102/S Oscilloscope, Handheld, 2-Channel, 100 MHz, color, w/SCC290 Kit

Product Type Handheld Oscilloscopes,Display Full-color high resolution backlit LCD (153 mm), 320 x 240 pixels ,Inputs 2
EW-20041-33
Call 1-888-358-4705 for availability.
$3,799.95 USD/EACH

Qty:

Representative photo only Fluke 190 062 Oscilloscope Handheld 2 Channel 60 MHz color

Fluke 190-062 Oscilloscope, Handheld, 2-Channel, 60 MHz, color

Product Type Handheld Oscilloscopes,Display Full-color high resolution backlit LCD (153 mm), 320 x 240 pixels ,Inputs 2
EW-20041-30
Call 1-888-358-4705 for availability.
$2,999.95 USD/EACH

Qty:

Representative photo only Fluke 190 104 ScopeMeter 100 MHz 4 Channel

Fluke 190-104 ScopeMeter, 100 MHz, 4-Channel

Product Type Handheld Oscilloscope,Display 153 mm full color LCD with fast update rate,Inputs 4
EW-20041-02
Call 1-888-358-4705 for availability.
$3,899.95 USD/EACH

Qty:

Representative photo only Fluke 190 062 S Oscilloscope Handheld 2 Channel 60 MHz color w SCC290 Kit

Fluke 190-062/S Oscilloscope, Handheld, 2-Channel, 60 MHz, color, w/SCC290 Kit

Product Type Handheld Oscilloscopes,Display Full-color high resolution backlit LCD (153 mm), 320 x 240 pixels ,Inputs 2
EW-20041-31
Call 1-888-358-4705 for availability.
$3,399.95 USD/EACH

Qty:

Representative photo only Fluke 190 502 S Handheld Scopemeter 2 Channel 500 MHz with SCC 290 Kit

Fluke 190-502/S Handheld Scopemeter, 2 Channel, 500 MHz, with SCC-290 Kit

Product Type Handheld Oscilloscopes,Display 153 mm full color LCD with fast update rate,Inputs 2
EW-20044-54
Call 1-888-358-4705 for availability.
$5,090.00 USD/EACH

Qty:

Representative photo only Fluke 190 502 AM Handheld Scopemeter 2 Channel 500 MHz

Fluke 190-502/AM Handheld Scopemeter, 2 Channel, 500 MHz

Product Type Handheld Oscilloscopes,Display 153 mm full color LCD with fast update rate,Inputs 2
EW-20044-53
Call 1-888-358-4705 for availability.
$4,690.00 USD/EACH

Qty:

Representative photo only Fluke 190 104 S ScopeMeter 100 MHz 4 Channel with SCC290 kit

Fluke 190-104/S ScopeMeter, 100 MHz, 4-Channel with SCC290 kit

Product Type Handheld Oscilloscopes,Display 153 mm full color LCD with fast update rate,Inputs 4
EW-20041-03
Call 1-888-358-4705 for availability.
$4,299.95 USD/EACH

Qty:

Representative photo only Fluke 190 204 S ScopeMeter 200 MHz 4 Channel with SCC290 kit

Fluke 190-204/S ScopeMeter, 200 MHz, 4-Channel with SCC290 kit

Product Type Handheld Oscilloscopes,Display 153 mm full color LCD with fast update rate,Inputs 4
EW-20041-01
Call 1-888-358-4705 for availability.
$4,799.95 USD/EACH

Qty:

12 results (showing 1 - 12 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title