Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Calibration > Calibration Equipment > Fluke 725EX IS Multi-Function Calibrator

Fluke 725EX IS Multi-Function Calibrator

Fluke 725EX IS Multi-Function Calibrator

Use the measure and source functions to test and calibrate almost any process parameter. The Fluke 725Ex Intrinsically Safe Calibrator is a powerful, multi-function calibration solution that offers:

  • ATEX II 1 G EEx ia IIB 171°C KEMA 04ATEX 1303X
  • I.S. Class I, Division 1 Groups B-D, 171°C compliance
  • Measure Volts dc, mA, RTDs, thermocouples, frequency and ohms
  • Source or simulate Volts dc, mA, RTDs, thermocouples, frequency and ohms
  • Two channel simultaneous source and measure capability for calibration of transmitters
  • Power transmitters with internal loop supply
  • Store frequently-used test setups for later use
  • Pressure measurement to 3,000 psi/200 bar using any of the 8 intrinsically safe Fluke 700PEx Pressure Modules, calibrate pressure transmitters and I/P devices
  • Pressure switch test function to capture set, reset and deadband values
  • Compact size and weight
  • Simple, push-button user interface
  • Rugged and reliable, for field use
  • Included accessories: One set of AC72 alligator clips, One set of stackable test leads, One set of TL 75 test leads, User manuals
Pressure Modules
  • Display pressure readings in any of 10 different pressure units you specify in the calibrator setup
  • Rugged urethane molded case protects the module from rough handling and harsh conditions
  • Features internal temperature compensation from 0º C to 50º C for full-accuracy performance
  • Certified by CSA: I.S. Class I, Div 1, Groups A-D T4, Ta = 0 °C to 50 °C
  • ATEX II 1G EEx ia IIC T4 Compliant.
  • One year warranty
 Product Detail
Sort
 Availability
 Price
EW-20005-70 725EX : Intrinsically Safe Process Multi-Purpose Calibrator

725EX : Intrinsically Safe Process Multi-Purpose Calibrator

Product Type Multi-function Calibrators,Brand Fluke,Model FLUKE-725EX
EW-20005-70
Usually ships in 14 days.
$3,599.95 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
Home  >  Calibration > Calibration Equipment > Fluke 725EX IS Multi-Function Calibrator

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title