Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Ohaus (50)
Doran (7)
Product Type:
Price Range:
Availability:
Capacity (kg):
1 to 10 (52)
Readability (g):
1 (27)
2 (15)
0.5 (13)
5 (8)
0.1 (6)
0.2 (4)
10 (3)
0.01 (2)
0.05 (2)
20 (1)
Repeatability (g):
Capacity (lbs):
1 to 10 (22)
Readability (lbs):
0.001 (11)
0.002 (8)
0.005 (8)
Capacity (g):
Readability (kg):
0.005 (2)
0.002 (2)
0.0005 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Food and Portion Scales

Food and Portion Scales

Food and Portion Scales
Choose from our comprehensive line of Food and Portion Scales and other Balances & Scales products.
 Product Detail
Sort
 Availability
 Price
EW-11011-82 Ohaus Valor™ 3000 Xtreme Portion Control Scale, 2000g X 0.1g.  Representative Photo Only

Ohaus Valor 3000 Xtreme Portion Control Scale, 2000g X 0.1g

Product Type Portion Control Balances ,Calibration External,Capacity kg 2
EW-11011-82
In stock.
$557.00 USD/EACH

Qty:

EW-11011-33 Ohaus Valor™ 1000 Compact Industrial Scale, 6,000 G X 1 G, 115 VAC.  Representative Photo Only

Ohaus Valor 1000 Compact Industrial Scale, 6,000 G X 1 G, 115 VAC

Product Type Compact Industrial Scales,Calibration External,Capacity kg 6
EW-11011-33
In stock.
$210.00 USD/EACH

Qty:

EW-11011-31 Ohaus Valor™ 1000 Compact Industrial Scale, 3,000 G, X 0.5 G 115 VAC

Ohaus Valor 1000 Compact Industrial Scale, 3,000 G, X 0.5 G 115 VAC

Product Type Compact Industrial Scales,Calibration External,Capacity kg 3
EW-11011-31
In stock.
$210.00 USD/EACH

Qty:

EW-11011-88 Ohaus Valor™ 3000 Xtreme Portion Control Scale, 200g X 0.01g;230VAC.  Representative Photo Only

Ohaus Valor 3000 Xtreme Portion Control Scale, 200g X 0.01g;230VAC

Product Type Portion Control Balances,Calibration External,Capacity kg 0.2
EW-11011-88
Usually ships in 7 days.
$557.00 USD/EACH

Qty:

EW-11900-01 Ohaus Valor 5000 Portion Control Scale, 3 kg x 0.0001 kg / 6 lb x 0.002 lb

Ohaus Valor 5000 Portion Control Scale, 3 kg x 0.0001 kg / 6 lb x 0.002 lb

Product Type Portion Control Balances,Calibration External,Capacity kg 3
EW-11900-01
Usually ships in 6 days.
$477.00 USD/EACH

Qty:
See all

EW-11911-02 Doran PC-400 Portion Control Scale, 5 lb (2300g).  Representative Photo Only

Doran PC-400 Portion Control Scale, 5 lb (2300g)

Product Type Portion Control Balances,Calibration External,Capacity kg 2.2
EW-11911-02
Usually ships in 4 days.
$335.00 USD/EACH

Qty:

EW-11011-35 Ohaus Valor™ 1000 Compact Industrial Scale, 15,000 G X 2 G, 115 VAC.  Representative Photo Only

Ohaus Valor 1000 Compact Industrial Scale, 15,000 G X 2 G, 115 VAC

Product Type Compact Industrial Scales,Calibration External,Capacity kg 15
EW-11011-35
Usually ships in 5 days or sooner.
$210.00 USD/EACH

Qty:

EW-11911-00 Doran PC-400 Portion Control Scale, 2 lb (1000g).  Representative Photo Only

Doran PC-400 Portion Control Scale, 2 lb (1000g)

Product Type Portion Control Balances,Calibration External,Capacity kg 1
EW-11911-00
Usually ships in 3 days.
$335.00 USD/EACH

Qty:

EW-11114-81 A&D HLWP Portion Control Washdown Scale, 300 G X 0.1 G.  Representative Photo Only

A&D HLWP Portion Control Washdown Scale, 300 G X 0.1 G

Product Type Portion Control Balances,Calibration External,Capacity kg 0.3
EW-11114-81
In stock.
$400.00 USD/EACH

Qty:

EW-11711-96 Adam WBW Portion Control Washdown Scale, 35A, With 35lb/16kg Capacity And 0.005lb/2g Readability.  Representative Photo Only

Adam WBW Portion Control Washdown Scale, 35A, With 35lb/16kg Capacity And 0.005lb/2g Readability

Product Type Portion Control Balances,Calibration External,Capacity kg 16
EW-11711-96
Usually ships in 7 days.
$295.00 USD/EACH

Qty:

EW-11711-95 Adam WBW Portion Control Washdown Scale, 18A, With 18lb/8000g Capacity And 0.002lb/1g Readability.  Representative Photo Only

Adam WBW Portion Control Washdown Scale, 18A, With 18lb/8000g Capacity And 0.002lb/1g Readability

Product Type Portion Control Balances,Calibration External,Capacity kg 8
EW-11711-95
Usually ships in 7 days.
$295.00 USD/EACH

Qty:

Representative photo only Adam CQT Grain Scale 1750g Capacity and 0 05g Readability 115V

Adam CQT Grain Scale, 1750g Capacity and 0.05g Readability ,115V

Product Type Portion Control Balances ,Calibration External,Capacity g 1750
EW-11810-00
Usually ships in 6 days.
$275.00 USD/EACH

Qty:

EW-11011-38 Ohaus Valor™ 1000 Compact Industrial Scale, 30,000 G X 5 G, 230 VAC.  Representative Photo Only

Ohaus Valor 1000 Compact Industrial Scale, 30,000 G X 5 G, 230 VAC

Product Type Compact Industrial Scales,Calibration External,Capacity kg 30
EW-11011-38
Usually ships in 7 days.
$210.00 USD/EACH

Qty:

EW-11911-04 Doran PC-400 Portion Control Scale, 10 lb (4500g)

Doran PC-400 Portion Control Scale, 10 lb (4500g)

Product Type Portion Control Balances,Calibration External,Capacity kg 4.5
EW-11911-04
Usually ships in 7 days.
$335.00 USD/EACH

Qty:

EW-11711-93 Adam WBW Portion Control Washdown Scale, 5A, With 5lb/2000g Capacity And 0.0005lb/0.2g Readability

Adam WBW Portion Control Washdown Scale, 5A, With 5lb/2000g Capacity And 0.0005lb/0.2g Readability

Product Type Portion Control Balances,Calibration External,Capacity kg 2
EW-11711-93
Usually ships in 7 days.
$295.00 USD/EACH

Qty:

81 results (showing 1 - 15 )
Per Page 
Home  >  Balances & Scales > Food and Portion Scales

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title