Product Type Culture Dishes/Plates
In stock.
$135.00 USD/BOX of 500
Qty:
Product Type Particle Counters,Output USB and RS-232,Flow rate 0.1 cfm
In stock.
Product Type PID Detectors,Alarm 90 dB, auto shut off pump at low flow condition,Output serial
Usually ships in 5 days.
Usually ships in 9 days.
Product Type Culture Dishes/Plates
In stock.
$145.00 USD/BOX of 500
Qty:
Product Type Particle Counters,Output USB,Flow rate 0.1 cfm
Usually ships in 9 days.
Product Type Gas Detection Tubes,Brand Drager
In stock.
Product Type Petri Dishes,Material Disposable polystyrene,Description Standard
In stock.
Product Type Air/Gas Analysis Kits,Brand Drager
In stock.
In stock.
Display LCD,Output USB, 0 to 2.5 V, 4 to 20 mA,Model UV-100
Call 1-888-358-4705 for availability.
Product Type CMS Analyzer,Brand Drager
Usually ships in 11 days.
Range CO2 0 to 6000 ppm,Brand Extech,Model EA80
In stock.
Product Type Sampling Bag,Material PVDF,Volume Liters 3.8
In stock.
Product Type 4 Gas Monitors/Detectors,CE Compliance Yes,Alarm six red LEDs visual alarm, vibrating alarm, and 95dB audible alarm
Usually ships in 7 days or sooner.