Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Learn more:
[-] Show Less
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Funnels

Funnels

Selecting the right separatory funnel depends a lot upon your application for it. Pear-shaped separatory funnels flow all components of a mixture into two immiscible solvent phases of different densities. For your gravity or vacuum filtration needs, there are the various Bühner funnels, paired, of course, with filter paper. We recommend you sterilize the plastic Buhner funnels-use gas for the high-density polyethylene and autoclave or gas for the polypropylene ones. If you’re working at a large industrial facility then you'll need one of the eight-gallon capacity funnels. These help with large pouring and transporting needs. Cole-Parmer carries top brands such as Cole-Parmer, Nalgene, Pyrex, Kimble, Ace Glass, and CoorsTek. If you need assistance selecting the best separatory funnels for your application, please call our Technical Experts today.
 Product Detail
Sort
 Availability
 Price
Representative photo only Polypropylene vented funnel 50 mL

Polypropylene vented funnel, 50 mL

Product Type Vented Funnels,Material Polypropylene,Capacity mL 50
EW-06124-20
In stock.
$35.00 USD/BAG of 100

Qty:
See all Vented funnels

EW-06127-02 Anti-static polypropylene weighing funnel, small

Anti-static polypropylene weighing funnel, small

Product Type Antistatic Plastic Weighing Funnels,Material Polypropylene,Qty/pk 50
EW-06127-02
In stock.
$50.00 USD/PACKAGE of 50

Qty:

Representative photo only Polypropylene Buchner funnel 240 mm dia

Polypropylene Buchner funnel, 240 mm dia

Product Type Buchner Funnels,Material Polypropylene,Qty/pk 1
EW-06128-20
In stock.
$105.00 USD/EACH

Qty:

Representative photo only Scienceware polypropylene powder funnel 700 mL

Scienceware polypropylene powder funnel, 700 mL

Product Type Powder Funnels,Material Polypropylene,Capacity mL 748
EW-06123-40
In stock.
$28.50 USD/PACKAGE of 4

Qty:

Representative photo only Polypropylene vented funnel 40 mL

Polypropylene vented funnel, 40 mL

Product Type Vented Funnels,Material Polypropylene,Capacity mL 40
EW-06124-10
In stock.
$31.50 USD/BAG of 100

Qty:
See all Vented funnels

EW-06120-30 Thermo Scientific Nalgene<small><sup>&reg;</sup></small> polypropylene analytical flask, 65 mL

Thermo Scientific Nalgene polypropylene analytical funnel, 65 mL

Product Type Analytical Funnels,Material Polypropylene,Capacity mL 65
EW-06120-30
In stock.
$56.50 USD/PACKAGE of 12

Qty:

Representative photo only Kimble Separatory Funnel PTFE Stopcock 2000 mL 2 cs

Kimble Separatory Funnel, PTFE Stopcock, 2000 mL 2/cs

Product Type Separatory Funnels,Material Glass,Qty/pk 2
EW-34505-52
Usually ships in 11 days.
$534.00 USD/CASE

Qty:

Representative photo only Pyrex Brand 6402 Separatory Funnel 500 mL case of 4

Pyrex Brand 6402 Separatory Funnel; 500 mL, case of 4

Product Type Pyrex Brand 6402 Funnels,Material Glass,Capacity mL 500
EW-34506-24
Call 1-888-358-4705 for availability.
$565.00 USD/CASE of 4

Qty:

EW-07265-00 Stainless steel funnel, 13 oz

Stainless steel funnel, 13 oz

Product Type Stainless Steel Funnels,Material Stainless Steel,Qty/pk 1
EW-07265-00
In stock.
$61.00 USD/EACH

Qty:

Representative photo only COORSTEK Buchner Funnels Ceramic 1860 mL 1 pk

COORSTEK Buchner Funnels, Ceramic, 1860 mL, 1/pk

Product Type Buchner Funnels,Material Ceramic,Capacity mL 1860
EW-17815-18
In stock.
$223.00 USD/PACKAGE of 1

Qty:

EW-06127-04 Anti-static polypropylene weighing funnel, medium

Anti-static polypropylene weighing funnel, medium

Product Type Antistatic Plastic Weighing Funnels,Material Polypropylene,Qty/pk 50
EW-06127-04
In stock.
$59.00 USD/PACKAGE of 50

Qty:

EW-34506-03 Pyrex<small><sup>&reg;</sup></small> Brand 6402 Separatory Funnel; 250 mL, pack of 1

Pyrex Brand 6402 Separatory Funnel; 250 mL, pack of 1

Product Type Pyrex Brand 6402 Funnels,Material Glass,Capacity mL 250
EW-34506-03
In stock.
$148.00 USD/PACKAGE of 1

Qty:

Representative photo only High density polyethylene utility funnel 32 oz

High-density polyethylene utility funnel, 32 oz

Product Type Utility Funnels,Material Polyethylene,Qty/pk 12
EW-06122-50
In stock.
$70.00 USD/PACKAGE of 12

Qty:

Representative photo only Stainless steel funnel 32 oz

Stainless steel funnel, 32 oz

Product Type Stainless Steel Funnels,Material Stainless Steel,Qty/pk 1
EW-07267-00
In stock.
$97.00 USD/EACH

Qty:

Representative photo only Stainless steel funnel 64 oz

Stainless steel funnel, 64 oz

Product Type Stainless Steel Funnels,Material Stainless Steel,Capacity mL 64
EW-07268-00
In stock.
$101.00 USD/EACH

Qty:

182 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title