Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Labconco (474)
Bevco (68)
Product Type:
Availability:
Capacity (kg):
Capacity (lbs):
CE Compliance:
Yes (126)
Blower (hp):
0.5 (20)
1/3 (7)
3/4 (7)
1/4 (6)
1/2 (5)
1/6 (2)
1/10 (1)
1 (1)
Material:
Steel (2)
Color:
White (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Furniture & Fume Hoods

Furniture & Fume Hoods

When choosing fume hoods first ask if you are protecting products, personnel or both? If you need to protect products, you'll need a vertical or horizontal clean bench or a PCR enclosure. When protecting personnel, if a chemical is being used, a ducted or ductless chemical hood or a fume extractor will be required. When using powders, a vented enclosure or fume extractor is required. When using biologicals, a Class 1 biosafety cabinet is needed. When protecting products and personnel, a Class II biosafety cabinet is required.

In addition to fume hoods and fume extractors, Cole-Parmer has a large selection of laboratory funiture and stainless steel tables. Cole-Parmer features Thermo Fisher Hamilton furniture that includes sitting- and standing-height wall assemblies with sinks or fume hoods, islands with end sinks, and storage cabinets.

 Product Detail
Sort
 Availability
 Price
EW-33520-30 Captair 32 inch Wide Enclosure With Filter For Acids,organics, And Solvents

Captair 32" Wide Enclosure With Filter For Acids,organics, And Solvents

Product Type Ductless Fume Hoods,Interior dimensions " W 30.125,Interior dimensions " H 29.125
EW-33520-30
Usually ships in 7 days.
$3,664.00 USD/EACH

Qty:

EW-41520-00 Benchtop hood; 48"

Benchtop hood; 48"

Product Type Ducted Fume Hood,Interior dimensions " W 48,Exterior Dimensions " W 48
EW-41520-00
Call 1-888-358-4705 for availability.
$4,467.00 USD/EACH

Qty:
See all Hoods

EW-33730-10 Ductless, benchtop fume hood; 115 VAC/60 Hz

Ductless, benchtop fume hood; 115 VAC/60 Hz

Product Type Ductless Fume Hoods,Exterior Dimensions " W 24,Exterior Dimensions " H 24
EW-33730-10
Call 1-888-358-4705 for availability.
$1,785.00 USD/EACH

Qty:
See all

EW-33503-10 47"  fiberglass fume hood with standard blower; 115 VAC/60 Hz

47" fiberglass fume hood with standard blower; 115 VAC/60 Hz

Product Type Ducted Fume Hood,Interior dimensions " W 47,Exterior Dimensions " W 47
EW-33503-10
Call 1-888-358-4705 for availability.
$5,192.00 USD/EACH

Qty:

Representative photo only Complete 6foot Fume Hood System With Acid And Solvent Storage Cabinet Epoxy Worksurface With Cup Sink

Complete 6foot Fume Hood System With Acid And Solvent Storage Cabinet Epoxy Worksurface With Cup Sink

Product Type Ducted Fume Hood,Exterior Dimensions " W 72,Exterior Dimensions " H 96
EW-41525-20
Usually ships in 13 days.
$13,858.00 USD/EACH

Qty:

EW-04408-38 Glove Bag<small><sup>&#153;</sup></small> Inflatable Glove Chamber.  Representative Photo Only.

Glove Bag Inflatable Glove Chamber, 34.5" Equipment Sleeve, 6/pk

Product Type Glove Chambers,Brand Glove Bag
EW-04408-38
In stock.
$355.00 USD/BOX

Qty:

EW-33666-50 Captair Pyramid Glove Bag

Captair Pyramid Glove Bag

Product Type Glove Bags,Brand Captair,Model 2200ANM
EW-33666-50
Usually ships in 6 days or sooner.
$380.00 USD/EACH

Qty:

EW-33730-00 Benchtop Fume Hoods, ducted

Ducted, benchtop fume hood; 115 VAC/60 Hz

Product Type Ducted Fume Hood,Exterior Dimensions " W 24,Exterior Dimensions " H 24
EW-33730-00
Call 1-888-358-4705 for availability.
$2,030.00 USD/EACH

Qty:

Representative photo only 70 fiberglass fume hood with standard blower 115 VAC 60 Hz

70" fiberglass fume hood with standard blower; 115 VAC/60 Hz

Product Type Ducted Fume Hood,Interior dimensions " W 70,Exterior Dimensions " W 70
EW-33504-10
Call 1-888-358-4705 for availability.
$6,827.00 USD/EACH

Qty:

Representative photo only Complete 8foot Fume Hood System With Acid And Base Storage Cabinet Epoxy Worksurface With Cup Sink

Complete 8foot Fume Hood System With Acid And Base Storage Cabinet Epoxy Worksurface With Cup Sink

Product Type Ducted Fume Hood,Exterior Dimensions " W 96,Exterior Dimensions " H 96
EW-41525-30
Usually ships in 10 days.
$13,257.00 USD/EACH

Qty:

Representative photo only Standing Height Wall Assembly with Fume Hood 16ft

Standing Height Wall Assembly with Fume Hood - 16ft

Product Type Cabinet assembly with fume hood,Dimensions " W 192,Dimensions " H 36-1/4
EW-41524-65
Call 1-888-358-4705 for availability.
$13,859.00 USD/EACH

Qty:

EW-09102-90 Image is representative. Model 09102-61 shown without a blower (order separately)

Protector Premier, 6', Two Services, With Blower, 230V, 60Hz

Product Type Ducted Fume Hood,Exterior Dimensions " W 72,Exterior Dimensions " H 66
EW-09102-90
Call 1-888-358-4705 for availability.
$11,880.00 USD/EACH

Qty:
See all

Representative photo only Paramount Filtered Enclosure 5ft Wide 35in High 115 Volt Requires 6 Filters

Paramount Filtered Enclosure 5ft Wide 35in High 115 Volt; Requires 6 Filters

Product Type Ductless Fume Hoods,Interior dimensions " W 57.625,Interior dimensions " H 35
EW-28613-45
Call 1-888-358-4705 for availability.
$12,865.00 USD/EACH

Qty:

Representative photo only Labconco Fiberglass 30 fume hood explosion proof 1 4 HP blower no lamp 115V

Labconco Fiberglass 30 fume hood, explosion-proof, 1/4 HP blower, no lamp, 115V

Product Type Ducted Fume Hood,Interior dimensions " W 25,Interior dimensions " H 36
EW-09066-50
Call 1-888-358-4705 for availability.
$5,525.00 USD/EACH

Qty:

EW-34750-60 Iris diaphragm

Iris diaphragm, 6" diameter

Product Type Accessory,Model 800-IRIS
EW-34750-60
In stock.
$345.00 USD/PAIR

Qty:
See all

1107 results (showing 1 - 15 )
Per Page 
Home  >  Furniture & Fume Hoods

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title