Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Tubing, and Hose > Hose > Industrial Hose/Chemical Hose > Gates Python Multi-Purpose Hose

Gates Python Multi-Purpose Hose

Gates Python Multi-Purpose Hose

  • Applications: Antifreeze solutions, diesel fuel, air, water.
  • Tube construction: Buna-N nitrile
  • Tube reinforcement: aramid tensile cord
  • Tube cover: Buna-N nitrile
  • Advantages: silicone free hose utilizing state-of-the-art push-on fittings. No clamps or crimping tools required.
  • Fittings: brass push-on fittings only
  • Tube certifications: RMA (Class A) high oil resistance. MSHA 2G flame resistance requirements. Nonconductive at 1000 VDC
  • Cover certification: RMA (Class A) high oil resistance. MSHA 2G flame resistance requirements. Nonconductive at 1000 VDC
  • Temperature range: –20 to 212°F (–29 to 100°C)
 Product Detail
Sort
 Availability
 Price
Representative photo only Gates Python Multi Purpose Hose blue x 0 49 100 ft pk

Gates Python Multi-Purpose Hose; blue, ¼" x 0.49", 100 ft/pk

Product Type Hoses (General Purpose),Maximum temperature º F 212,Minimum temperature º F -20
EW-95959-11
Call 1-888-358-4705 for availability.
$120.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
Home  >  Tubing, and Hose > Hose > Industrial Hose/Chemical Hose > Gates Python Multi-Purpose Hose

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title