Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pressure & Vacuum Instruments > Gauge guards, Seals, and Accessories

Gauge guards, Seals, and Accessories

Gauge guards, Seals, and Accessories

A gauge guard and gauge seals are important in many fluid handling applications. They isolate the gauge from the process. Isolation is a way to achieve chemical compatibility, maintain sterility, manage temperature, address viscosity, and adapt to particulates. You can choose from a sanitary or standard gauge guard. Add a cooling tower if necessary. These towers moderate the gauge temperature when the process fluid is hot or cold. Another assessor is a snubber. A snubber is an in-line fitting used to slow the transfer of pressure to the gauge or tranducer. Both fixed and adjustable snubbers are available. Talk to Technical Experts at Cole-Parmer for free, no-pressure assistance in choosing the best gauge guard. Protecting your equipment and instruments doesn’t have to be complicated or expensive. Just get a gauge guard and save time and money.
 Product Detail
Sort
 Availability
 Price
EW-07359-60 Hand Jack Set

Hand Jack Set

Product Type Accessory,Model 3220
EW-07359-60
In stock.
$68.00 USD/EACH

Qty:
See all Hand Jack Set

EW-68831-00 Needle Valves

Needle Valve, Brass, 600 Max psi

Product Type Pressure gauge accessories,Model BBV4
EW-68831-00
In stock.
$17.00 USD/EACH

Qty:
See all Needle Valves

EW-68800-80 Fixed Snubber, Brass, 1500 psi, Water or Light Oil

Fixed Snubber, Brass, 1500 psi, Water or Light Oil

Product Type Pressure gauge accessories,Model BW-42
EW-68800-80
Usually ships in 7 days.
$12.00 USD/EACH

Qty:

Representative photo only Fixed Snubber 304 316 SS 5000 psi Water or Light Oil

Fixed Snubber, 304/316 SS, 5000 psi, Water or Light Oil

Product Type Pressure gauge accessories,Model SW-42
EW-68800-82
In stock.
$16.00 USD/EACH

Qty:

Representative photo only Gauge Guard w PFA KALREZ 1 4 x 1 4 Connections

Gauge Guard w/ PFA/KALREZ 1/4 x 1/4 Connections

Product Type Pressure gauge accessories,Model 217-5
EW-06373-46
Usually ships in 12 days.
$260.00 USD/EACH

Qty:
See all Gauge Guards

EW-68831-10 Needle Valves

Needle Valve, 304 Stainless Steel, 5000 Max psi

Product Type Pressure gauge accessories,Model SSV4
EW-68831-10
Usually ships in 6 days.
$80.00 USD/EACH

Qty:
See all Needle Valves

Representative photo only Gauge Guard SS 1 4 NPT f X 1 4 NPT f VAC To 500 PSI

Gauge Guard, SS, 1/4" NPT (f) X 1/4" NPT (f), VAC To 500 PSI

Product Type Pressure gauge accessories,Brand Cole-Parmer
EW-68340-18
Usually ships in 14 days.
$73.00 USD/EACH

Qty:
See all Gauge Guards

Representative photo only Fixed Snubber Brass 1500 psi Air

Fixed Snubber, Brass, 1500 psi, Air

Product Type Pressure gauge accessories,Model BW-41
EW-68800-70
Usually ships in 9 days.
$12.00 USD/EACH

Qty:

Representative photo only Fixed Snubber 304 316 SS 5000 psi Air

Fixed Snubber, 304/316 SS, 5000 psi, Air

Product Type Pressure gauge accessories,Model SW-41
EW-68800-72
Usually ships in 7 days.
$16.00 USD/EACH

Qty:

EW-68332-01 Cooling tower for process gauges, perforated style, 1/4" NPT F/M

Cooling tower for process gauges, perforated style, 1/4" NPT F/M

Product Type Pressure accessories,Brand Dwyer,Model A-240-A
EW-68332-01
Usually ships in 4 days.
$38.00 USD/EACH

Qty:

Representative photo only Cooling tower for process gauges perforated style 1 4 NPT F M

Cooling tower for process gauges, perforated style, 1/4" NPT F/M

Product Type Pressure accessories,Brand Dwyer,Model A-240-C
EW-68332-03
Usually ships in 4 days.
$38.00 USD/EACH

Qty:

Representative photo only Cooling tower for process gauges spiral style 1 2 NPT F M

Cooling tower for process gauges, spiral style, 1/2" NPT F/M

Product Type Pressure accessories,Brand Dwyer,Model A-250-C
EW-68332-07
Usually ships in 4 days.
$38.00 USD/EACH

Qty:

EW-68332-05 Cooling tower for process gauges, spiral style, 1/4" NPT F/M

Cooling tower for process gauges, spiral style, 1/4" NPT F/M

Product Type Pressure accessories,Brand Dwyer,Model A-250-A
EW-68332-05
Usually ships in 4 days.
$38.00 USD/EACH

Qty:

13 results (showing 1 - 13 )
Per Page 
Home  >  Pressure & Vacuum Instruments > Gauge guards, Seals, and Accessories

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title