Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Ashcroft (380)
Wika (185)
Product Type:
Availability:
In Stock (165)
CE Compliance:
Yes (219)
Max pressure (psi):
30 (119)
100 (104)
200 (55)
1000 (50)
300 (33)
5000 (27)
2000 (18)
60 (15)
15 (13)
160 (9)
600 (7)
3000 (5)
400 (3)
250 (1)
150 (1)
500 (1)
19.99 (1)
199.9 (1)
1999 (1)
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Browse over 50 pages of pressure and vacuum instruments for your lab, process, and manufacturing needs. Cole-Parmer is a leading supplier of digital pressure gauges, and we carry the top brands, including Ashcroft, Wika, and Cecomp.
Request your copy today.

Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

More Unique Lab & Industrial Supplies

 

Gauges

Gauges

Cole-Parmer has an incredible selection of pressure gauges for many types of applications. The gauge you choose doesn't have to be a tough decision. Whether your application is in the laboratory, the factory floor, or in a critical process, Cole-Parmer has the pressure gauge that will satisfy your application needs. We are the leading distributor of pressure gauges because of our depth and breadth of product selection, availability, and applications assistance.

Pressure is defined as the force applied over an area, such as the wall of a container or as part of a manufacturing process. The common English unit for pressure is pounds per square inch, or psi. To convert from psi to other units, use our pressure unit conversion constants.

Common Pressure Units:

Psig (Gauge Pressure): a measure of pressure in psi that is referenced to ambient pressure.

Psia (Absolute Pressure): a measure of pressure in psi that is referenced to zero absolute pressure.

Psid (Pressure Differential): a measure of the difference between two pressures.

How to Select a Pressure Gauge


If your system or process depends on pressure and vacuum being measured and controlled, it is imperative that the correct device is chosen. Long-term reliability and cost control depend on picking the right device for a specific application. For example, one would not buy a high-cost precision test gauge for an application involving pressure spikes and vibration. Major factors to consider are:

Process: the pressure sensing element will be exposed to the process media, so select a gauge material that is compatible with your process media. If the process media is corrosive or extreme over-pressure exists, a diaphragm may be required.

Pressure Range: normal pressure range dictates the full range of the gauge you need. ANSI B40 recommends that the operating pressure occurs in the middle half (20 to 75%) of the scale.

Environment: in some cases, the ambient environment can be more harmful to a gauge than the process itself. If vibration, caustic environment, or high operating and ambient temperatures exist, a more rugged, sealed gauge will be needed.

Accuracy: accuracy required for your process depends on the sensitivity of errors in your pressure measurement.

Contact our Application Specialists for free technical support. Let our experts help you find the right pressure gauge. Cole-Parmer has over 50 years of experience in finding the right products for our customers.

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
Representative photo only Ashcroft DG25 Digital Pressure Gauge 0 to 100 psi 1 4 NPT M Process connection

Ashcroft DG25 Digital Pressure Gauge, 0 to 100 psi, 1/4" NPT(M) Process connection

Product Type Digital gauges,Dial size " Dia 2 1/2" (64 mm),CE Compliance Yes
EW-68334-15
In stock.
$286.00 USD/EACH

Qty:

Representative photo only Sanitary Pressure Gauge 0 60 PSI 3 4

Sanitary Pressure Gauge, 0-60 PSI, 3/4

Product Type Sanitary pressure gauges,Dial size " Dia 2.5,Display analog dial
EW-68056-74
In stock.
$492.00 USD/EACH

Qty:

Representative photo only Ashcroft DG25 Digital Pressure Gauge 0 to 30 psi 1 4 NPT M Process connection

Ashcroft DG25 Digital Pressure Gauge, 0 to 30 psi, 1/4" NPT(M) Process connection

Product Type Digital gauges,Dial size " Dia 2 1/2" (64 mm),CE Compliance Yes
EW-68334-11
In stock.
$286.00 USD/EACH

Qty:

EW-68056-72 Sanitary Pressure Gauge,  0-30 PSI, 3/4

Sanitary Pressure Gauge, 0-30 PSI, 3/4

Product Type Sanitary pressure gauges,Max pressure psi 30,Dial size " Dia 2.5
EW-68056-72
In stock.
$492.00 USD/EACH

Qty:

EW-68930-02 Representative Photo Only.  Ashcroft<small><sup>&reg;</sup></small> Dual-Scale Low-Pressure Gauge.

Ashcroft Dual-Scale Low-Pressure Gauge, 0 to 30" H2O and 0 to 7.5 kPa

Product Type Commercial gauges,Dial size " Dia 2.5,Display analog dial
EW-68930-02
Call 1-888-358-4705 for availability.
$60.00 USD/EACH

Qty:

Representative photo only Cole Parmer High Accuracy Digital Gauge 0 to 5000 PSI 4 Digit LCD

Cole-Parmer High-Accuracy Digital Gauge, 0 to 5000 PSI, 4-Digit LCD

Product Type Digital gauges,Max pressure psi 4000,Dial size " Dia 2.5
EW-68920-44
Call 1-888-358-4705 for availability.
$415.00 USD/EACH

Qty:

Representative photo only Ashcroft DG25 Digital Pressure Gauge Vacuum to 30 psi 1 4 NPT M Process connection

Ashcroft DG25 Digital Pressure Gauge, Vacuum to 30 psi, 1/4" NPT(M) Process connection

Product Type Digital gauges,Dial size " Dia 2 1/2" (64 mm),CE Compliance Yes
EW-68334-03
In stock.
$286.00 USD/EACH

Qty:

Representative photo only Ashcroft DG25 Digital Pressure Gauge 0 to 5000 psi 1 4 NPT M Process connection

Ashcroft DG25 Digital Pressure Gauge, 0 to 5000 psi, 1/4" NPT(M) Process connection

Product Type Digital gauges,Dial size " Dia 2 1/2" (64 mm),CE Compliance Yes
EW-68334-27
In stock.
$286.00 USD/EACH

Qty:

Representative photo only M1 Digital Pressure Gauge 14 5 to 300 psi

M1 Digital Pressure Gauge, -14.5 to 300 psi

Product Type Digital gauges,Max pressure psi 300,Dial size " Dia 4
EW-68873-43
In stock.
$625.00 USD/EACH

Qty:

Representative photo only Digital Test Gauge 0 To 300 PSI

Digital Test Gauge, 0 To 300 PSI

Product Type Digital test gauges,Output 0 to 5 VDC,Max pressure psi 300
EW-68975-06
In stock.
$616.00 USD/EACH

Qty:

Representative photo only NSF Certified Pressure Gauge 0 to 160 PSI 1 4 NPT M Connection Glycerin Fill

NSF-Certified Pressure Gauge, 0 to 160 PSI, 1/4" NPT(M) Connection, Glycerin Fill

Product Type Commercial gauges,Dial size " Dia 2.5,Display analog dial
EW-68049-31
Call 1-888-358-4705 for availability.
$26.00 USD/EACH

Qty:

Representative photo only Ashcroft DG25 Digital Pressure Gauge 0 to 500 psi 1 4 NPT M Process connection

Ashcroft DG25 Digital Pressure Gauge, 0 to 500 psi, 1/4" NPT(M) Process connection

Product Type Digital gauges,Dial size " Dia 2 1/2" (64 mm),CE Compliance Yes
EW-68334-21
In stock.
$286.00 USD/EACH

Qty:

Representative photo only M1 Digital Pressure Gauge 14 5 to 10 000 psi

M1 Digital Pressure Gauge, -14.5 to 10,000 psi

Product Type Digital gauges,Dial size " Dia 4,Display 5-digit LCD, 0.66"H
EW-68873-40
Call 1-888-358-4705 for availability.
$995.00 USD/EACH

Qty:

Representative photo only Cole Parmer Digital Gauge 760 Torr 1 4 NPT M

Cole-Parmer Digital Gauge, 760 Torr; 1/4"; NPT(M)

Product Type Digital gauges,Display 3-digit LCD, 0.5"H,Brand Cole-Parmer
EW-68936-80
In stock.
$344.00 USD/EACH

Qty:

Representative photo only Ashcroft DG25 Digital Pressure Gauge 30 to 0 Hg Vacuum 1 4 NPT M Process connection

Ashcroft DG25 Digital Pressure Gauge, 30 to 0" Hg Vacuum, 1/4" NPT(M) Process connection

Product Type Digital gauges,Dial size " Dia 2 1/2" (64 mm),CE Compliance Yes
EW-68334-01
In stock.
$286.00 USD/EACH

Qty:

1133 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title